Browse Test, Measurement & Inspection

(1,533 items)

Narrow Your Results

Availability

Brand

Our Price

Go

Recently Viewed

Categories

  • Cables, Receivers, & Transmitters

    Cables, Receivers, & Transmitters
    See all 2 items in product family
    Cables, Receivers, & Transmitters Are Used For Machine Shop And Tool Manufacturing Applications.

    Cables, Receivers, & Transmitters are made of heavy duty materials. Cables, Receivers, & Transmitter types available are U - Wave Connecting Cable C for 959149 or 959150, U - Wave Receiver, 200" Straight Type SPC Cable (905338 - 05), U - Wave Transmitter, U - Wave Connecting Cable B for 05CZA662 or 05CZA663 and 120" Straight Type SPC Cable (905338 - 03). Cables, Receivers, & Transmitters are available with a variety of features.

    Click for more
  • Multiplexers

    Multiplexers
    See all 1 items in product family
    Mitutoyo 64AAB387 MIG-4USB Data Management Hardware

    A measurement data transfer device, MIG-4USB converts digimatic output measurement data to ASCII text via USB or RS-232C and outputs it to an external device such as PC. Up to four measuring instruments with the digimatic output feature can be connected. Units can be daisy-chained to meet any size needs. MIG-4USB includes toggle switch for each input.

    Features:
    • Data output: Via USB or RS-232C interface
    Default Configuration:
    • Data length: 8 bits
    • Start bit: 1 bit
    • Stop bit: 1 bit
    • Parity check: None
    • Baud rate: 9600
    Click for more
  • digital-stopwatches

    digital-stopwatches
    See all 4 items in product family
    Extech 365535 Decimal Stopwatch/Clock, Green/Orange

    Decimal stopwatch/clock has user-selectable resolutions of 1/100th of a second, 1/1000 of a minute and 1/100,000th of an hour.

    Features:
    • 500 memory records with split and lap times
    • 12/24 hour clock format
    • 3 mode countdown timer
    • Stroke measurement and pacer from 5 to 240 beeps per minute
    Click for more
Featured Items