Browse Wall Plates

(507 items)

Narrow Your Results

Availability

Construction

Color Finish

Type

Brand

Our Price

Go

Recently Viewed

Categories

  • Bryant® Metallic Voice And Data Wall Plates

    Bryant® Metallic Voice And Data Wall Plates
    See all 3 items in product family
    Bryant® Metallic Voice And Data Plates Are Perfect For Telephone Lines And Coaxial Connections.

    Wall plates are elegant enough for the home and tough enough to withstand the most rigorous environments. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. Captive screws for easy installation. Brass Plates are coated to inhibit oxidation. Stainless Steel Plates are made of type 302/304 stainless steel for use in industrial and commercial applications that are exposed to highly corrosive environments. UL listed. CSA certified.

    Click for more
  • Nylon Voice And Data Wall Plates

    Nylon Voice And Data Wall Plates
    See all 6 items in product family
    Voice And Data Plates Are For Use With Telephone Jacks And Coaxial Cables.

    Voice And Data Plates are made of durable, high-impact material that offers strength and durability which makes them. virtually unbreakable. Captive screw feature offers fast, easy installation. Self-extinguishing, non-conductive material resists oil, grease, solvents and cleaning agents. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. UL listed. CSA certified.

    Click for more
  • Bryant® Mid-Size Nylon Voice And Data Wall Plates

    Bryant® Mid-Size Nylon Voice And Data Wall Plates
    See all 1 items in product family
    Bryant® Voice And Data Plates Can Be Used For Telephone Jacks And Coaxial Cables.

    Made of durable, high-impact nylon that offers strength and durability. High-impact nylon plates are virtually unbreakable. Captive screw feature offers fast, easy installation. Self-extinguishing, non-conductive material resists oil, grease, solvents and cleaning agents. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. UL listed. CSA certified.

    Click for more
Featured Items