Gate Closers
Gate closers automatically close a gate to help increase safety and prevent unauthorized access. They feature a robust construction that can withstand years of use and typically have a tamper-resistant design. Gate closers are ideal for residential properties, commercial establishments, and construction sites.
Most Relevant

Hydraulic Gate Closers
| Compare | Image | Material | Length | Depth | Weight | Max Door Width | Assembled Width | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Steel | 29-3/8 in | 4-7/8 | 3 lbs | 72 in | 1-7/8 in | WBB2229073 | $469.95 | ||
![]() | Stainless Steel | 29-3/8 in | 4-7/8 | 3 lbs | 72 in | 1-7/8 in | WBB2229070 | $769.00 | ||
![]() | Steel | 16-1/2 in | 2-1/2 | 23 lbs | 48 in | 4 in | WBB2229060 | $1,209.00 | ||
![]() | Steel | 29-3/8 in | 4-7/8 | 2.5 lbs | 72 in | 1-7/8 in | WBB2229061 | $885.00 | ||
![]() | Steel | 29-3/8 in | 4-7/8 | 3 lbs | 52 in | 1-7/8 in | WBB2229075 | $469.95 | ||
![]() | Steel | 29-3/8 in | 4-7/8 | 2.5 lbs | 64 in | 1-7/8 in | WBB2229066 | $885.00 | ||
![]() | Steel | 29-3/8 in | 4-7/8 | 3 lbs | 64 in | 1-7/8 in | WBB2229074 | $469.95 | ||
![]() | Steel | 29-3/8 in | 4-7/8 | 2.5 lbs | 52 in | 1-7/8 in | WBB2229069 | $865.00 |