Furniture & Appliance Feet
Brand
Adhesive
Style
Color
Price
Related Products
RMD Series are elastomeric mounts which provide effective vibration control for all types of rotating machines. The RMD Series double deflection rubber in shear mounts are color coded for identification of loading capacity and prevents installation errors. The RMD Series have ribbed and non-skid bases. No bolting of anchor bolts is required for machines that have no lateral motion.
Low Frequency - Double deflection Compression Mounts have superior elasticity and provide effective isolation from vibration. LF mounts are designed for compression loads and are not recommended for shear or tension load. For shock applications maximum load should be less than 25% of maximum rated vertical load. Recommended for: Motors, fans, generators, pumps, compressors, transforms, electronics, cabinets, lab equipment, and many other industrial applications.
SHB series spring hangers are large diameter steel springs housed in rectangular steel brackets. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation. These spring hangers are normally used in critical areas where noise and vibration need to be controlled.NOTES:Bracket: Blue powder coatedSpring: Hot dip galvanizedDesign allows angular hanger misalignmentHanger rods and nuts not included
3M™ Bumpon™ Protective Products Molded Shapes - Colored and Clear Series are pressure-sensitive. adhesive-backed polyurethane products. They can be used as feet, stops, spacers, and protectors in many applications. The urethane is a durable, resilient elastomer. The aggressive, high tack, pressure sensitive adhesive is protected with a release liner making application fast and easy. Features: All 3M™ Bumpon™ Protective Products feature a urethane composition which exhibits: Excellent skid resistance Long aging resiliency – will not crack or harden Abrasion ...
3M™ Bumpon™ Protective Products Molded Shapes - Colored and Clear Series are pressure-sensitive. adhesive-backed polyurethane products. They can be used as feet, stops, spacers, and protectors in many applications. The urethane is a durable, resilient elastomer. The aggressive, high tack, pressure sensitive adhesive is protected with a release liner making application fast and easy. Features: All 3M™ Bumpon™ Protective Products feature a urethane composition which exhibits: Excellent skid resistance Long aging resiliency – will not crack or harden Abrasion ...