Browse Shrink Wrap

(336 items)

Narrow Your Results

Availability

Length Feet

Width Inches

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Heavy Duty Heat Guns

    Heavy Duty Heat Guns
    See all 4 items in product family
    Professional Heat Guns And Heat Blowers Provide Quick and Easy Shrink Wrapping and Shrink-film Processing Applications.

    Professional Heat Guns and blowers are made for long lasting durability and dependability. Wide selection of types useful for various applications such as paint stripping, shrink tubing or packaging, heating liquids, loosening fittings, softening caulking and surface finishes, thawing pipes and more. Many provide variable heating and controls and are available with various nozzles, displays, heating power and other accessories for general, professional or industrial applications.

    • Power sources are Electric or Propane
    • Air Flow CFMs are 30 and 23-41
    • Temperature minimums are 104 and 390
    • Maximum temperatures are 842 and 1120
    Click for more
  • Industrial Heat Guns

    Industrial Heat Guns
    See all 6 items in product family
    Industrial Heat Guns are used for Shrink Wrapping Packaging and Supplies.

    Industrial grade heat guns complete the final step in your shrink wrapping operation. Available styles are Economy Heat Gun, Professional Heat Blower, Two Temperature Heat Gun, Ultra Heat Blower, and Variable Temperature Heat Gun.

    • Minimum temperatures range from 200-degree F to 750 degree F
    • Maximum temperatures are 1000, 1100, and 1200 degree
    • Shrinks PVC, POF, PET or PP film uniformly and tightly around objects to produce form-fitting tamper proof packages
    • Voltages are 120V and 220V


    • Note: When heat fun is not in use, place the heat fun on its heel so that the nozzle is pointing towards the sky for proper cooling. Laying flat on a table will cause the heat to be left in the mechanics of the heat gun.

    Click for more