Browse Shrink Wrap

(335 items)

Narrow Your Results

Availability

Brand

Price

Go

Recently Viewed

Categories

  • Shrink Wrap System & Shrink Wrap Supplies

    Shrink Wrap System & Shrink Wrap Supplies
    See all 7 items in product family
    Shrink Wrap System and Shrink Wrap Supplies Provide Secure and Professional Packaging For Commercial, Shipping, Warehouse, and Other Packaging Environments.

    The shrink wrap system and shrink wrap supplies are designed to quickly rewrap open or damaged packages. The hinged sealing arm creates a tight moisture and dust resistant seal for added content protection. The spring-loaded, double ball-bearing rollers with brake allow even film dispensing for complete coverage. The hand-held, dual temperature heat gun shrinks film to desired size creating a tight bond. The systems are made of steel or plastic making them both strong and durable for reliable performance. System widths are 13", 18", 24", 36", and 40". For use with up to 10", 16", 18", 22", 24", 30", and 38" Film.

    Click for more
  • Sealer Sales Shrink Wrapping Kits

    Sealer Sales Shrink Wrapping Kits
    See all 11 items in product family
    Sealer Sales Shrink Wrapping are a Complete Shrink Wrapping System to Professionally Package Products.

    Sealer Sales Shrink Wrapping shrink wrapping consist of 500 ft., 75 gauge, centerfold film to wrap the product. The steel constructed I-Bar Sealer has a film roller caddy, film separator, a heat gun holder (which points the heat gun up so that the hot heat gun can cool in the optimum position to expel the heat). The sealer includes a round wire element to cut and seal the CF PVC shrink film. A standard heat fun HG-1 is included to complete the standard shrink wrap kit. Shrink wrapping is useful to package parts, repack returns, pack CDs, cassettes, videos, DVDs, books and various other items.

    • Available types are Shrink Wrapping Kit and Starter Kit
    • Available kits are 14" I-Bar Sealer/12" Shrink Film, 20" I-Bar Sealer/18" Shrink Film, 26" I-Bar Sealer/24" Shrink Film, 30" I-Bar Sealer/28" Shrink Film
    • DVD, CD and VHS available for starter kits
    • Seal width is round
    • Voltage is 110V


    Click for more
  • Sealer Sales Shrink & Seal Machines

    Sealer Sales Shrink & Seal Machines
    See all 3 items in product family
    Sealer Sales Shrink & Seal Machines are used for Shrink Wrap Systems for Packaging and Supplies Applications.

    Sealer Sales Shrink & Seal Machines styles are L-Sealer w/Chamber or Combo L-Sealer and Shrink Tunnel styles. New micro knife technology can seal PVC and POF shrink films. the dual magnet hold down allows the operator to easily lower the hooded chamber while the magnets apply the seal pressure. This creates superior seals and eliminates operator fatigue. The magnets hold the chamber closed during the shrink cycle and releases when the shrink cycle is complete.

    • Can be used with PVC or POF Film
    • Operating speeds are 4-6 cases per minute, 6-8 cases per minute, and 10-15 cases per minute
    • Available lengths are 18-1/2 and 22
    • Widths are 12 and 16
    • Heights are 6", 6"-8", and 8"


    Click for more
  • Sealer Sales Shrink Tunnel Machine

    Sealer Sales Shrink Tunnel Machine
    See all 1 items in product family
    Sealer Sales Shrink Tunnel Machine Is Designed For Continuous Shrinking Of PVC And Polypropylene Films Used In Shrink Packaging.

    It is equipped with an adjustable speed conveyor and 2 temperature controllers for upper and lower heaters. The tunnel is heated on 4 sides by 10 ceramic electric tubes. The machine is equipped with a stand and wheels and can be placed on a tabletop of left free standing.

    Click for more
  • Sealer Sales I-Bar Sealers

    Sealer Sales I-Bar Sealers
    See all 10 items in product family
    Sealer Sales I-Bar Sealers are used for Shrink Film Packaging or Sealing Poly Bags.

    Sealer Sales I-Bar Sealers and the work base are constructed of steel for quality and long lasting durability. Used primarily for shrink film packaging, it's also used to seal poly bags similar to how a hand sealer works. Available styles are I-Bar Sealers w/Film Roller and Round Wire, and I-Bar Sealers w/Film Roller and Sliding Cutter. Styles can use film up to 34" wide and 0.025mm (100 gauge) thickness. Additional features include timer, heat gun holder, film roller, film separator and cutter unit. W-Series I Bar Sealers are ideal for shrink wrap packaging as the sealers are accompanied with a round wire for cut and seal applications. Easy to operate: insert product between the two layers of center fold film and press down the sealing bar. Pull the sealer package slightly away from the sealing bar. The element wire will cut and seal the edge. Then turn it over and seal the other side. Apply hot air using heat gun to shrink the film uniformly.

    • Ideal for shrink wrapping or making bags from poly tubing
    • Impulse sealing requires no warm up time
    • Heavy duty construction for durability
    • Available lengths are 14", 20", 26", 30" and 35"
    • Widths are 2.7mm and Round
    • Wattages range from 450W - 1000W


    Click for more