Wood Inserts
Wood inserts are strong fastening solutions that reinforce and connect wood products or structures. Hex drive threaded inserts for wood can prevent wear, tear, and damage in high-stress areas. They feature sharp cutting teeth and a special installation tool to ensure a secure fit. These threaded inserts are designed for easy removal, making them ideal for maintenance or future changes. They simplify the assembly process, allowing for easier and more secure connections and are ideal for furniture assembly and wood construction projects.
Most Relevant
Threaded Inserts for Wood - Hex Drive

Threaded Inserts for Wood - Hex Drive offer a solution for fast and secure installation of furniture legs, bolts, bolt extensions, and other wooden items. Threaded wood inserts come in various sizes and styles, providing excellent grip and strength. Made with corrosion-resistant zinc-plated steel for both hard and softwood. The two-piece design allows for easy installation without tools.
| Compare | Image | Design | Installed Length | Material | Package Quantity | Size | Threading Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Flush | 0.394" | Die Cast Zinc | 100 | 8-32 | Coarse | Ships Same Day WBB435349 | $0.10 ea. | ||
![]() | Flanged | 0.512" | Die Cast Zinc | 100 | 1/4-20 | Coarse | Ships Same Day WBB435384 | as low as $0.12 ea. Save $0.01 (8%) | ||
![]() | Flush | 0.512" | Die Cast Zinc | 50 | 10-24 | Coarse | Ships Same Day WBB435350 | $0.13 ea. | ||
![]() | Flanged | 0.787" | Die Cast Zinc | 25 | 10-32 | Fine | Ships Same Day WBB435383 | as low as $0.23 ea. Save $0.03 (12%) | ||
![]() | Flanged | 0.984" | Die Cast Zinc | 25 | 5/16-18 | Coarse | Ships Same Day WBB435392 | as low as $0.37 ea. Save $0.03 (8%) | ||
![]() | Flanged | 0.512" | Die Cast Zinc | 25 | 3/8-16 | Coarse | Ships Same Day WBB435387 | as low as $0.29 ea. Save $0.03 (9%) | ||
![]() | Flush | 0.787" | Die Cast Zinc | 50 | 1/4-20 | Coarse | Ships Same Day WBB435353 | as low as $0.19 ea. Save $0.01 (5%) | ||
![]() | Flanged | 0.984" | Die Cast Zinc | 25 | 3/8-16 | Coarse | Ships Same Day WBB435388 | as low as $0.44 ea. Save $0.03 (6%) | ||
![]() | Flanged | 0.787" | Die Cast Zinc | 50 | M6 x 1.0 | Coarse | Ships Same Day WBB435359 | as low as $0.19 ea. Save $0.01 (5%) | ||
![]() | Flush | 0.512" | Die Cast Zinc | 50 | 10-32 | Fine | Ships Same Day WBB435351 | $0.13 ea. |
Showing 1-10 of 28 results
Threaded Inserts for Wood - Brass - Knife

Threaded Inserts for Wood - Brass - Knife are perfect for durable and reliable wood fastening. Made from brass and aluminum, these threaded inserts provide a strong and permanent thread in wood and other soft materials. Suitable for various wood types, including hardwood, plywood, particle board, and softwoods like pine and balsa wood. Available in multiple sizes, configurations, and finishes.
Showing 1-10 of 14 results
Threaded Inserts for Wood - SS - Knife

Threaded Inserts for Wood - SS - Knife are high-quality stainless steel inserts designed for wood applications. Threaded wood inserts are ideal for larger-sized tapped holes, providing easy installation and removal. Inserts securely lock into place with a unique helical screw working action. Once installed, they create a durable, long-lasting fastening solution that resists stripping over time.
Threaded Inserts for Wood - Brass - Knife

Threaded Inserts for Wood - Brass - Knife are perfect for durable and reliable wood fastening. Made from brass and aluminum, these threaded inserts provide a strong and permanent thread in wood and other soft materials. Suitable for various wood types, including hardwood, plywood, particle board, and softwoods like pine and balsa wood. Available in multiple sizes, configurations, and finishes.