Machine Leveling Mounts
Length
Width
Material
Height
Color
Price
Leveling Foot - Threaded - 3150 Lbs. Capacity - 50mm Base Dia. - J.W. Winco 41-50-M12-60-D3-SK
Weight Capacity
3150 lbs
Base Diameter
50mm in
Thread
M12 in
Unit of Measurement
Metric
Weight Capacity
154 Ft. Lbs. lb-ft
Base Diameter
1.00 in
Thread
1/4-20 in
Height
0.50 in
Weight Capacity
1770 lbs
Base Diameter
2.95 in
Thread
5/8-11 in
Height
6.87 in
Weight Capacity
183 Ft. Lbs. lb-ft
Base Diameter
1.00 in
Thread
5/16-18 in
Height
0.75 in
Weight Capacity
682 Ft. Lbs. lb-ft
Base Diameter
2.00 in
Thread
3/8-16 in
Height
2.00 in
Leveling Mount w/ Lag Bolt Holes, 3/4-10 x 8" Stud, 4.33" Base Dia, 9.663"H, 7500 lbs Load Cap - USA
Weight Capacity
7500 lbs
Base Diameter
4.33 in
Thread
3/4-10 in
Height
9.66 in