Browse Coffee, Tea, & Beverage Equipment

(771 items)

Narrow Your Results

Volts

Brand

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Capacity

  • Less...
  • More...

Recently Viewed

Categories

  • Liquid Coffee Dispensers

    Liquid Coffee Dispensers
    See all 12 items in product family
    Liquid Coffee Dispensers Provide Coffee-On-Demand Service For Caterers, Banquets, Hotels, Convention Centers, Food Service Establishments And More.

    Liquid Coffee Dispensers are made of metal and plastic for long-lasting durability. Dispensers accommodate cups, mugs, 1/2 gallon and 1 gallon box coffee containers. Convenient flip tray dispenses coffee into large carafes or decanters. Tank drains easily maintained for dependability. Multi-volt design accommodates outlets rated at 100V to 240V. Thermoelectric heating technology provides optimal performance. FlavorGard® technology comes standard with all coffee dispensers to monitor and stabilize extract-to-water ratio for reliability. Refill and rinse LEDs provide feedback dependability. Low-profile dispense nozzles provide over 120 5-oz. cups per hour. Low-profile Dispenser fills two 1/2 gallon box containers. Refrigerated Dispenser dispenses iced coffee at temperatures of 38° to 42° F. UL Listed. NSF compliant. Capacities are 120 cups/hour, 125 cups/hour, 126 cups/hour, 500 cups/hour and 810 cups/hour. Colors are Black and Gray. Voltages are 120. Watts are 240, 1,440 and 1,700. Dimensions vary per type.

    Click for more
  • iMIX® Beverage Dispensers

    iMIX® Beverage Dispensers
    See all 15 items in product family
    iMIX®Beverage Dispensers Offer Hot And Cold Beverage Mixing Capacity With Advanced Technology And Eye-Catching Aesthetics For Catering And Food Service Providers.

    iMIX®Beverage Dispensers are made of metal and tough plastic siding for long-lasting durability. Machine internal features include a spring-loaded, all-metal auger drive system for longevity and easy hopper installation. Large-capacity hoppers and hot water tanks provide dependability. Tank drain, dump valves, motors for augers and whippers and control board all feature convenient front access for easy servicing. Dispensers serve different drinks, including hot and iced tea, coffee and cappuccino; hot chocolate; cafe latte and more. Dispensers feature five dispense nozzles with three for hot drinks and two for iced drinks. iMIX®Beverage Dispensers are ETL listed and feature reliable electrical operation. They use 100V-240V electric power and may be used with standard outlets. All dispensers are NSF approved to protect the health of customers or guests. Contemporary styling and front lighted graphics offer merchandising solutions. Capacities and dimensions vary per model. All available beverage dispensers feature black plastic siding.

    Click for more
  • Hot Powdered Beverage Dispensers

    Hot Powdered Beverage Dispensers
    See all 17 items in product family
    Hot Powdered Beverage Dispensers Easily Serve Hot Chocolate And Cappuccinos In Convenience Stores, Stadiums, Airports, Resorts And More.

    Hot Powdered Beverage Dispensers draw attention and generate sales with large, front-lit graphics that are easy to change with easy access lighting. Anti-clogging faucet helps prevent clogging, caking, and bridging as it pours. Continuous stir auger allows for a hot and smooth beverage every time. Thermostat is adjustable to dispense ambient temperature beverages. Patented safety rib on dispense nozzle and generous cup clearance assures cups don't catch and provides ease of self-service. Drip tray helps prevent messy counters. Available hopper capacities are 4, 5, 8, or 10 lbs., and 1.3, 2.6, 3.5, or 5 gallons. Dimensions vary per model.

    Click for more
  • Cold Beverage Systems

    Cold Beverage Systems
    See all 15 items in product family
    Bunn®Cold Beverage Systems Are Used For Caterers And Food Service Establishments To Mix And Deliver Cold And Frozen Concentrate Drinks.

    Bunn®Cold Beverage Systems are made of sturdy plastic for high-end performance and long-lasting durability. Both frozen and ambient temperature drinks are made with cold beverage systems. High Intensity mixing pumps mix concentrated beverages at ratios of 2+1 to 11+1, including 5+1 juices and 4+1 high viscosity drinks. A quick dispense flow rate dispenses at 1.0 to 1.5 ounces per second. Beverage systems feature 7-inch cup clearance to accommodate most beverage containers. Bunn®Cold Beverage Systems contain ice banks for chilled drinks. Single-size and push-button portion control mechanisms feature for highly versatile use. Multi-dispense action allows 2 to 4 cups to be filled simultaneously. Bunn®Cold Beverage Systems are approved by the National Sanitation Foundation for health safety, and they are ETL listed for reliable electrical operation. Systems utilize 120V electrical power for use with standard electrical outlets. Sizes, dimensions and amperages vary per model. All cold beverage systems feature black siding and different front decals.

    Click for more
  • Cold Beverage Dispensers

    Cold Beverage Dispensers
    See all 8 items in product family
    Crathco Cold Beverage Dispensers Are Used For Foodservice Areas, Restaurants And Many Other Places

    Crathco is THE gold standard in Cold Beverage Dispensers. They have low aeration magnetic mixing systems to keep product mixed without unwanted foam in tea and cappuccino products. Also for lemonade, horchata, fruit juices, and fruit drinks. Modular construction uses interchangeable components throughout the line for convenience and machine flexibility. Simple machine care and easy operator interface provide better sanitation and faster cleaning. The patented Tri-Cool™ evaporator with a large 3-sided cooling surface refrigerates through the bowl for mess-free operation, energy savings and maximum refrigeration performance. Large, high impact graphics on sides. Front and rear beverage windows provide branding opportunities. Available with 1, 2, 3, and 4 bowls and in 2.4 and 5 gallon capacity. Dimensions vary per model. NSF Certified.

    Click for more
  • Ultra® Gourmet Ice® Systems

    Ultra® Gourmet Ice® Systems
    See all 6 items in product family
    Ultra® Gourmet Ice® Systems Provide A Frozen Beverage Dispenser With Reversing Auger Technology For Superior Mixing And Freeze.

    Ultra® Gourmet Ice® systems feature a reverse auger design to quicken freeze time and reduce air mixing with product. Easy to program and run with touchpad display. Internally monitored refrigeration system. Available with 1 or 2 Hoppers for dispensing. ETL listed. NSF® approved. 1 Year Limited Warranty.

    Click for more
  • FrigoGranita® Beverage Dispensers

    FrigoGranita® Beverage Dispensers
    See all 3 items in product family
    FrigoGranita® Beverage Dispensers Are Used For Snack Bars, Buffets, Food Courts And More.

    Beverage Dispensers are made with a patented magnetic drive system to lower maintenance costs and decrease auger motor burnout. The auger turns magnetically to eliminate need for front or rear seals. Magnetic drive slippage system ensures that the auger will shut off automatically if product freeze-up occurs, eliminating risk of motor burnout. Stainless Steel finish provides durability and easy cleaning. Dual-surface freezing chamber and washable condenser filter. Adjustable slush mode allows slush consistency to be changed, or use dispensers for cold beverages instead of slush. 24-hour programmable defrost timer. Beverage dispensers are available with 1 Bowl, 2 Bowls or 3 Bowls.

    Click for more
  • Elmeco Frozen Beverage Dispensers

    Elmeco Frozen Beverage Dispensers
    See all 6 items in product family
    Elmeco Frozen Beverage Dispensers Are Used In Foodservice Applicatiions To Easily And Effectively Dispense Frozen Beverages.

    Elmeco Frozen Beverage Dispensers are made of plastic and stainless steel to provide long lasting durability. Dispensers do not require periodic seal replacement or a mandatory service contract. Used for slushies, sorbet, smoothies, sangria, iced coffee/tea, lemonade, italian granitas, frozen margaritas, coladas, daiquiris, yogurts, shakes and more. Patented, dual-auger design provides optimum visual appeal. Seal-less operation provides easy cleaining and maintenance. Dispenser capacities are 1.6, 3.2, 6.4, 9.8, 19 and 20 gallons.

    Click for more