Browse Concrete, Masonry & Drywall

(995 items)

Narrow Your Results

Availability

Brand

Our Price

Go

Recently Viewed

Categories

  • Bosch Demolition Hammers

    Bosch Demolition Hammers
    See all 2 items in product family
    Bosch Demolition Hammers Provide Efficient Concrete Removal For Maximum Productivity In All-Day Demolition Applications.

    Bosch Demolition Hammers offer a Vario-Lock™ positioning that rotates and locks chisel into 12 different positions to optimize working angle for controlled chipping applications. Constant Response™ circuitry provides a soft-start, maintains constant speed under load and provides overload protection. Inline Hammers are designed to provide better weight distribution for concrete chiseling and light duty demolition. Active vibration control in the hammer mechanism and the main handle offers improved comfort for lasting use. SDS-Max® Hammers feature a tool-free bit system that offers automatic bit locking, dust protection and maximum impact energy transfer rate. Features a cord turret that provides added flexibility and reduces cord wear. Available impact energy is 4.4 - 18.4, 5.6, 9.6, and 17 ft-lbs. Blows per minute range between 850 and 2900 BPM. Dimensions vary per model.

    Click for more
  • Bosch Breaker Hammers

    Bosch Breaker Hammers
    See all 2 items in product family
    Bosch Breaker Hammers Provide Powerful Tools To Break Up A Variety Of Substances From Wooden Walls To Concrete Pads.

    Bosch Breaker Hammers are made of aluminum, steel, rubber and other high quality materials for long lasting durability and dependability. Active vibration control in the hammer mechanism and shock absorbing ergonomic top handle reduces vibration for improved comfort in all day demolition applications. Non-slip housing cover helps prevent tool from accidental falls when not in use. Hammer cart available with some models for transporting hammers and doubles as a hand truck. Available types are Breaker Hammer Tool Only, Breaker Hammer Basic Kit, Breaker Hammer Deluxe Kit, and Breaker Hammer Jack. Blows per minute are 1,000 and 1,300. Energy impacts are 34, 49.5 and 62 J. Voltages are 120 and 240. Dimensions vary per model.

    Click for more
  • Makita Demolition Hammers

    Makita Demolition Hammers
    See all 3 items in product family
    Makita® Demolition Hammers Drill Into Concrete, Brick, Granite, and Other Hard Materials for Applications Including Residential, Construction, Industrial, and more.

    Makita® demolition hammers are made of high quality materials for strength and durability. Rubber-ringed holder reduces brush and armature vibration for added longevity. Side handle swivels 360 degrees for ergonomic control and comfort. Anti-vibration handle improves user comfort and reduces fatigue. BPMs range from 870 to 1100 - 2650. Impacts (J) range from 11.4 to 72.8. Dimensions vary per model.

    Click for more
Featured Items