Browse Commercial Appliances

(1,857 items)

Narrow Your Results

Brand

  • Less...
  • More...

Fryer Capacity

Width Inches

Depth Inches

Height Inches

Our Price

Go

Recently Viewed

Categories

  • Floor Model Gas Fryers

    Floor Model Gas Fryers
    See all 10 items in product family
    Floor Model Gas Fryers Cook High Volumes In A Short Period Of Time For Restaurants, Catering, Special Events And Other Foodservice Applications.

    Floor Model Gas Fryers are available with sturdy legs or casters for mobility, and offer liquid propane, NAT or natural gas capabilities to meet cooking requirements. Appliances are made of durable stainless steel, cast iron, and other high quality materials for long lasting dependability. Millivolt thermostat control circuit is adjustable for precise temperature settings. The snap action thermostat accurately senses temperature changes and activates burner response, while the open pot design maximizes heat transfer. Includes two fry baskets. Cold zone debris removal design available on some models to keep sediment away from cooking foods. Available oil capacities range between 25 and 75 Lbs. Dimensions vary per model.

    Click for more
  • Floor Model Electric Fryers

    Floor Model Electric Fryers
    See all 2 items in product family
    Floor Model Electric Fryers Are Used For Cooking Chicken, Fries, Onion Rings, Shrimp, Vegetables And Other Fried Foods.

    Floor Model Electric Fryers are made of stainless steel and other high quality materials for long lasting durability and dependability. Variety of styles and brands available with legs or caster designs and offer 208 or 240 volt capabilities to meet cooking requirements. Fryers operate at maximum efficiency with balanced electrical load. Mechanical temperature controls and melt-cycle controls provide safe and efficient operation. Include two fry baskets. Used for caterers, party rentals, and special events. Gas fryers and other foodservice appliances also available. Dimensions, voltages, capacities, warranties and quantities vary per style and brand. Color finish is Stainless Steel.

    Click for more
  • Countertop Fryers

    Countertop Fryers
    See all 35 items in product family
    Countertop Fryers Offer Compact Yet Powerful Appliances For Snack Bars, Cafeterias, Catering Stations And Other Foodservice Applications.

    Countertop Fryers include a thermal overload device to automatically shut off the heating element if it reaches an unsafe temperature to provide safety. Fryers are made with a stainless steel body for long lasting durability and easy cleaning. Dual units provide increased volume and separation of food types to prevent flavor transfer from oil. Automatic temperature controls allow for precise cooking adjustments. Includes baskets. Available with Electric, Liquid Propane, or Natural Gas capabilities. Oil capacities range between 6 and 50 Lbs. Dimensions vary per model.

    Click for more
  • Fryer Baskets

    Fryer Baskets
    See all 23 items in product family
    Fryer Baskets Cook Crispy French Fries, Mozzarella Sticks, Onion Rings And More For Foodservice Applications.

    Fryer Baskets are made of sturdy wire mesh stainless steel and other high quality materials for long lasting durability and dependability. Variety of styles and brands available offering wide selection of round, rectangular, square or flat shaped baskets designed for use with most standard gas/electric fryers. Selection includes specially designed baskets for frying taco salad bowls, multiple tacos and tostadas. Models with colored plastic handles provide heat resistance and easy food identification. Handle types include green plastic, plastic-removable, red plastic and uncoated. Dimensions vary by model.

    Click for more
  • French Fry Scoop

    French Fry Scoop
    See all 8 items in product family
    French Fry Scoops Are Used For Convenient, Safe And Efficient Foodservice Food Preparation Applications.

    French Fry Scoops are made of stainless steel or molded plastic construction for long lasting durability and dependability. Various recognized brands offer wide selection of Dual Handle, Right Handle, Left Handle, and Shovel type models to meet particular foodservice application. Plastic handles on stainless steel models protect hands from heat. Dimensions vary per style.

    Click for more
  • Fryer Filters And Holders

    Fryer Filters And Holders
    See all 29 items in product family
    Scrubble® Filter Sheets Are Used For Restaurants, Diners, Buffets, Cafeterias And Other Fried Foodservice Applications.

    Scrubble® Filter Sheets are made of paper, powder, wire and other high quality materials for long lasting durability and dependability. Variety of styles, sizes and brands available offering wide selection of cone, disc, envelope or sheet type paper to fit particular fryer holder. Metal cone racks, stands and holders and filter powder also available. Gas/electric fryers, frymaster and other kitchen appliances sold separately. Dimensions, capacities, warranties and quantities vary per style and brand. Color finishes are Chrome-Plated and White.

    Click for more
  • Outdoor Fryers

    Outdoor Fryers
    See all 2 items in product family
    Outdoor Gas Fryers

    Single and double tank portable fryers are designed to cook high volumes of product in a short period of time. Made for outdoor use only. Ideal for caterers, party rentals, and special events. Made with 18 gauge Type 304 stainless steel body with a #4 finish for corrosion resistance. Tank covers are made of galvanized steel. Portable, self-contained fryers run on propane gas (tanks not included).CSA approved and NSF listed.

    Click for more
  • Fryer Cleaners

    Fryer Cleaners
    See all 2 items in product family
    Filter Powder (Diatomaceous Earth) - 50

    Diatomaceous Earth(Filter Powder).

    Click for more
  • Specialty Fryer Baskets

    Specialty Fryer Baskets
    See all 6 items in product family
    Update International Taco Salad Bowl Fryer Basket, 4/Cs, TSBB-80

    These taco salad fryer baskets fry 8 inches to 16 inches tortillas into traditional configurations. Simple to use and create perfect baskets for taco salads.

    Click for more
  • Round Fryer Baskets

    Round Fryer Baskets
    See all 9 items in product family
    Winco FBR-9 Wire Fry Basket, Round, 4 Mesh

    9" Steel Round Wire Fry Basket.

    Click for more
Featured Items