Browse Bar Equipment & Supplies

(1,441 items)

Narrow Your Results

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Liquor Pourers

    Liquor Pourers
    See all 186 items in product family
    Liquor Pourers Are Used For Bar Service And Supplies For Commercial And Residential Bar Service Applications.

    Liquor Pourers are made with acrylic NAS 30 and stainless steel to provide long lasting durability. Available styles include Measured Liquor Pourer, Liquor Saver and Free Flow Pourer. Available spout colors are Clear, Red, Yellow, Neon Green, Black and Smoke. Ounce capacities are 1.5, 1.25, 0.25, 0.625, 1.75, 1.125 and 2. Made in the USA.

    Click for more
  • Jiggers

    Jiggers
    See all 24 items in product family
    Jiggers Are Used Bar Supplies For Use In Bars, Pubs, Restaurants And Other Beverage Type Foodservice Applications.

    Jiggers are made for long lasting durability and dependability. Various recognized brands offer a wide selection of accessories designed for serving and measuring mixed drinks at bars, pubs, restaurants and other beverage center service applications. Provide for accurate pouring and reduced spillage. Jiggers are made of stainless steel and feature two different size cups for quick and easy volume adjustment. Dimensions and package quantities vary per model.

    Click for more
  • Liquor Pourer Dust Caps

    Liquor Pourer Dust Caps
    See all 3 items in product family
    Liquor Pourer Dust Caps Protect Liquor From Debris Or Other Foreign Materials.

    Liquor Pourer Dust Caps are made of acrylic NAS 30 to provide long lasting durability. Snug fit keeps liquors protected from dust and other airborne materials. Available colors are Smoke, Red and Clear. Sold in package quantities of 12. Made in the USA.

    Click for more
  • Cocktail Shakers

    Cocktail Shakers
    See all 29 items in product family
    Cocktail Shakers Are Used Bar Supplies For Use in Bars, Pubs, Restaurants And Other Beverage Type Foodservice Applications.

    Cocktail Shakers are made of durable aluminum, stainless steel or acrylic materials for long lasting use and dependability. Various recognized brands offer a wide selection of shakers for use in mixing drinks and cocktails at bars, restaurants and other beverage service applications. Styles include Standard Bar or Cocktail Shakers, Beehive Shakers, 2 Piece Shakers, 3 Piece Sets, Malt Cups, Short Shakers and more. Some have insulated design with cup and container for ease of use. Dimensions vary per model.

    Click for more
  • Bar Utensils

    Bar Utensils
    See all 47 items in product family
    Bar Utensils Are Used Bar Supplies To Enhance Drink Preparation For Bars, Pubs, Restaurants And Other Beverage Type Foodservice Applications.

    Bar Utensils are made for long lasting use, durability and dependability. Various recognized brands offer a wide selection of utensils for use at bars, restaurants and other beverage center service applications. Include Bar Cloths, Bar Spoons, Towel Holders, Cocktail Strainers, Lemon/Line Squeezer, Ice Chipper, Ice Tongs, Ice Picks, Condiment Servers, Margarita Rimmers, Mixing Glasses, Pom Tongs, Wine Openers, Muddlers, Ice Bowls, Ice Crushers, Liquor Pourer Covers and more.

    Click for more
  • Can And Bottle Openers

    Can And Bottle Openers
    See all 21 items in product family
    Can And Bottle Openers Are Used Bar Supplies For Bars, Pubs, Restaurants And Other Beverage Type Foodservice Applications.

    Can And Bottle Openers are made for long lasting use, durability and dependability. Various recognized brands offer a wide selection of openers designed for quick and easy opening of a variety of cans and bottles. Types include Can Tapper/Bottle Openers, Flat Bottle Openers, Wall Mounted Openers, Waiter's Corkscrew, Corkscrew With Wings, Portable Can Openers, Giant Can Openers and more. Select models available with Wooden Handles, Plastic Handles or PVC Coating for added style and a comfortable feel. Cap Catchers that help to reduce mess and cleanup also available. Dimensions and package quantities vary per model.

    Click for more
  • Corkscrews

    Corkscrews
    See all 16 items in product family
    Corkscrews & Bottle Openers Are Used Bar Supplies For Wine And Beverage Centers.

    Corkscrews & Bottle Openers are made of stainless steel for long lasting durability. Features a corrosion-resistant design for enhanced safety and protection during beverage service. Corkscrews and bottle openers are available in a variety of configurations. Bar supplies are easy to clean. Dimensions and styles vary per model. Condiment Dispensers are made of plastic for greater reliability.

    Click for more
  • Wall Mounted Bottle Openers

    Wall Mounted Bottle Openers
    See all 8 items in product family
    Wall Mounted Bottle Openers And Cap Catchers Are Used Bar Supplies For Use In Bars, Pubs, Restaurants And Other Beverage Type Foodservice Applications.

    Wall Mounted Bottle Openers And Cap Catchers are made of sturdy Stainless Steel or Chrome-Plated Metal construction for long lasting use, durability and dependability. Bottle Openers mount directly onto walls for easy access. Cap Catchers mount easily under any bottle cap opener for high volume cap collection. Each available in various types and sizes.

    Click for more
  • Glass Racks

    Glass Racks
    See all 15 items in product family
    Glass Racks Are Used Bar Supplies For Storing And Presenting Glasses In Bars, Pubs, Restaurants, Nightclubs And Other Beverage Type Foodservice Applications.

    Glass Racks are made of Wire, Chromed Steel, Stainless Steel, Brass or Wood for long lasting durability and dependability. Various recognized brands offer a wide selection of ceiling or wall mounted racks designed for reliable hanging, access and presentation of glasses for bars, restaurants and other beverage center service applications. Dimensions and package quantities vary per model.

    Click for more
  • Beverage Decanters

    Beverage Decanters
    See all 23 items in product family
    Beverage Decanters Are Widely Used In Bars, Pubs, Restaurants And Other Foodservice Areas.

    Beverage Decanters are made of glass or polycarbonate to provide long lasting durability. Use foodservice containers for serving juice or wine on buffet lines or tableside. Available styles include Glass Lid/Filament, Carafe, Decanter w/Lid, Pinch Decanter/Bud Vase, Decanter 3 cocktail Glass, All Purpose, Water Bottle w/Bail Lid and more. Available heights range from 0.875 to to 12-5/8 inches. Capacities range from 1/4 liter to 63 ounces. Package quantities vary per model.

    Click for more
  • Wine Stoppers & Accessories

    Wine Stoppers & Accessories
    See all 9 items in product family
    Wine Stoppers Are Used Bar Supplies For Bars, Pubs, Restaurants And Other Beverage Type Foodservice Applications.

    Wine Stoppers are made for long lasting use, durability and dependability. Various recognized brands offer a wide selection of stoppers that provide tight seals around bottle openings for maintaining freshness and are used for use in bars, restaurants and other foodservice applications.

    Click for more
  • Sports Bar Spill Mats

    Sports Bar Spill Mats
    See all 103 items in product family
    Sports Bar Spill Mats Are Used In Bars, Restaurants, Catering Halls And More.

    Root for your favorite team. Every bar needs a dependable bar spill mat to help prevent drink spills and to protect bar surfaces. This bar drink mat is made of rubber for long lasting durability and is extremely easy to clean. The bar spill mat protects the surface of your bar while containing spills and condensation.

    The unique design holds wet glassware tightly in place and can be used as a bar drink mat and a beer bar mat.

    These bar spill mats measure 3-1/4" x 24" x 1". Available for sports leagues: NHL, MLB, NFL, NBA and colleges & universities.

    Click for more
  • Bar Mats & Liners

    Bar Mats & Liners
    See all 44 items in product family
    Bar Mats And Liners Are Used Bar Supplies For Use In Restaurants, Bars, Pubs And Other Beverage Type Foodservice Applications.

    Bar Mats And Liners are made of durable nylon, molded rubber or polyethylene materials for long lasting use and dependability. Various recognized brands offer a wide selection of Singular or Interlocking type bar mats and Roll type liners that provide a non-slip surface to prevent beverage spillage at bars or on serving trays. Mats are available in wide range of shapes, styles and dimensional sizes to meet particular use or application. Various type 24 inch wide rolls come in 120 or 480 inch lengths and Black, Brown, Clear, Dark Brown, Red, White and Wine colors.

    Click for more
  • Bar Garnish Caddies

    Bar Garnish Caddies
    See all 62 items in product family
    Bar Garnish Caddies Are Used Bar Supplies For Organizing Straws, Mixers, Napkins, Garnishes And More.

    Bar Caddies are made of sturdy Stainless Steel or Polyethylene construction for long lasting use, durability and dependability. Various recognized brands offer a wide selection of 1 to 12 compartment caddies used for use in restaurants, nightclubs and bars for quick and easy access to bar supplies. Many feature flip-top lids to secure contents. Available in wide range of shapes, styles, dimensional sizes and capacities to meet particular use or application. Inserts for some caddies also available separately.

    Click for more
  • Cocktail Garnishes

    Cocktail Garnishes
    See all 4 items in product family
    Cocktail Garnishes Are Used For Use In Bars, Restaurants, Diners, Nightclubs And More.

    Cocktail Garnishes are designed for use in a variety of foodservice applications. Choose from Sword Picks, Cocktail Parasols or Frilled Toothpicks for attractive presentation of drinks or hors d’eouvers. Ice Picks chop and chip ice for cubes of any size. Available in a variety of styles, types and package quantities for increased versatility.

    Click for more
  • Bar Caddies

    Bar Caddies
    See all 9 items in product family
    Bar Caddies Provide Compact, Organized Storage For Bars, Coffee Shops, Snack Stands And More.

    Bar Caddies allow easy organization of napkins, drink stirrers, sugar packets, garnishes and more. Caddies are available in a variety of styles, sizes and materials with up to 9 compartments. Choose from several trusted brand names.

    Click for more
  • Cal-Mil Mixology Displays and Organizer

    Cal-Mil Mixology Displays and Organizer
    See all 7 items in product family
    Cal-Mil Mixology Displays and Organizers Provide Convenient And Stylish Compartments For Presenting Bar Supplies.

    Cal-Mil Mixology Displays and Organizers are made with durable stainless steel and welded jar holders for long lasting use and dependability. Condiment displays present food in a dynamic way for foodservice applications. Displays feature cooling pucks that are placed beneath bowls to keep the contents at a cool temperature. Organizers hold napkins, stir sticks, and straws for a space saving design. Available styles include 3-Tier Jar Holder, Mixology Jar Displays and Organizers, Slanted Display, and Stainless Steel Bases and Lids. Color finishes are Black and Stainless Steel. Dimensions and tiers vary per model.

    Click for more
  • Cal-Mil Jar Displays

    Cal-Mil Jar Displays
    See all 23 items in product family
    Cal-Mil Jar Displays Allow Foods And Condiments To Sit In An Organized Fashion For Space-Saving Food Presentation.

    Cal-Mil Jar Displays are stylishly designed for holding a variety of items in restaurants, buffets, catering events, and other foodservice venues. Displays and jars are constructed of bamboo, glass, iron, and melamine for long lasting durability. Displays can hold 1, 3, 6, and 9 Jars. Color finishes are Black, Chrome, Clear, Natural, Natural/Silver, Silver, Stainless Steel, White, White/Copper, and White/Stainless Steel. Dimensions and tiers vary per model.

    Click for more
  • Write-on Beer Sampler Trays

    Write-on Beer Sampler Trays
    See all 2 items in product family
    Cal-Mil Write-On Beer Sampler Trays Provide A Chalkboard Strip On Front Edge For Boldly And Easily Identifying Each Beverage.

    Cal-Mil Write-On Beer Sampler Trays are made of top of the line materials for long lasting durability and help make selected foodservice beverages stand out. Bar trays feature 2" diameter cuts to hold up to four glasses. Available styles are Bamboo and Wood Trays. Color finish is Natural. Dimensions vary per model.

    Click for more
  • Tip Trays

    Tip Trays
    See all 25 items in product family
    Tip Trays Provide Supplies For Bill Presentation Or Making Change In Restaurants, Cafés, Bars And Other Foodservice Applications.

    Tip Trays feature a lightweight and compact design for ease of use. Scratch resistant polystyrene or plastic construction offers long lasting durability and dependability. Check Holder clip on some models keeps checks, credit cards, or cash securely in place. Money Maid™ devices contain a locking coin and bill compartment, napkin holder and utility pocket to allow serving and making change on a single trip. Color finishes are Black, Brown, Lennox Brown, Red, and White. Package quantities are 12, 36, and 72. Dimensions vary per model.

    Click for more
  • Bar Sink Accessories

    Bar Sink Accessories
    See all 13 items in product family
    Bar Sink Accessories Provide Specially Designed Cleaning And Maintenance Supplies For Use In Bars, Pubs, Restaurants And Other Foodservice Environments.

    Bar Sink Accessories are durably constructed for long lasting use and dependability. Accessories are designed for thorough cleaning and drainage of glassware for easy upkeep. Glass Brushes feature plastic and nylon or polyester bristles with suction grip bases and are available in Double and Triple types. Brush Refills also available. Overflow Pipes feature elevated drainage hole to ensure proper water depth in sinks. Pipes fit 1 and 1-1/2 inch drains.

    Click for more
  • Bar Towels

    Bar Towels
    See all 3 items in product family
    Bar Towels Are Used Bar Supplies For Cleanup, Cooking And Other Beverage Type Foodservice Applications.

    Bar Towels are made of 100% absorbent cotton and microfiber for comfort and long lasting durability and dependability. Used for use in bars, restaurants, cafeterias and other foodservice applications. Styles include Narrow Ribbed, Extra Long Oversized Towel, Non Linting, Striped, Herringbone, Waffle Weave and more. Available colors are White, White/Green Stripe, White/Hunter Green Stripe, White/Navy Stripe, Red Pinstripes and Natural. Microfiber Towels are available in six packs of White or assorted White, Green, Yellow, Brown, Orange and Red colors. Sizes vary per item.

    Click for more
Featured Items