Browse Bar Equipment & Supplies

(1,418 items)

Narrow Your Results

Availability

Free Shipping

Diameter Inches

  • Less...
  • More...

Color Finish

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Capacity

  • Less...
  • More...

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Ice Caddies

    Ice Caddies
    See all 60 items in product family
    Ice Caddies Keep Ice Frozen For Days.

    Transport and hold large quantities of ice in these portable ice caddies. Perfect for events, catering, restaurants, hotels and bars. Always have cold ice for drinks - anywhere.

    Ice Caddies have a polyethylene body to provide long lasting durability. Will not crack, dent, bubble, chip or break. Thick foam insulation holds ice for days. Available in numerous capacities and colors. Dimensions vary per model.

    Click for more
  • Ice / Beverage Bins

    Ice / Beverage Bins
    See all 10 items in product family
    Ice & Beverage Bins Are Used Beverage Centers For Keeping Wine And Other Drinks Cold During Food Service And Presentation.

    Steel Ice & Beverage Bins are made of stainless steel or galvanized steel for long lasting durability. Features a corrosion-resistant design for enhanced safety and protection during beverage service. Wine buckets are easy to clean. Ice buckets are perfect for displaying wine on tabletops. Dimensions and package quantities vary per model. Floor Stands are used for self-serve applications or behind the bar. Offers easy access to wine buckets without having to bend down for ease of use.

    Click for more
  • Wine Buckets And Stands

    Wine Buckets And Stands
    See all 48 items in product family
    Wine Buckets And Stands Are Used For Chilling And Showcasing Wine And Champagne Bottles For Restaurants, Wedding Receptions, Banquet Facilities And Other Foodservice Applications.

    Wine Buckets And Stands are made of corrosion resistant stainless steel or aluminum construction for long lasting durability and dependability. Various recognized brands offer wide selection of buckets and stands with Silver Plate, Chrome Plate, Copper Plate, Satin, Black, Clear or White finishes designed for chilling and showcasing wine and champagne bottles at table side in restaurants and for banquets, receptions and other foodservice applications. Available in various designs, shapes, sizes and styles to meet particular use or occasion. Tongs And Bottle Holders also available.

    Click for more
  • Wine Coolers

    Wine Coolers
    See all 16 items in product family
    Wine Coolers Are Used For Use In Restaurants, Cafés And Other Beverage Type Foodservice Applications.

    Wine Coolers are made of stainless steel, marble or acrylic construction for long lasting durability and dependability. Various recognized brands offer wide selection of Black, Clear, Frosted, Copper Plated, Green, White, Satin, Stainless, Brushed Stainless or Hammered Stainless finished coolers for use in Restaurants, cafés and other foodservice applications. Available in 7 to 10-1/4 inch heights and various shapes and styles to meet particular use or occasion.

    Click for more
  • Rubbermaid® Ice Container

    Rubbermaid®  Ice Container
    See all 1 items in product family
    Brute® "ICE ONLY" Container Is Strong And Durable For Safe Ice Handling.

    Rubbermaid® Brute® Ice container ensures safe ice handling. Complies with HACCP guidelines. All plastic construction will not rust, chip or peel and resists dents. Double-ribbed base increases stability and dragging capacity. Reinforced handles for easy carrying. 10 gallon capacity. NSF certified to standard #2. Sold 6 per carton.

    Click for more
  • Ice Chests & Coolers

    Ice Chests & Coolers
    See all 13 items in product family
    Ice Chests and Coolers Keep Drinks and Refreshments Cool for Athletic Teams, Outdoor Events and more.

    Ice Chests and Coolers are made with impact resistant plastic and ultraviolet inhibitors to protect from sun damage. Extra thick insulation keeps ice up to 5 days at 90° F. Heavy duty side swing handles with comfort grip makes it easy to transport. Material is stain and odor resistant, and has an easy-to-clean liner. Fish-measuring ruler molded into the lid on some models. Recessed drain plug allows easy drainage of melted ice. Capacities range from 13 Qt to 220 Qts. Dimensions vary per model.

    Click for more
  • Ice Buckets and Scoops

    Ice Buckets and Scoops
    See all 17 items in product family
    Ice Buckets And Scoops Are Specifically Designed To Promote Safe Food Handling And Prevent Cross Contamination.

    Ice Buckets and Scoops are made of durable plastic or polycarbonate materials to ensure long lasting performance in busy bars and restaurants. Saf-T-Ice Scoop Caddy or Saf-T-Scoop keep ice scoops within easy reach and safe from bacteria or dirt. Saf-T-Ice Tote transports ice from ice maker to dispenser bin without spills. Saf-T-Ice Bottle Guardian mounts inside ice bin safely chilling wine without contaminating the ice. Dimensions vary by model.

    Click for more
  • Mobile Ice Chests

    Mobile Ice Chests
    See all 5 items in product family
    Mobile Ice Chests

    Ice and beverage chests keep beverages and other food items chilled longer for maximum efficiency and increased sales momentum. Maintenance is minimal and drainage is easy with a hose hook up spigot on the back.


    Click for more
  • Cooler Bags

    Cooler Bags
    See all 2 items in product family
    Cooler Bags Provide Superior Cooling Ability.

    Cooler Bags are made with puncture resistant TPU coated nylon with welded seams and waterproof design for high cooling performance. Cooler keeps food and drinks cold for extended periods of time. Closed cell foam insulation prevents air from passing through it thus improving the thermal range of the cooler. Welded waterproof and air resistant zipper does not require lubrication for optimum function. Integrated bottle opener provides additional convenience. New vacuum valve technology (patent pending) improves insulation performance. Soft sided cooler can hold ice up to 4 days. Waterproof full length zipper and front accessory pocket. Cooler capacity is 32 Qt. and can hold up to 48 cans. Tote handles and single padded strap provide easy, versatile carry.

    Click for more
  • Cooler Accessories

    Cooler Accessories
    See all 13 items in product family
    Cooler Accessories are used with Coolers and Cooler Bags.

    Cooler Accessories include Cooler Divider, Hanging Accessory Tray, Hard Shell Cooler Pack, and Wire Basket. Divider keeps cooler contents separated and organized. It can also double as a durable cutting board for convenience. Hanging Accessory Tray hangs on a lip at the top of the cooler base. It can slide side to side for easier access to contents. Hard Shell Cooler Packs are non-toxic, non-hazardous and reusable. Wire Basket keeps food and other dry items off ice.

    Click for more