Griddles
Brand
Color
Length
Height Range (in)
Material
Width
Price
American Metalcraft GS27 - Griddle, 27 x 16 x 5, Includes Stand, Black Wrought Iron
Height
5-1/4 in
Material
Wrought Iron
Color
Black
Length
31-5/8 in
Height
1/4 in
Material
Cast Iron
American Metalcraft GS16 - Griddle, 16 x 16 x 5, Includes Stand, Black Wrought Iron
Height
5-1/2 in
Material
Wrought Iron
Color
Black
Length
20-3/8 in
Height
4-5/8 in
Material
Wrought Iron
Color
Black
Length
21-1/8 in
Height
2-3/8 in
Material
Stainless Steel
Color
Silver
Length
21-3/8 in
Height
5 in
Material
Carbon Steel/Stainless Steel Handles
Color
Black
Length
21-5/8 in
Height
4-1/8 in
Material
Wrought Iron
Color
Black
Length
17-1/4 in
Height
4-3/8 in
Material
Stainless Steel
Color
Silver
Length
17 in
Height
5/8 in
Material
Wrought Iron
Color
Black
Length
18 in
Height
4-1/4 in
Material
Stainless Steel
Color
Silver
Length
25 in
American Metalcraft GSSS1526 - Griddle, 26-1/2 x 15 x 6, With Handles, Rectangular
Height
1-1/4 in
Material
Stainless Steel
Color
Silver
Length
32 in