Saute Pot & Pan Lids

Vollrath® Intrigue® Stainless Steel Covers
| Compare | Image | Material | Diameter | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|
![]() | Stainless Steel | 12-5/8 in | 1 | WBB208343 | $99.95 | ||
![]() | Stainless Steel | 6-5/16 in | 1 | WBB1226346 | $39.95 | ||
![]() | Stainless Steel | 15-23/32 in | 1 | WBB1226349 | $155.95 |

Centurion Domed Cover
Related Products
Vollrath, Miramar 12" Stir Fry Pan Without Cover, 49418, 5-3/16" Quart Capacity, Satin Finish Features: Extremely durable thick 3-ply construction provides product longevity Satin finished interior and exterior with mirror finished handles provide an elegant presentation (Note: Oval Au Gratin has full mirror finish) Unique handle design allows for easy removal from templates Handle design serves as a convenient cover rest on Casseroles, Saute Pan, and French Omelet Pan Use in any typical display areas: heated shelves, steam table with templates, and induction ranges. but with quality only ...
Vollrath, Miramar 13" Stir Fry Server Without Cover, 49428, 6.3125 Quart Capacity, Satin Finish Features: Extremely durable thick 3-ply construction provides product longevity Satin finished interior and exterior with mirror finished handles provide an elegant presentation (Note: Oval Au Gratin has full mirror finish) Unique handle design allows for easy removal from templates Handle design serves as a convenient cover rest on Casseroles, Saute Pan, and French Omelet Pan Use in any typical display areas: heated shelves, steam table with templates, and induction ranges. but with quality ...
Vollrath, Miramar 12" Brazier Pan W/O Cover, 49425, 6.3125 Quart Capacity, Satin Finish Features: Extremely durable thick 3-ply construction provides product longevity Satin finished interior and exterior with mirror finished handles provide an elegant presentation (Note: Oval Au Gratin has full mirror finish) Unique handle design allows for easy removal from templates Handle design serves as a convenient cover rest on Casseroles, Saute Pan, and French Omelet Pan Use in any typical display areas: heated shelves, steam table with templates, and induction ranges. but with quality only seen ...
Covers with reinforced edge stay flat longer and fit securely to help prevent seepage or spills during transport. Reinforced edges provide added strength to the perimeter of the cover. Constructed of 18-8 stainless steel. Solid covers are NSF Certified. For use with Super Pan II® and Super Pan 3®. Full pan size. Sold in package quantity of 6. Priced each.
Vollrath, Optio Stock Pot, 3501, 8" Depth, 21 Gauge, With Cover Features: Stock pots ship complete with domed cover Domed cover retains moisture while cooking Ideal for cooking pasta, or preparing large quantities of liquids