Browse Dispensers & Organizers

(644 items)

Narrow Your Results

Availability

Free Shipping

Brand

  • Less...
  • More...

Rim Lid Diameter

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Dispenser Quantity

Color

  • Less...
  • More...

Recently Viewed

Categories

  • Dispense-Rite® One-Size-Fits-All Adjustable Cup Dispensers

    Dispense-Rite® One-Size-Fits-All Adjustable Cup Dispensers
    See all 20 items in product family
    Dispense-Rite® One-Size-Fits-All Adjustable Cup Dispensers Are Used For Cafeterias, Snack Bars, Break Rooms And More.

    Cup dispensers are made from ABS plastic with a no-jam build for years of reliability. Integrated mounting collar fully supports the dispenser in horizontal, vertical, or angled mounting positions. Dispensers feature three clip adjustment mechanism combined with a calibrated compression spring that ensures one at a time dispensing. Dispenser may be adjusted without being removed from the counter. Each cup dispenser fits cups ranging from 8 oz. up to 44 oz. for versatility and convenience. In-Counter Cup Dispensers fit directly within reach behind counters. Available in lengths of 17 , 22 and 28 . Countertop Cup Dispensers are freestanding cabinets that can hold up to four sleeves of cups. Countertop dispensers are available as a plain unit, or with built-in lid and straw organizers. Available in polystyrene or stainless steel. Polystyrene dispensers are available with a compartmented top for sugar packets, stirrers and other beverage accessories. Silver Satin Color Ring Bezels sold separately. Cup holders are NSF Certified.

    Click for more
  • Dispense-Rite® One-Size-Fits-All Baffle Cup Dispensers

    Dispense-Rite® One-Size-Fits-All Baffle Cup Dispensers
    See all 18 items in product family
    Dispense-Rite® One-Size-Fits-All Baffle Cup Dispensers Are Designed For Cups And Containers With Rim Diameters Ranging From 3 To 4-1/2 .

    Every baffle cup dispenser is made from ABS plastic with a no-jam build for years of reliability. Cup dispensers feature an interchangeable silicone baffle gasket system plus a calibrated compression spring to ensure one-at-a-time dispensing of cups. Baffles may be replaced without removing dispensers from counters. An integrated mounting collar fully supports the dispenser in horizontal, vertical, or angled mounting positions. In-Counter Cup Dispensers fit directly within reach behind counters. Available in lengths of 17 , 22 and 28 . Countertop Cup Dispensers are freestanding cabinets that can hold up to four sleeves of cups. Countertop dispensers are available as a plain unit, or with built-in lid and straw organizers. Available in polystyrene or stainless steel. Polystyrene dispensers are available with a compartmented top for sugar packets, stirrers and other beverage accessories. Silver Satin Color Ring Bezels sold separately. All cup dispenser models are NSF® certified.

    Click for more
  • Gravtiy Feed Cup Dispensers

    Gravtiy Feed Cup Dispensers
    See all 3 items in product family
    Gravity Feed Cup Dispensers Are Used For Use Around Coffee Machines Or Water Dispensers In Cafeterias, Waiting Rooms And More.

    Gravity Feed Cup Dispensers are made of durable Polyethylene or Stainless Steel construction for long lasting use and dependability. Wall-mount style gravity-fed dispensers are designed to easily pull a disposable cup from the bottom for single use. Self-adjusting and top loading to eliminate cup damage. Various types and sizes available to hold 3, 5, 6, 8, 9, 10 or 12 oz. foam or paper cups. Available color finishes are Sand, Arctic Blue and Stainless Steel.

    Click for more
  • Dispense-Rite® ADJ Series Adjustable Cup Dispensers

    Dispense-Rite® ADJ Series Adjustable Cup Dispensers
    See all 24 items in product family
    Dispense-Rite® ADJ Series Adjustable Cup Dispensers Are Used For Beverage Stations At Concession Stands, Cafeterias, Snack Bars And More.

    All ADJ series adjustable cup dispensers are made from stainless steel for lasting durability and corrosion-resistance. A spring clip precision adjustment mechanism accommodates various cup sizes. Calibrated compression spring endures one-at-a-time dispensing in horizontal, angled or vertical mounting positions. ADJ dispensers are available in three sizes to accommodate cups with capacities of 4 to 12 oz., 8 to 44 oz. or 44 to 64 oz. In-Counter Cup Dispensers fit directly within reach behind counters. Available in lengths of 19 and 22 . Countertop Cup Dispensers are freestanding cabinets that can hold up to four sleeves of cups. Countertop dispensers are available as a plain unit, or with built-in lid and straw organizers. Available in polystyrene or stainless steel. Stainless steel dispensers are available with a compartmented top for sugar packets, stirrers and other beverage accessories. Silver Satin Color Ring Bezels sold separately. All cup dispenser models are NSF® certified.

    Click for more
  • Dispense-Rite® Perfect Fit® Baffle Cup Dispensers

    Dispense-Rite® Perfect Fit® Baffle Cup Dispensers
    See all 20 items in product family
    Dispense-Rite® Perfect Fit® Baffle Cup Dispensers Are Used For Snack Bars, Cafeterias, Concession Areas And More.

    Every baffle cup dispenser is made from stainless steel with a no-jam build for years of lasting durability and strength. Cup dispensers feature an interchangeable silicone baffle gasket system, plus a calibrated compression spring to ensure one-at-a-time cup dispensing. Baffles may be replaced without removing dispensers from counters. An integrated mounting collar fully supports the dispenser in horizontal, vertical, or angled mounting positions. In-Counter Cup Dispensers fit directly within reach behind counters. Available in lengths of 17 , 22 and 28 . Countertop Cup Dispensers are freestanding cabinets that can hold up to four sleeves of cups. Available as a plain unit, or with built-in lid and straw organizers. Polystyrene or stainless steel. Stainless steel dispensers are available with a compartmented top for sugar packets, stirrers and other beverage accessories. Silver Satin Color Ring Bezels sold separately. All cup dispenser models are NSF® Certified.

    Click for more
  • Dispense-Rite® Stainless Steel Adjustable Surface Or Stand Mount Cup And Lid Dispensers

    Dispense-Rite® Stainless Steel Adjustable Surface Or Stand Mount Cup And Lid Dispensers
    See all 14 items in product family
    Dispense-Rite® Stainless Steel Adjustable Surface Or Stand Mount Cup And Lid Dispensers Are Used For Beverage Stations In Snack Bars, Cafeterias And More.

    Made with stainless steel for lasting durability and resistance to corrosion. One-piece welded build adds to overall strength. The fixed embossing provides positive dispensing action. Both cup dispensers are available with diameters of 3-5/16 up to 4-7/8 , and are NSF® certified. Lid Dispensers are available in two-section models or three-section models, and come with two sets of stainless steel mounting brackets and hardware. Portion Cup Dispensers and Portion Lid Dispensers are made for cups ranging from 2 oz. to 6 oz., making them used for condiments or dressings. Dispensers mount easily to a wall or surface. Dispenser Stands are freestanding countertop units available for beverage cups, portion cups and their respective lids. Beverage cup stands are available with 3, 4 or 6 dispensers. 4 and 6 dispenser units revolve. Portion dispenser stands are available with one or two sleeves. Surface Mounting Brackets and Countertop Stands are sold separately.

    Click for more
  • Countertop Cup Dispensers

    Countertop Cup Dispensers
    See all 7 items in product family
    Countertop Cup Dispensers Are Used For Use At Self-Service Beverage Areas In Cafeterias, Snack Bars And More.

    Countertop Cup Dispensers are made of durable black polystyrene material for long lasting use and dependability. Provide ample storage room for beverage supplies while taking up minimal counter space. Hold paper, plastic or foam cups with rim diameters ranging from 2-5/8 to 4-3/4 inches. Cup/Lid Organizers come in 3, 4 or 5 station units that accommodate 6 oz. to 44 oz. cups. Dispense-Rite® Vertical Cup Dispensing Cabinets come in 2, 3, 4 or 5 station units that accommodate 6 oz. to 46 oz. cups. Feature simple and fast EZ-Twist adjustment mechanism. Attractive bamboo Revolving Cup/Lid Dispenser with four tall compartments, each open on one corner for easy access also available.

    Click for more
  • Cup & Lid Dispensers

    Cup & Lid Dispensers
    See all 95 items in product family
    Cup & Lid Dispensers Allow Easy Access Storage & Dispensing Of Beverage Cups And Lids.

    Cup & Lid Dispensers are used for commercial restaurants, diners, cafeterias, dining areas and more. Choose from a wide selection of Counter mount, Surface mount or Box Systems styles from several trusted brand names.

    Click for more
  • Flush Mount Lid & Condiment Holders

    Flush Mount Lid & Condiment Holders
    See all 2 items in product family
    Flush Mount Lid And Condiment Holders Are Used For Use In Cafés, Delicatessens And Other Self Service Applications.

    Flush Mount Lid And Condiment Holders are made of durable ABS or Thermoplastic material for long lasting use and dependability. Designed to mount flush unto face of food counter. Choose from 3 or 4 Column Lid and Straw Holder, Stir Stick Holder and 8 or 10 Inch Straw Dispensers. Straw Dispensers include clear refill window.

    Click for more