Browse Food Preparation

(5,083 items)

Narrow Your Results

Diameter Inches

Height Inches

Capacity Quarts

Material

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Stainless Steel Mixing Bowls

    Stainless Steel Mixing Bowls
    See all 116 items in product family
    Heavy Duty Stainless Steel Mixing Bowls Are Used For A Variety Of Foodservice Handling Applications.

    Heavy Duty Stainless Steel Mixing Bowls are made of corrosion resistant heavy gauge stainless steel for long lasting use, durability and dependability. Various recognized brands offer wide selection of bowls used for use in professional kitchens and other foodservice handling applications. Concave bottoms designed to sit flat on countertop. Rounded rims for easy mixing and handling. Available in wide range of 5-1/4 to 30-5/8 inch diameters with 1/2 to 80 quart capacities. Various type tubular steel Mixing Bowl Stands with tray slides and movable casters also available.

    Click for more
  • Aluminum Mixing Bowls

    Aluminum Mixing Bowls
    See all 2 items in product family
    Aluminum Bowls Are Used For Use In Restaurants, Caf├ęs, Cafeterias, Banquet Facilities And Other Foodservice Applications.

    Aluminum Bowls are made with heavy gauge aluminum for long lasting durability and dependability. Attractive, economic design used for most foodservice applications. 1-1/2mm and 40 Ga. thickness utensils include Mixing Bowl is used for mixing pastas, tossing salads and other culinary applications. 57 qt. capacity. 29 inch diameter. 9-1/4 inch height. Soup Pot can be used on the stove or countertop. 45 qt. capacity. 25 inch diameter. 10 inch height. Each available in package quantities of 6.

    Click for more
  • Melamime Mixing Bowls

    Melamime Mixing Bowls
    See all 4 items in product family
    Melamine Mixing Bowls Are Used For Safe And Sanitary Food Preparation And Service.

    Melamine Mixing Bowls are made with heavy duty melamine for long lasting durability and dependability. Safe for temperatures up to 212°F. Smooth, round interiors are easy to clean. Break and stain-resistant. BPA free and dishwasher safe. Available in 1.4 and 3 quart capacities and White or Sandshade colors.

    Click for more
  • Stainless Steel Utility Pails

    Stainless Steel Utility Pails
    See all 10 items in product family
    Pails Are Used For Kitchen Prep, Dairy, Beverage Service And More.

    Pails are made using stainless steel for lasting durability and prevention of bacteria growth. Buckets with Side Handle Pails allow easy lifting and spilling of bucket contents. Available in a variety of sizes. Capacities range from 12-1/2 quarts up to 23 quarts.

    Click for more
  • Copper Bowls

    Copper Bowls
    See all 1 items in product family
    Copper Bowls Are Widely Used In Residential Or Commercial Kitchens To Whip Egg Whites, Batters, Sauces And More.

    Copper Bowls react naturally with egg whites to provide more stable peaks and triple the volume in a shorter time. Rounded bottom promotes vigorous whipping. Open rolled bowl edge provides a safe grip. Two ring handles ease transport from counter to table. Available in 10.25 inch and 13.75 inch diameters.

    Click for more
Featured Items