Browse Food Preparation

(5,016 items)

Narrow Your Results

Depth Inches

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Thickness Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Cutting Boards

    Cutting Boards
    See all 6 items in product family
    Cutting Boards Are Perfect For Carving Stations, Restaurant Kitchens, Cooking Classes And More.

    John Boos Cutting Boards are made from hard rock maple with an edge-grain construction for durability. John Boos maple cutting boards are reversible and are available in several sizes. Cal-Mil High Temperature Cutting Boards are made with a sturdy wood frame and feature a built-in cutout slot to collect scraps and drippings. Cal-Mill cutting boards fit on top of any standard 12" x 20" chafing dish. Available in Black or Natural.

    Click for more
  • Plastic Cutting Boards

    Plastic Cutting Boards
    See all 170 items in product family
    Cutting Boards Are Used For Use In Restaurants, Cafeterias And Other Foodservice Handling And Preparation Applications.

    Cutting Boards are made of high density polyethylene construction for long lasting durability and dependability. Availble styles include Saf T Grip, Color Cutting Board Pack, Cut-N-Carry® 4- or 6-board system, Board Mat, Grooved Cutting Board and more. Cutting boards help prevent cross contamination. Food safety hook ensures sanitary carrying to prevent body or apparel contact. Tough surface won't dull knives and prevents unsafe cut-grooving that can collect dirt and bacteria. Available colors are Black, Brown, Purple, White, Tan, Blue, Red, Yellow or Assorted. Dimensions vary per model.

    Click for more
  • John Boos Poly Cutting Boards

    John Boos Poly Cutting Boards
    See all 67 items in product family
    John Boos Poly Cutting Boards Keep Kitchen Free From Food-Borne Bacteria.

    John Boos Poly Cutting Boards are constructed from flexible poly material that doesn't absorb food particles or liquids and provides long lasting durability. Fully reversible design with white finish. Shrink wrapped and NSF approved for food preparation. Available in various widths, depths and thicknesses.

    Click for more
  • John Boos Poly Cutting Board Top

    John Boos Poly Cutting Board Top
    See all 77 items in product family
    These John Boos Replacement Cutting Board Tops Resist Warping and Will Not Dull Knives.

    These cutting board tops are used for use in supermarkets, delis, restaurants and all other areas of food preparation. Constructed of high-grade poly plastic, these tables are reversible, meaning both sides can be used before table needs to be replaced. Approved by the National Sanitation Foundation and the U.S. Department of Agriculture for food preparation. Available in 1/2”, 3/4” and thicknesses.

    Click for more
  • Rubber Cutting Boards

    Rubber Cutting Boards
    See all 17 items in product family
    All-Rubber Cutting Boards Are Perfect For Cutting Foods, Fruits, Meats And More.

    Cutting boards with all-rubber material will not crack, splinter, chip or swell providing long lasting durability. Cutting boards won’t absorb liquids or odors so they last longer than wood or plastic. Resiliency preserves knife edge longer and can be resurfaced by sanding. Dimensions vary per model. NSF®, USDA and FDA certified.

    Click for more
  • John Boos Steam Table Maple Cutting Boards

    John Boos Steam Table Maple Cutting Boards
    See all 39 items in product family
    John Boos Maple Steam Table Cutting Boards Are NSF Approved For Food Preparation.

    These durable cutting boards are used by some of the world’s most famous chefs! Made of thick edge grain hard maple. Cutting boards are designed to stand up to everyday use in commercial kitchens. Rounded front corners and edges prevent accidents in busy kitchens. All tables are NSF Approved for food preparation. Standard oil finish blocks food particles from seeping into wood.

    Click for more
  • Cutting Boards Accessories

    Cutting Boards Accessories
    See all 5 items in product family
    Cutting Board Accessories Are Used For Safe And Sanitary Food Preparation.

    Cutting Board Brushes have a looped handle for hanging and user convenience. Brushes provide sanitary and safe food preparation. Available brush colors are Blue, Green, Red, White and Yellow. Dimensions vary per style. .

    Click for more
  • Cutting Mats

    Cutting Mats
    See all 3 items in product family
    Cutting Mat Sets Are Used For Use In Restaurants, Cafés, Cafeterias, Banquet Facilities And Other Foodservice Handling Applications.

    Cutting Mat Sets are made of flexible polyethylene construction for long lasting durability and dependability. Each set includes 6 mats color coded to help prevent contamination during food preparation. Red for raw meat, yellow for raw poultry/chicken, green for vegetables or fruit, white for bakery or dairy, brown for cooked meats and blue for seafood. Available in 12 x 18, 15 x 20 and 18 x 24 inch sizes. NSF certified.

    Click for more
  • Kitchen Cutting Boards

    Kitchen Cutting Boards
    See all 36 items in product family
    Kitchen Cutting Boards Are Designed To Securely Lock Into Sink Or Countertop Opening For Efficient Foodservice Preparation.

    Kitchen Cutting Boards are made with hardwood, polymer, wood and solid maple for long lasting durability. Properly sized for sink bowls to provide confidence the board will not shift around during use. Cutting Boards and Double Sided Cutting Boards available With and Without Cutout. Shape styles include Oval, Rectangular, Rounded Edge, and Square. Dimensions vary per model.

    Click for more
  • Wooden Cutting Boards

    Wooden Cutting Boards
    See all 16 items in product family
    Wood Cutting Boards Are Used For Kitchens, Cafeterias And Other Foodservice Handling And Preparation Environments.

    Wood Cutting Boards are available in a variety of sizes, shapes and thicknesses to meet safe cutting requirements in a variety of foodservice environments. Available options include Bread Boards, Two-Sided Maple and Cork Boards, Grooved Cutting Boards and more. Wood cutting board dimensions and case quantities vary per model.

    Click for more