Thermometers & Timers
Availability
Brand
Length
Material
Height
Color
Price
Max Temperature
120 °C
Min Temperature
-40 °C
Material
Stainless Steel / Polycarbonate
Max Temperature
70 °F
Min Temperature
-20 °F
Max Temperature
120 °C
Min Temperature
-40 °C
Material
Plastic
Max Temperature
180 °C
Min Temperature
-40 °C
Material
Food Grade Plastic
Material
Plastic ABS
Max Temperature
428 °C
Min Temperature
-27 °C
Material
Plastic
Max Temperature
450 °C
Min Temperature
-40 °C
Material
ABS Plastic W/Anti-Microbial Additive
Max Temperature
392 °C
Min Temperature
-49 °C
Material
Stainless Steel/Plastic
Max Temperature
180 °C
Min Temperature
-40 °C
Max Temperature
500 °C
Min Temperature
-100 °C
Material
Stainless Steel
Max Temperature
482 °C
Min Temperature
-4 °C
Material
Stainless Steel/Plastic
Cooper-Atkins® Wall Mount Bracket, 9369, For 35x Series Thermocouple Instruments - Min Qty 5
Material
Black ABS Plastic
Material
ABS Plastic
Max Temperature
122 °C
Min Temperature
-40 °C
Material
ABS Plastic/Polycarbonate
Material
ABS plastic
Max Temperature
450 °C
Min Temperature
-40°F °C
Material
Stainless Steel/Plastic
Material
ABS Plastic
Max Temperature
122 °C
Min Temperature
-4 °C
Material
plastic
Max Temperature
500 °C
Min Temperature
-40 °C
Material
Stainless Steel
Max Temperature
500 °C
Min Temperature
-100 °C
Material
ABS plastic
Max Temperature
572°F
Min Temperature
-58°F
Max Temperature
716°F, 572°F
Min Temperature
-22°F, 2-2°F
Material
Plastic
Max Temperature
572°F
Min Temperature
-58°F
Max Temperature
70 °F
Min Temperature
-20 °F
Max Temperature
700 °F
Min Temperature
150 °F
Max Temperature
220 °C
Min Temperature
0 °C
Max Temperature
392 °C
Min Temperature
-49 °C
Max Temperature
120 °C
Min Temperature
-40 °C
Material
Stainless Steel - ABS Plastic
Max Temperature
220 °C
Min Temperature
0 °C
Material
Stainless Steel - ABS Plastic
Max Temperature
400 °F
Min Temperature
100 °F
Max Temperature
0 °F
Min Temperature
220 °F
Cooper-Atkins® Aquatuff™ Thermocouple Instrument, 35100-K, NSF, Waterproof, Type K
Max Temperature
999 °C
Min Temperature
-100 °C
Material
ABS
Max Temperature
392°F
Min Temperature
-4°F
Material
Plastic
Max Temperature
190 °C
Min Temperature
130 °C
Cooper-Atkins® Wall Mount Bracket, 9368, For Model Numbers 32311 And 32322 - Min Qty 5
Material
Black ABS Plastic
Max Temperature
400 °F
Min Temperature
100 °F
Max Temperature
220 °F
Min Temperature
0 °F
Max Temperature
70 °F
Min Temperature
-20 °F
Max Temperature
220 °C
Min Temperature
0 °C
Material
Stainless Steel
Max Temperature
500 °C
Min Temperature
40 °C
Material
Stainless Steel