Browse Ice Machines

(308 items)

Narrow Your Results

Brand

Lbs Of Ice Per 24 Hours

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Color

Price

Go

Recently Viewed

Categories

  • Sanitary Cubelet Ice Machines/Dispensers

    Sanitary Cubelet Ice Machines/Dispensers
    See all 2 items in product family
    Sanitary Cubelet Ice Machines/Dispensers Produce Small, Easy-To-Chew Cubes Of Ice For Residential Care Facilities, Hospitals And Foodservice Industries.

    Sanitary Cubelet Ice Machines/Dispensers are made with a stainless steel exterior for lasting durability and easy cleaning. The machines feature CleanCycle12®, that ensure automatic purging of impurities every 12 hours for superior cleanliness of ice and water. Self-contained build reduces opportunities for cross contamination. Features removable air filters. Ice Machines feature sealed LED housing to prevent moisture from entering, thus eliminating possibility of an electrical short. NSF® certified. Available production capacities are Up To 282 lbs and 803 lbs per 24 hours. Dimensions vary per model.

    Click for more
  • Hotel/Motel Sanitary Cube Ice Dispensers

    Hotel/Motel Sanitary Cube Ice Dispensers
    See all 2 items in product family
    Hotel/Motel Sanitary Cube Ice Dispensers Are Used For Hotels, Restaurants, Gyms And More.

    Hotel/Motel Sanitary Cube Ice Dispensers are constructed with a corrosion resistant, stainless steel exterior for long lasting durability and easy cleaning. Provides automated ice production for variety of business and hospitality environments. Unique auger agitator easily dispenses individual cubes. Built-in ice bins are polyethylene-lined for lasting and reliable storage. Pushbutton single auger agitator dispenses ice at 13 or 20 lbs. per minute. Card or coin mechanism optional. 130H Dispensers hold up to 130 lbs, 200H Dispensers hold up to 200 lbs. NSF certified. Sizes are 30 in. W x 30 in. D x 53 in. H and 22 in. W x 30 in. D x 53 in. H. Color finish is Stainless Steel. Package quantity is 1.

    Click for more
  • Heavy Duty Cabinet Stands For Ice Machines & Dispensers

    Heavy Duty Cabinet Stands For Ice Machines & Dispensers
    See all 4 items in product family
    These Heavy Duty Cabinet Stands Accommodate Ice Machines & Dispensers Attachment To Create A Full Unit With Convenient Storage.

    Cabinet is made using corrosion resistant stainless steel that is easy to clean. Must be used with Ice Dispensers and Machines (sold separately). Includes legs with large diameter feet for stability. Legs help raise unit off floor. Provides storage space for supplies. NSF approved.

    Click for more
  • Ice And Water Dispenser

    Ice And Water Dispenser
    See all 1 items in product family
    Ice And Water Dispenser Is Used For Applications Including Hospitality, Food Service, Commercial And More.

    Ice and water dispenser is made of stainless steel for long lasting durability and corrosion resistance. Dispensers provide push button ice and water for convenient access and operation. Units accommodate various sized containers for application versatility. Easy to clean. Style is Ice and Water Dispenser. NSF certified. Dimensions vary per model.

    Click for more
  • Opti-Serve Series Cubelet Ice Machines/Dispensers

    Opti-Serve Series Cubelet Ice Machines/Dispensers
    See all 2 items in product family
    Opti-Serve Series Cubelet Ice Machines/Dispensers Provide Small, Easy-To-Chew Cubes Of Ice For Residential Care Facilities, Hospitals And More.

    Opti-Serve Series Cubelet Ice Machines/Dispensers provide small, easily-chewable pieces of ice. Dispensers are made with a stainless steel exterior for lasting durability and easy cleaning. The machines feature CleanCycle12®, ensuring automatic purging of impurities every 12 hours for superior cleanliness of ice and water. Self-contained build reduces opportunities for cross contamination. Removable air filters.

    Click for more