Browse Mats & Runners

(10,988 items)

Narrow Your Results

Availability

Width Range Inches

Length Range Inches

  • Less...
  • More...

Thickness Inches

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • 1/2" Thick Extra Value Drainage Matting

    1/2
    See all 9 items in product family
    These Drain Mats are Great for Kitchens and Other Food Service Environments, Auto Body Shops and Garages, as well as Industrial Applications.

    These rubber mats feature beveled edges to help provide a no-slip, no-trip work area. These comfortable anti-fatigue drainage mats allow solids and liquids to fall through the circular openings for a clean, dry and safe work area. These drainage systems are made with Nitrile rubber.

    Click for more
  • 3/4" & 5/8" Thick Cushion Modular Drainage Systems

    3/4
    See all 10 items in product family
    Resilient, Grease Resistant Rubber Anti-Fatigue and Drainage Mat Tiles Greatly Reduce Fatigue from Long Standing Jobs.

    Anti-Fatigue Drainage systems cover your desired area with modular matting. Built-in connectors allow beveled ramp connection (Ramps Sold Separately). Ground matting that’s so versatile, you can customize both width and length. Solid Rubber Tiles provide exceptional fatigue relief. Drainage Tiles have a perforated surface that allows for liquid draining and safety providing sure footing in industrial and commercial applications. Available with or without grit in 3/4"” or 5/8"” thickness.

    Click for more
  • 1/2" Thick Vinyl Grid Duckboard Drainage Matting

    1/2
    See all 6 items in product family
    Duckboard Drain Mats Insulate Against Wet, Slippery Floors.

    Long lasting, 100% vinyl grid mats provide worker comfort and safety. These drainage systems are perfect for wet or dry industrial areas, locker rooms, showers, pools, and more. Air Tread Drain Mats resist water, oil, grease, acids and alkalis. Anti fatigue kitchen mats are self-draining and flame resistant to maintain flexibility from -40 degrees to 202 degrees Fahrenheit. Meets USDA, FDA sanitary standards. 3' wide, 1/2" thick. Gripper Tread Drain Mats surface have a "tire-like" grooved and crosshatched surface for better footing in slippery areas. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    Click for more
  • 7/8" Thick Sure Grip Safety Drainage Matting

    7/8
    See all 14 items in product family
    Drain Ground Matting Prevents Mishaps Caused by Slippery and Wet Floor Surfaces.

    These drainage mats are used for plant, warehouse, assembly room or for around machinery. Made with durable 7/8" thick black grease and chemical resistant PVC vinyl. These anti fatigue drain mats feature 1/2" holes that permit liquid and debris to fall through, keeping surfaces dry and clean. Includes 6" beveled edges on 3 sides to increase visibility and safety. Grip Step Safety Mats are specially treated with an extra abrasive surface for areas saturated with oils and other liquids.

    Click for more
  • 7/8" Thick Cushioned Comfort Drainage Matting

    7/8
    See all 9 items in product family
    Grease Resistant Drainage Matting is Used for Food Preparation Areas, Wet Industrial Plants, Garages and More.

    These drainage rubber mats feature large 1" circular openings that allow liquid and debris to drain through; leaving a dry, clean high-traction surface. Drain mats are made with resilient rubber compound that is comfortable and durable for long hours of standing. The flat-ribbed supports on underside of these anti fatigue mats eliminate movement.

    Black Drainage Mats are grease resistant. Grit Top Surface Safety Mats provide extra traction and safety. Red Drainage Mats are grease proof.

    Purchase Optional X Connector to join multiple drainage mats together to cover larger areas.

    Click for more
  • Stackable Platform Anti-Fatigue Drainage Matting

    Stackable Platform Anti-Fatigue Drainage Matting
    See all 21 items in product family
    Stackable Anti-Fatigue Platform Mats Feature a Flow-Through Grated Surface To Raise Employees Off Wet, Slippery Floors And Help Promote Safety.

    Platforms are capable of building out horizontally and up vertically for a completely modular ergonomic work height. Platforms measure 2-5/8"H. Starter Platforms include rubber feet and are easily connected for side-by-side installation using Optional Poly Clips (sold separately). Add-On Platforms are easily assembled without tools using included stacking feet. Add On platforms can be stacked on top of starter platforms or other Add-on platforms for increased work height. Structural foam high density polyethylene platforms resist oils, grease and chemical corrosion. Platforms accept Optional 1/2” or 7/8” Thick Anti Fatigue Drainage Mats to provide a slip resistant rubber surface that helps reduce fatigue related injuries. Surface anti-fatigue mats easily plug into platforms.

    Click for more
  • 7/8" Thick Hi-Visibility Safety Drainage Matting

    7/8
    See all 35 items in product family
    7/8" Thick Hi-Visibility Safety Drainage Mattings Are Used For Wet And Oily Environments.

    7/8" Thick Hi-Visibility Safety Drainage Mattings are made of grease resistant rubber for long lasting durability. Large circular openings allow liquids and particles to flow through to help keep standing surface safe and dry. Beveled edging for safety. Added thickness helps reduce fatigue. Borders colored in orange indicates working machinery area to comply with OSHA Code 1910-144. Available in a variety of sizes. Styles are 3-Sided Borders and 4-Sided Borders. Types are Grease Resistant and Grease Resistant with Grit Top. Mat color is Black. Border colors are Orange and Yellow.

    Click for more
  • 7/16" Thick Industrial Ultra Grip Drainage Matting

    7/16
    See all 10 items in product family
    7/16" Thick Industrial Ultra Grip Drainage Matting Provides A Raised Pyramid Top Surface Design Used For Improving Traction.

    7/16" Thick Industrial Ultra Grip Drainage Matting is made with thick solid PVC for long lasting durability. Slotted perforations allow liquids to safely drain from work surface. Studded bottom surface provides fatigue relief and facilitates draining. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter number of mats desired in "Quantity" and add to "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable. Types are Stock Sizes, Cut Length/Min. 1 Ft./Max. 30 Ft. and Full 30 Ft. Roll. Thickness is 7/16". Color is Black. Dimensions vary per type.

    Click for more
  • 9/16" Thick Modular Diamond Pattern Drainage Matting

    9/16
    See all 12 items in product family
    Modular Drainage Systems Assemble in a Variety of Shapes to Fit Any Workstation.

    These drain ground matting tiles are perfect for locker rooms, showers or any workstation. Flexible vinyl drainage tiles simply snap together for quick assembly. Open grid design of these drainage mat tiles allow liquids to drain below surface to create a safe walking surface. These drainage systems feature traction "knobs" on the surface for sure footing. Optional Ramps and Corners provide added safety and heighten caution area visibility.

    Click for more
  • 3/4" Thick Modular Drainage Matting Tiles

    3/4
    See all 2 items in product family
    These Modular Drainage Tiles Easily Snap Together To Create Drainage Systems That Fits Your Workspace.

    Large drainage openings, rugged plastic and an anti-slip texture make these drainage systems used for industrial use such as greasy food service environments. 12" sq. tiles. Safety Grit Top Drainage Tiles provide added traction in wet or oily areas with rugged carbide grit texture. Optional Ramps and Corners provide a beveled edge in black or high visibility yellow. Tiles sold in cases of 36.

    Click for more
  • Cushion Max™ Drainage Mats

    Cushion Max™ Drainage Mats
    See all 7 items in product family
    Anti-Microbial Drainage Mats Offer Superior Ergonomic Support While Protecting Against Odors And Degradation.

    Safety mats are made of 100% Nitrile/PVC closed cell cushioning. Slip resistant diamond pattern surface is more than twice as durable as traditional PVC cushion mats. Drainage holes make these industrial mats safe for use in food service areas. 5/8” thick mats feature an anti-microbial finish for lifetime protection against bacteria and odor causing germs. Borders are tapered for a safe transition from floor to mat. NFSI certified.

    For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side.

    All custom cut mats are not returnable.

    Andersen mats can have a +/- 3% dimensional variance due to the manufacturing process.
    Click for more
  • 1"” Thick Diamond Plate Recycled Anti-Fatigue Drainage Mats

    1
    See all 26 items in product family
    These Safety Mats Combine Ergonomic Comfort And Support With A Clean And Safe Drainage System.

    Anti fatigue safety mats are made with 100% recycled PVC that is chemical, oil and grease resistant; Yellow Borders are not made from recycled material. Multi-tiered footing design elevates mat off the floor to create air pockets that allow ergonomic support. Safety mats feature 7/8” diameter drainage holes that facilitates the removal of liquids and debris without clogging. Mat surface has a raised diamond tread pattern for slip resistance. Beveled edge borders help eliminate trip hazards for safety and feature a raised, inverted V-pattern for traction. Beveled ramp mats are available in 3 or 4 sides to eliminate trip hazards. ISO 14001 registered. Choose between All Black mats or Black with Yellow Borders.

    Click for more
  • Industrial Durite Mesh Antifatigue Mats

    Industrial Durite Mesh Antifatigue Mats
    See all 7 items in product family
    Durite Mats Are The Toughest Long Lasting Antifatigue Mats Available!

    Perfect for in-plant applications including workstations, assembly lines and more. These antifatigue mats help create day-long comfort and traction to feet and legs. Open mesh design with Herringbone weaving provides excellent drainage and dirt retention. 5/8” thick black recycled rubber links are woven on galvanized wire for strength. Rolls up easily for storage and cleaning. All sizes are approximate.

    Click for more
  • Cushion Station™ Drainage Mats

    Cushion Station™ Drainage Mats
    See all 11 items in product family
    Cushion Station™ Drainage Mats Are Used For Use In Wet Or Dry Areas And Are Welding Sake For Welding Stations.

    Cushion Station™ Drainage Mats are made of dense closed cell Nitrile rubber cushioning that is grease and oil proof and provides long lasting durability and dependability. Safety matting has drainage holes to allow liquids to seep through. Anti-microbial finish provides lifetime protection against odors and degradation. 7/16" thick rubber mats are easy to clean. Top surface offers a tread surface for slip resistance. Base features a grip surface to secure placement on floors. NFSI certified. Dimensions vary by model.

    Andersen mats can have a +/- 3% dimensional variance due to the manufacturing process.
    Click for more
  • Comfort Flow™ Mats

    Comfort Flow™ Mats
    See all 20 items in product family
    Comfort Flow™ Mats Are Used For Food Preparation Areas, Machine Shops And Heavy Industrial Applications.

    Mats are made with 100% high-density closed-cell Nitrile cushion for anti-fatigue and anti-static properties. Nitrile cushion is oil and grease proof. Mats are anti-microbial treated for guarding against odors. Beveled edges for safety. Drain holes allow liquids to flow through. Welding safe. Certified slip-resistant. Choose between 3/8" and 4/9" thickness. Sizes vary by model. NFSI certified.

    Andersen mats can have a +/- 3% dimensional variance due to the manufacturing process.
    Click for more
  • San-EZE® Grease Resistant And Greaseproof Mats

    San-EZE® Grease Resistant And Greaseproof Mats
    See all 7 items in product family
    San-EZE® Grease Resistant and San-EZE II® Greaseproof Mats Are Used For Providing Steady Traction On Wet Or Greasy Work Surfaces.

    Mats are made for long lasting durability and dependability. Designed for areas with frequent spills and standing water. Heavy duty Nitrile Rubber Blend provides superior comfort during long-term use. Perforated texture surface provides sure traction and quick drainage. 7/8" thickness provides comfort for workers during a full time shift. Beveled edges on 2 sides for safety. Available in Black, Brown, or Brick Red in a variety of sizes and shapes. NSF® certified. Limited warranties: Black - 3 Year, Brown - 4 Year, Brick Red - 7 Year.

    Click for more
  • Tek-Tough® And Tek-Tough Junior® Mats

    Tek-Tough® And Tek-Tough Junior® Mats
    See all 18 items in product family
    Tek-Tough® And Tek-Tough Junior® Mats Are Used Anti-Fatigue Surfaces For Long-Term Standing Work.

    Tek-Tough Mats are used for floors around dishwashing stations and other areas with frequent spills. Anti-fatigue mats measure 7/8" thick and are made from heavy-duty rubber for lasting comfort. Textured surface provides cushioning and quick liquid drainage. Available in Black or Red in a variety of sizes and shapes. Available Ramps sold separately. NSF® certified. Black mats include a 2 Year Limited Warranty. Red mats include 5 Year Limited Warranty.

    Tek-Tough Junior® Mats are rubber with built-in beveled edges for added safety. Made with heavy-duty 1/2” thick rubber. Beveled edges allow easy transition from floor to mat. Mats are available in a variety of shapes and sizes, including rolls. Choose from Red or Gray for grease resistance, or Black for general purpose use. Mat connectors are available. 1 Year Limited Warranty on black mats. 3 Year Limited Warranty on gray and red mats.

    Click for more
  • Tek-Connect® Modular Mats

    Tek-Connect® Modular Mats
    See all 2 items in product family
    Tek-Connect® Mats Help Create 4’ Wide Runners Over Large Floor Surfaces.

    Mats are made with molded-in mat connectors for easy expansion to fit any area. Connects on 3’ and 4’ sides. 1/2” thickness. Choose Red for grease resistance or Black for general purpose use. Mats measure 3’ x 4’. 1 Year Limited Warranty on black mats. 3 Year Limited Warranty on red mats.

    Click for more
  • Superflow® Reversible Anti-Fatigue Mats

    Superflow® Reversible Anti-Fatigue Mats
    See all 4 items in product family
    Superflow® Mats Are Reversible Anti-Fatigue Mats That Provide Floor Cushioning With Grease-Resistant Properties.

    Superflow® mats measure 5/8” thick and feature molded-in beveled edges. Textured surface provides traction, while holes provide easy drainage during spills. Lightweight mat is oil resistant and easy to clean. Mats measure 3’ x 5’. Available in Grease-Resistant Black or Grease-Proof Red.

    Click for more
  • Comfort Zone™ Food Service Mats

    Comfort Zone™ Food Service Mats
    See all 2 items in product family
    Comfort Zone™ Mats Are Used For Traction And Spill-Control In Food Preparation Areas.

    Comfort Zone™ mats are 5/8” thick and made from a solid rubber compound. A large-hole drainage system quickly disperses spills, and the textured top offers reliable traction. Broad beveled edges on all four sides provide added safety. Mats measure 3’ x 5’. Available in Grease-Resistant Black and Grease-Proof Red. Black mats include a 1-Year Limited Warranty. Red mats include a 3-Year Limited Warranty.

    Click for more
  • Grip True® Mats

    Grip True® Mats
    See all 4 items in product family
    Grip True® Mats Are Used For High-Traffic Areas Where Mats Need To Be Firmly In Place.

    Cold-resistant to work well in walk-in freezers. Mats are made with a unique aggressive rubber surface for excellent traction. Staggered drainage holes offer relief from spills and prevent slippery surfaces. Sure-Traction bottom ensures mat stays firmly in place. 3/8” thick mats are used for high-traffic areas. Mats are available in measurements of 3’ x 4’ and 3’ x 8’. Choose from General Purpose Black or Grease-Resistant Red.

    Click for more
  • Ultra Mat® Max & Akro Cushion-Connect Expandable Drainage Mats

    Ultra Mat® Max & Akro Cushion-Connect Expandable Drainage Mats
    See all 32 items in product family
    Expandable Drainage Mats Are Used For Creating A Thick Mat Network Over Large Floor Spaces.

    Mats are available in 3/4", 3/8", 1/2" and 5/8" thickness with molded-in mat connectors for easy attachment and detachment or regular stock size. Modular design allows for longer lengths and custom configurations. Molded-in beveled edge provides added safety during use. Large drainage holes allow easy diffusion of spills. Mats are available in 3'’ x 3'’ or 3'’ x 5'’ sizes. Choose from General Purpose Black or Grease-Resistant Red.

    Click for more
  • Challenger® Economy Heavy Duty Mats

    Challenger® Economy Heavy Duty Mats
    See all 2 items in product family
    Challenger® Mats Provide Maximum Comfort And Drainage For Work Area Floors.

    Mats measure 3/4” thick and feature a heavy-duty anti-slip aggressive surface. Drainage holes provide quick draining of spills for added safety. Thick surface provides maximum comfort during long periods of standing. Mats measure 3’ x 5’. Available in General Purpose Black or Grease-Resistant Red.

    Click for more
  • Multi Mat II® Reversible Drainage Mats

    Multi Mat II® Reversible Drainage Mats
    See all 24 items in product family
    Multi Mat II® Reversible Drainage Mats Are Used For Providing Traction And Drainage In A Variety Of Work Environments.

    Mats are 3/8” thick and provide a non-skid, non-tracking, more sanitary floor surface. Holes provide drainage to disperse liquids from spills. Used for high traffic areas. Withstands cold temperatures, making them great for walk-in freezers. Available in a variety of sizes. Choose from General Purpose Black, General Purpose Brown or Oil-Resistant Red.

    Click for more
  • Optimat® Honeycomb Anti-Fatigue Mats

    Optimat® Honeycomb Anti-Fatigue Mats
    See all 8 items in product family
    Optimat® Honeycomb Mats Are Used For Work Environments Requiring Spill Relief And Anti-Fatigue Floor Surfaces.

    Excellent for extended-use workstations. Mats measure 1/2” thick and are lightweight for easy adjustments. Honeycomb design provides firm support and quick drainage in the event of spills. Available in a variety of sizes. Choose from Grease-Resistant Brown or Grease-Proof Red. Brown mats feature a 2 Year Limited Warranty. Red mats feature a 3 Year Limited Warranty. NSF® certified.

    Click for more
  • San Jamar® Drainage Floor Mats

    San Jamar® Drainage Floor Mats
    See all 4 items in product family
    San Jamar® Drainage Floor Mats Are Used For Light Duty To Heavy Duty Applications In Commercial Kitchens And Wet Area Stations.

    San Jamar® Drainage Floor Mats are made of wear-resistant high grade rubber for excellent traction, maximum foot support and long lasting durability. Drainage openings allow spilled items and liquids to pass through. Connect-A-Mats allow varying mat formation for environment. Connectors can be trimmed. Tuf-Mats are for use in commercial kitchens, bars, sculleries and other high traffic areas. Ulti-Mats deliver long life and unmatched comfort for areas in need of anti-fatigue and grease protection. Available styles are Connect-A-Mats, Tuf-Mats and Ulti-Mats. Types are Light Duty, Medium Duty and Heavy Duty.Sizes are 36" W x 36" H, 60" W x 36" H and 58-1/2" W x 39" H. Color finishes are Black and Red. Thicknesses are 1/2", 3/4" and 7/8".

    Click for more
  • Complete Comfort Mats

    Complete Comfort Mats
    See all 16 items in product family
    Andersen Complete Comfort Mats Are Specially Designed To Help Prevent Fatigue.

    Andersen Complete Comfort Mats are constructed of 100% closed-cell nitrile rubber for long lasting durability. The mat is ergonomically designed with 5/8" thick cushioning to help avoid fatigue. The textured surface is slip-resistant as well as grease, oil and chemical resistant. Mat edges are beveled for easier floor-to-mat transition. Lightweight and easy to clean. Static coefficient of friction: dry is 0.88; wet is 0.79. Good for indoor and outdoor use. Available with or without drainage holes. Sizes vary by model. Color is Black.

    Andersen mats can have a +/- 3% dimensional variance due to the manufacturing process.
    Click for more
  • Drainage & Kitchen Mats

    Drainage & Kitchen Mats
    See all 34 items in product family
    Wearwell and Relius Solutions Drainage Mats and Edges.

    Drainage Mats range from 3' x 3' to 3' x 20' in thickness ranging from 1/2", 5/8" and 7/8. Edging for 24/Seven Mats are 3" x 39" and are available in 5/8" thickness. Colors vary per model.
    Click for more
  • Rhino Drain-Thru Mats

    Rhino Drain-Thru Mats
    See all 38 items in product family
    Rhino Drain-Thru Mats Are Made To Reduce Weight And Add Comfort For Janitorial And Maintenance Applications.

    Rhino Drain-Thru Mats are made from the purest natural tree-derived rubber to provide long lasting durability. Lightweight design provides easy removal for cleaning and reinstall. Grease resistance and flexible for maximum comfort and support. Available types include Drain-X, K-Series, K-Series Premium and Uni-mat. Available Drain-thru styles are Standard, Modular, Premium and Universal. Mat colors are Black or Red. Available in stock size or full roll. Dimensions vary per style.

    Click for more