Browse Metalworking Machines - Machinery

(2,275 items)

Narrow Your Results

Motor Horsepower

Motor Phase

Motor Voltage

Our Price

Go

Recently Viewed

Categories

  • Disc Sanders

    Disc Sanders
    See all 3 items in product family
    Disc Sanders And Finishing Machines Are Used For Both Metal Or Wood Finishing Applications.

    Disc Sanders And Finishing Machines are precision engineered and solidly manufactured for long lasting durability and dependability. Disc Sanders feature tilting table with 45° forward and 15° backward capability on positive lock rack and gear. Table can be lowered below the disc to accommodate large work pieces. Precision table raiser utilizes a rack and gear mechanism for effortless operation. Low voltage protection switch. Rigid column and heavy duty base. Direct drive motor. Miter gauge. Extra large tilting table lowers completely below disc for use of the entire disc surface. Wrap over guard for added safety. Available in 1-1/2 horsepower Single or 3 Phase units. Industrial Disc Finishing Machines have optimum speed of 1960 RPM, used for both metal and wood finishing. Fully machined balanced disc runs vibration free. Plain and compound miters are easily obtained by using the standard die cast aluminum miter gauge. Large cast iron slotted table. Easy to read scale shows exact degree of table tilt. Miter gauge. Heavy duty one piece steel stand. 3 horsepower, 3 Phase units available in 220V or 460V voltages.

    Click for more
  • Belt & Disc Sanders

    Belt & Disc Sanders
    See all 5 items in product family
    Combination Belt And Disc Sanders And Finishing Machines Are Used For Both Metal Or Wood Finishing Applications.

    Combination Belt And Disc Sanders And Finishing Machines are precision engineered and solidly manufactured for long lasting durability and dependability. Combination Belt And Disc Sanders grind, sand or finish large work pieces on the disc unit fast and efficiently. Abrasive belt unit does the work of a jig-saw, copying saw or hand file while removing material and finishing at the same time, Combined with the tilting table, the operator can chamfer or bevel. Table is slotted to accept miter gauge. Deliver sharper, faster cutting actions. Easy belt changes and a variety of grit belts. Deluxe miter gauge. Cast iron tilting table. Heavy duty steel base and rubber feet. Removable platen. Adjustable dust deflector and dust chute. Industrial Combination Belt And Disc Finishing Machines handle virtually all the finishing operations in a production line, metal or wood pattern shop, machine shop, cabinet or school shop in one compact unit. Belt operates at any angle. Fully machined, balanced disc runs vibration free. Feature adjustable heavy duty cast iron removable platen, removable upper guard for contour finishing, variable position locks, belt head that adjusts vertically, completely enclosed drums and a guarded sanding belt.

    Click for more
  • Belt Sanders

    Belt Sanders
    See all 2 items in product family
    Industrial Belt Finishing Machines Are Used For Variable Angle Finishing Applications.

    Industrial Belt Finishing Machines are solidly manufactured for long lasting durability and dependability. Tables tilt 45° out and 20° in for all angle finishing operations. Adjustable dust deflector and dust chute. Completely enclosed drums and guarded sanding belt. Fine thread adjustment for simple and easy belt tracking. Plain and compound miters are easily obtained by using the standard die cast aluminum miter gauge. Adjustable heavy duty cast iron removable platen. Removable upper guard for contour finishing. Variable position locks, belt head adjusts vertically, horizontally and in between. Miter gauge. Heavy duty one piece steel stand.

    Click for more