Browse Commercial Refrigerators & Freezers

(1,762 items)

Narrow Your Results

Free Shipping

Brand

Door Quantity

Capacity Cubic Feet

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Summit Counter Height Refigerator-Freezer

    Summit Counter Height Refigerator-Freezer
    See all 33 items in product family
    The unique under-counter refrigerator-freezer offers a dual evaporative cooling system that provides separate cooling of the freezer and fresh food compartments for unbeatable performance. This refrigerator-freezer features an automatic defrost for the fresh food section and manual defrost for the large 0° freezer. Fully adjustable glass shelves, a fruit and vegetable crisper and door shelves provide ample storage space. Adjustable thermostat and reversible door standard. Energy efficient design. 115V. UL approved.
    Click for more
  • Summit Stainless Steel Frost-Free Refrigerator-Freezers

    Summit Stainless Steel Frost-Free Refrigerator-Freezers
    See all 5 items in product family
    Summit Stainless Steel Frost-Free Refrigerator-Freezers Provide Versatility For Applications Including Residential, Commercial And More.

    Summit stainless steel frost-free refrigerator-freezers are made of high quality materials for long lasting durability and corrosion resistance. Units accommodate close to counter depth for limited space areas. Includes full freezer shelf, adjustable refrigerator shelves and door storage for application versatility and storage space. Features reversible door, adjustable thermostat and produce crisper for location versatility and temperature control. Frost free operation. Cubic feet capacities range from 9.5 to 11.5. Color finishes are Black and White. Door finishes are Stainless Steel and White. CSA listed. Dimensions vary per model.

    Click for more
  • Full Size Refrigerator-Freezers

    Full Size Refrigerator-Freezers
    See all 6 items in product family
    Summit has the largest selection of 24 inch wide frost-free refrigerator freezers. Model FF-1062 is a popular choice because it has a very attractive interior, a "turbo flow" air distribution system, is available in white and has a value price. And at SUMMIT, all frost-free models are fully featured, with reversible doors, lights, adjustable shelves, door storage, and enough shelves to fit your storage needs.
    Click for more
  • Danby® Bottom Mount Refrigerators

    Danby® Bottom Mount Refrigerators
    See all 2 items in product family
    Danby® Bottom Mount Refrigerators Feature Bottom Mounted Freezers For Convenience.

    Used for apartments, condos or as a secondary refrigerator. Includes spill proof glass shelves, 3 door shelves, 2 clear glass vegetable crispers and a freezer storage basket. Frost free operation provides hassle free maintenance and improved food preservation. Interior LED light illuminates without the heat of an incandescent bulb. Features Canstor® beverage dispenser for convenient storage of soda cans without using shelf space. Recessed pocket style handle on doors. Reversible hinge on doors allow left or right hand opening. Energy Star® rated. 1 Year Limited Warranty.

    Click for more
  • Summit Appliance Freestanding Refrigerator-Freezer Units

    Summit Appliance Freestanding Refrigerator-Freezer Units
    See all 8 items in product family
    Summit Appliance Freestanding Refrigerator-Freezer Units Are Used For Offices, Hotel Rooms And Other Space Constrained Locations.

    Summit Appliance Freestanding Refrigerator-Freezer Units are solidly manufactured for long lasting durability and dependability. Slim width fits well in limited space. Run on automatic defrost for quality cooling while eliminating defrosting process. Removable shelving options are 1, 2, 3 or 4,/b>. Shelf types are Glass or Wire. Door space holds bottles for easy access to beverages. Factory-installed lock adds security. Cubic foot capacity ranges from 3.1 to 18. Cabinet finishes available in Black or White. recessed handle types are Curved, HH, Recessed, Stainless Steel/horizontal, Thin, No Handle or Towel Bar. Other dimensions vary per model.

    Click for more
  • Frost-Free Refrigerator-Freezer Units

    Frost-Free Refrigerator-Freezer Units
    See all 13 items in product family
    Frost-Free Refrigerator-Freezer Units Are Used For Applications Including Residential, Hospitality, Commercial And More.

    Frost-free refrigerator-freezer units are made of high quality materials for long lasting durability and dependability. Units include door racks, adjustable shelving and locks for added storage space, application versatility and stability. Frost-free operation provides low unit maintenance. Certain models feature icemaker functionality. Cubic feet ranges from 8.8 to 20.5. Shelf quantities are 2, 3 and 4. Colors are Black, Platinum, Stainless Steel and White. CSA, ETL and UL listed. Dimensions vary per model.

    Click for more
  • Summit Appliance ADA Compliant Refrigerator-Freezer Units

    Summit Appliance ADA Compliant Refrigerator-Freezer Units
    See all 108 items in product family
    "Summit Appliance ADA Compliant Refrigerator-Freezer Units Are User Friendly And Conveniently Sized To Fit Any Compact Setting.

    Summit Appliance ADA Compliant Refrigerator-Freezer Units are available in a variety of finishes for long lasting durability. Freestanding refrigerator-freezers with slim widths and 32"", 33-1/2"", 34-1/4"", 43"" and 58-3/8"" heights meet ADA guidelines for accessibility. Factory installed lock for added security. Manual Defrost, Cycle Defrost and Frost-Free styles maintain zero degree freezer to keep food frozen. Over 150 models available in a variety of styles , sizes and capacities. Cabinet finishes are Black, Black/CSS, Stainless Steel, Stainless Steel/CSS, White, White/Black and White/Stainless Steel. Shelf types are Glass and Wire. Additional specifications vary by model.

    "
    Click for more
  • Summit Appliance Built-In Refrigerator-Freezer Units

    Summit Appliance Built-In Refrigerator-Freezer Units
    See all 45 items in product family
    Summit Appliance Built-In Refrigerator-Freezer Units Offer Reliable Cooling, Energy Efficiency And Versatile Designs.

    Summit Appliance Built-In Refrigerator-Freezer Units are available in a variety of finishes for long lasting durability. Measuring 24" wide, units fit well in locations with space limitations. Designed for built-in installation under counters. Some models can be used freestanding. Dual evaporator system separately cools freezer and fresh food sections. Cycle defrost helps to reduce user maintenance on refrigerator while maintaining zero degree freezer to keep food frozen. Deluxe interior fully featured for convenient storage. Adjustable glass or wire shelves provide organization. Door racks and large crisper provide additional options. Interior lighting and adjustable thermostat complete package. Offers over five cubic feet of storage capacity. Over 80 models available in a variety of styles, sizes and capacities. Cabinet finishes are Black, Black/Stainless Steel/CSS and White. Heights are 33.25", 33.5" and 34.38". Shelf types are Glass and Wire. 1 Year Parts/Labor Warranty. 5 Year Compressor Warranty.

    Click for more
  • Summit Built-In ADA Compliant Refrigeration-Freezer Commercial Units

    Summit Built-In ADA Compliant Refrigeration-Freezer Commercial Units
    See all 76 items in product family
    Summit Built-In ADA Compliant Refrigeration-Freezer Commercial Units Are Used For Commercial, Residential And Medical Requirements.

    Summit Built-In ADA Compliant Refrigeration-Freezer Commercial Units are constructed with a variety of finishes and steel, glass or wire shelves for long lasting durability. Over 100 under counter and free standing models are available to suit a variety of capacities, openings and refrigeration requirements. Automatic defrost, adjustable thermostat and reversible doors increase your storage and placement options. Some models have clear view glass front doors for easy viewing. Front-mounted lock for added security. ADA Compliant and UL listed. Available in a variety of sizes, styles and capacities. Shelf quantities are 1 to 6. Body finish colors are Black, Gray, Stainless Steel and White. 5 Year Limited Warranty on compressor. 1 Year Limited Warranty on parts/labor.

    Click for more
  • Summit Counter Height & Compact ADA Compliant Commercial Units

    Summit Counter Height & Compact ADA Compliant Commercial Units
    See all 55 items in product family
    Summit Counter Height & Compact ADA Compliant Commercial Units Are Used For A Variety Of Commercial Refrigeration And Freezer Applications.

    Summit Counter Height & Compact ADA Compliant Commercial Units are constructed are constructed with a variety of finishes and steel, glass or wire shelves for long lasting durability. Over 100 refrigerators and freezers for built-in installation under counters or freestanding units are available to suit a variety of openings, capacities and requirements. Automatic defrost, adjustable thermostat and reversible doors increase your storage and placement options. Some models provide towel bar and mounted lock for added security. Also used as freestanding unit. ADA compliant and ETL listed. Available in a variety of sizes, capacities and styles. Shelf quantities are 2 and 3. Body finish colors are Black, Gray, Stainless Steel and White. 5 Year Limited Warranty on compressor. 1 Year Limited Warranty on parts/labor.

    Click for more
  • Summit Counter Height & Compact Refrigerator-Freezer Commercial Units

    Summit Counter Height & Compact Refrigerator-Freezer Commercial Units
    See all 21 items in product family
    Summit Counter Height & Compact Refrigerator-Freezer Commercial Units Are Used For Cold Storage In Laboratories, Medical Offices, Waiting Rooms And Other Settings Requiring Compact, Commercially Approved Refrigeration Requirements.

    Summit Counter Height & Compact Refrigerator-Freezer Commercial Units are constructed are constructed with a variety of finishes and steel, glass or wire shelves for long lasting durability. Over 25 all-refrigerators for built-in installation under counters or freestanding units are available to suit a variety of openings, capacities and requirements. Automatic defrost, adjustable thermostat and reversible doors increase your storage and placement options. Some models provide towel bar and mounted lock for added security. Also used as freestanding unit. ETL listed. Available in a variety of sizes, capacities and styles. Shelf quantities are 1, 2 and 3. Body finish colors are Black, Gray, Stainless Steel and White. 5 Year Limited Warranty on compressor. 1 Year Limited Warranty on parts/labor.

    Click for more
  • Summit Built-In Refrigerator-Freezer Commercial Units

    Summit Built-In Refrigerator-Freezer Commercial Units
    See all 15 items in product family
    Summit Built-In Refrigerator-Freezer Commercial Units Are Designed To Fit A Variety Of Openings, Capacities And Refrigeration Requirements.

    Summit Built-In Refrigerator-Freezer Commercial Units are constructed are constructed with a variety of finishes and steel, glass or wire shelves for long lasting durability. Over 25 refrigerator-freezers for freestanding use or built-in installation under counters suit variety of openings, capacities and requirements. Automatic defrost, adjustable thermostat and reversible doors increase your storage and placement options. Some models provide towel bar and front-mounted lock for added security. Also used as freestanding unit. ETL listed. Available in a variety of sizes and styles. Capacities are 4.1 Cu Ft. Body finish colors are Black, Gray, Stainless Steel and White. 5 Year Limited Warranty on compressor. 1 Year Limited Warranty on parts/labor.

    Click for more
  • Summit Counter Depth Refrigerator-Freezers

    Summit Counter Depth Refrigerator-Freezers
    See all 2 items in product family
    Summit Counter Depth Refrigerator-Freezers Are Sized To Provide Maximum Storage Capacity In A Minimum Amount Of Space.

    Summit Counter Depth Refrigerator-Freezers feature auto defrost functionality with a fully frost-free freezer for minimum maintenance. Compact 24" footprint provides 10 cu. ft. capacity for maximum storage in tight spaces. Refrigerators include adjustable glass shelves, removable wine rack, two crisper drawers and door shelves to accommodate all food and beverages. Freezer is located on the bottom for user convenience and includes tilt-out bins and drop-down compartment for organized storage. Color finishes are Platinum and White. Dimensions vary by model.

    Click for more
  • MicroFridge Combination Appliances

    MicroFridge Combination Appliances
    See all 24 items in product family
    MicroFridge® Combination Appliances

    MicroFridge® Refreshment Center provides the ultimate convenience of freezing, cooling and cooking in one single energy-efficient system.These appliances have next generation charging stations that offer two traditional outlets to conveniently charge small electronic devices. Our patented Safe Plug™ provides protection against circuit overloads for user safety and convenience. Blue plug on the refrigerator plugs into the blue outlet on the back of the microwave for energy efficient one-plug to the wall operation. The combination appliance consists of a refrigerator and microwave. Some appliances have the patent pending 1st Defense™ internal smoke sensor which automatically shuts microwave operation and alerts user of smoke before any damage is done.

    Click for more