Browse Commercial Refrigerators & Freezers

(1,800 items)

Narrow Your Results

Availability

Free Shipping

Capacity Cubic Feet

  • Less...
  • More...

Door Quantity

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Energy Star Rating

Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Compact & Mid-Size Refrigerators

    Compact & Mid-Size Refrigerators
    See all 31 items in product family
    Compact and Mid-Size Refrigerators Are Used In Hotels, Offices, Breakrooms, Workshops, Dorm Rooms, Apartments And More.

    Compact And Mid-Size Refrigerator styles are made with steel for long lasting durability and dependability. Refrigerators have chiller section, removable shelving, adjustable leveling glides, manual or auto defrost, full-range thermo dial control, flush back and more. Available cubic feet capacities range from 1.6 - 5.5. Available in White, Black or Stainless Steel exteriors. Other dimensions vary per style.

    Click for more
  • Counter Height Refrigerators

    Counter Height Refrigerators
    See all 321 items in product family
    Counter Height Refrigerators Are Used For Food Service Establishments Requiring Low Maintenance and And Convenience.

    Counter Height Refrigerators are constructed with a stainless steel finish for long lasting durability. Reach-in access and manual or automatic defrost provides convenience. Some models include lock, digital thermostat for easy temperature control, sturdy casters, sneeze guard, light and drain for easy defrosting. Cubic feet capacities range from 3 - 23.75. Available defrost options are Automatic, Manual, Frost-Free and Cycle. Body color finishes are Black, Stainless Steel and White. Shelf quantities are 1, 2, 3 and 4. Shelf types are Glass, Glass/Wood and Wire. Handle types are Classic Handle, Curved Handel, Horizontal Handle, Pro Handle, Recessed Horizontal Handle, Thin Handle and Tower Bar Handle. Other dimensions vary per style.

    NOTE: ADA units are considered custom and are not returnable.

    Click for more
  • Reach-In Refrigerators

    Reach-In Refrigerators
    See all 60 items in product family
    Reach-In Refrigerators Keep Foods Easily Accessible For Foodservice Applications In Restaurants, Cafeterias, Industrial Kitchens, Health Care Facilities And More.

    Reach-In Refrigerators are made of solid stainless steel for long lasting durability and dependability. Appliances are designed to maintain appropriate temperature to keep foods fresh. Refrigerators are frost-free and include wire shelves for easy tray storage. Features exterior digital thermometer for easy temperature monitoring. Wide selection available with Solid doors and 16.8 to 74 cubic foot capacities. Available with 1, 2, 3, 4 or 6 doors. Equipped with solid casters for easy mobility. Dimensions vary per model.

    Click for more
  • Roll-In & Pass Thru Refrigerators

    Roll-In & Pass Thru Refrigerators
    See all 2 items in product family
    Roll-In & Pass-Thru Refrigerators

    Pass Thru refrigerators have both front and rear access and are used for server stations and kitchen prep areas. Roll-Thru refrigerators are able to accommodate full size sheet pan racks, helps you deliver a high quality product faster, and make them used for commercial bakeries. Roll-In and Pass-Thru Refrigerators have horsepower of 1/6 to 3/4, and provide door quantities from 1, 2, 3, 4, and 6.

    Click for more
  • Summit Portable Refrigerated Coolers

    Summit Portable Refrigerated Coolers
    See all 3 items in product family
    Compact Refrigerated Cooler ensures items stay cold during transport.

    Summit Appliance brings advanced convenience to on-the-go refrigeration with these fully featured portable coolers that can be set at refrigerator or freezer temperatures. High-quality refrigerant compressors with 12V/24V DC hookup will plug into the lighter socket of any vehicle and 24V battery, or use the 110V adapter for electrical outlet use. Coolers are made of tough molded plastic for durability and include sturdy handles for easy carrying. Electronic temperature controls with an external LED temperature display for accurate temperature view. Convenient versatile design and reliable storage conditions, these coolers are ideal for applications that require easy transportation of cold items, such as mobile food delivery, construction trucks or collecting samples or administering vaccines at an off-site location. Model B742975 includes a trolley and a keyed lock. Optional trolley below is available for model B678129 for easy transporting.
    Click for more
  • ADA Compliant Refrigerators

    ADA Compliant Refrigerators
    See all 10 items in product family
    ADA Compliant Refrigerators Are Sized To Meet ADA Requirements For Low Counter Height In Commercial, Industrial Or Residential Settings.

    ADA Compliant Refrigerators include auto defrost functionality for minimum maintenance. Slim 24" footprint provides 5.5 cu. ft. capacity for maximum storage in tight spaces. Refrigerators include adjustable glass shelves, large crisper drawer, door storage racks and removable wine shelf to accommodate all food storage needs. Seamless interior with hidden evaporator promotes sanitation and cleanliness. Adjustable thermostat provides easy temperature management. Refrigerators available with either White or Black cabinet. Door finishes are White, Black, Stainless Steel or Textured Diamond Plate. Some styles feature Two-Piece Door Frame to accept slide-in panels to blend into cabinetry.

    NOTE: ADA units are considered custom and are not returnable.

    Click for more
  • Full Size Refrigerators

    Full Size Refrigerators
    See all 5 items in product family
    Full Size Refrigerators Are Used In Breakrooms, Workshops, Apartments And More.

    Full Size Refrigerators are made with steel for long lasting durability and dependability. Refrigerators have chiller section, removable shelving, adjustable leveling glides, manual or auto defrost, full-range thermo dial control, flush back and more. Available cubic feet capacities range from 10.1 - 20.5. Available in White.

    Click for more
  • Glass Door Refrigerators

    Glass Door Refrigerators
    See all 29 items in product family
    Reach-In Refrigerators Keep Foods Easily Accessible For Foodservice Applications In Restaurants, Cafeterias, Industrial Kitchens, Health Care Facilities And More.

    Reach-In Refrigerators are made of solid stainless steel for long lasting durability and dependability. Appliances are designed to maintain appropriate temperature to keep foods fresh. Refrigerators are frost-free and include wire shelves for easy tray storage. Features exterior digital thermometer for easy temperature monitoring. Wide selection available with Tempered Glass or Half Glass doors and 23 to 74 cubic foot capacities. Available with 1, 2, 3, 4 or 6 doors. Equipped with solid casters for easy mobility. Dimensions vary per model.

    Click for more