Browse Stainless Steel Work Benches

(1,920 items)

Narrow Your Results

Width Inches

  • Less...
  • More...

Depth Inches

Height Inches

Top Construction

Capacity Lbs.

Brand

Price

Go

Recently Viewed

Categories

  • Economy Stainless Steel Mixer Stand With Galvanized Understructure

    Economy Stainless Steel Mixer Stand With Galvanized Understructure
    See all 10 items in product family
    Mixer Stands Provide A Small Work Table For Kitchen Environments And More.

    Stainless steel mixer stands have a 16 gauge, type 430 stainless steel top with 18 gauge galvanized steel lower shelf. Table top features 1-7/8" turn down sides for reinforcement. V-type marine edges help prevent spills. Top is reinforced with steel box channels for extra strength. Table edges are hemmed for safety. Built with sturdy 1-5/8" diameter x 16 gauge galvanized steel legs with 1" adjustable feet. Polished to a # 4 mill finish. Mixer Stands are available with or without a Utensil Rack. Utensil Rack is 72"H x 1-5/8" diameter x 16 gauge galvanized steel with 5-3/8"L x 16 gauge, type 304 solid stainless bars welded to the vertical upright. NSF® Listed.

    Click for more
  • Premium Stainless Steel Mixer Stand With Galvanized Understructure

    Premium Stainless Steel Mixer Stand With Galvanized Understructure
    See all 10 items in product family
    Mixer Stands Provide A Small Work Table For Kitchen Environments And More.

    Stainless steel mixer stands have a 14 gauge, type 304 stainless steel top with 18 gauge galvanized steel lower shelf. Table top features 1-7/8" turn down sides for reinforcement. V-type marine edges help prevent spills. Top is reinforced with steel box channels for extra strength. Table edges are hemmed for safety. Built with sturdy 1-5/8" diameter x 16 gauge galvanized steel legs with 1" adjustable feet. Polished to a #4 mill finish. Mixer Stands are available with or without a Utensil Rack. Utensil Rack is 72"H x 1-5/8" diameter x 16 gauge galvanized steel with 5-3/8"L x 16 gauge, type 304 solid stainless bars welded to the vertical upright. NSF® Listed.

    Click for more
  • Economy Stainless Steel Mixer Stands

    Economy Stainless Steel Mixer Stands
    See all 10 items in product family
    Mixer Stands Are Built To Last A Lifetime.

    Stainless steel mixer stands have a 16 gauge, type 430 stainless steel top with 18 gauge, type 430 stainless steel lower shelf. Table top features 1-7/8" turn down sides for reinforcement. V-type marine edges help prevent spills. Top is reinforced with steel box channels for extra strength. Table edges are hemmed for safety. Built with sturdy 1-5/8" diameter type 304 stainless steel legs with 1" adjustable feet. Polished to a # 4 mill finish. Mixer Stands are available with or without a Utensil Rack. Utensil Rack is 72"H x 1-5/8" diameter Type 304 stainless steel with 5-3/8"L x 16 gauge, type 304 solid stainless bars welded to the vertical upright. NSF® Listed.

    Click for more
  • Premium Stainless Steel Mixer Stands

    Premium Stainless Steel Mixer Stands
    See all 10 items in product family
    Stainless Steel Mixer Stands Are Built To Last A Lifetime.

    Stainless steel mixer stands have a 14 gauge, type 304 stainless steel top with 18 gauge, type 430 stainless steel lower shelf. Table top features 1-7/8" turn down sides for reinforcement. V-type marine edges help prevent spills. Top is reinforced with steel box channels for extra strength. Table edges are hemmed for safety. Built with sturdy 1-5/8" diameter type 304 stainless steel legs with 1" adjustable feet. Polished to a # 4 mill finish. Mixer Stands are available with or without a Utensil Rack. Utensil Rack is 72"H x 1-5/8" diameter Type 304 stainless steel with 5-3/8"L x 16 gauge, type 304 solid stainless bars welded to the vertical upright. NSF® Listed.

    Click for more
  • Economy Stainless Steel Equipment Stands With Galvanized Understructure

    Economy Stainless Steel Equipment Stands With Galvanized Understructure
    See all 23 items in product family
    Stainless Steel Equipment Stands Are Great For Corrosive Work Environments.

    Equipment stand are made with high quality, Type 430 stainless steel top. Table top is reinforced with steel box channels for extra strength. Work stand includes an 18 gauge galvanized steel lower shelf. Built with sturdy 1-5/8" diameter x 16 gauge galvanized steel legs. Legs include 1" adjustable metal feet. Welded construction provides extra strength and durability. Polished to a #4 mill finish. NSF® Listed.

    Click for more
  • Premium Stainless Steel Equipment Stands With Galvanized Understructure

    Premium Stainless Steel Equipment Stands With Galvanized Understructure
    See all 16 items in product family
    Equipment Stands Are Great For Corrosive Work Environments.

    Equipment stand are made with a 14 Gauge, Type 304 stainless steel top. Top has 2" turn down on 1 side and 2" retaining edges on 3 sides. Table top is reinforced with steel box channels for extra strength. Work stand includes an 18 gauge galvanized steel lower shelf. Built with sturdy 1-5/8" diameter x 16 gauge galvanized steel legs. Legs include 1" adjustable metal feet. Welded construction provides extra strength and durability. Polished to a # 4 mill finish. NSF® Listed.

    Click for more
  • Economy Stainless Steel Equipment Stands

    Economy Stainless Steel Equipment Stands
    See all 16 items in product family
    Corrosion Resistant Equipment Stands Are Built To Last A Lifetime.

    Equipment stands are made with a 16 Gauge, Type 430 stainless steel top. Top has 2" turn down on 1 side and 2" retaining edges on 3 sides. Table top is reinforced with steel box channels for extra strength. Work stand includes a type 430 stainless steel lower shelf. Built with sturdy 1-5/8" diameter type 304 stainless steel legs. Legs include 1" adjustable metal feet. Welded construction provides extra strength and durability. Polished to a #4 mill finish. NSF® Listed.

    Click for more
  • Premium Stainless Steel Equipment Stands

    Premium Stainless Steel Equipment Stands
    See all 16 items in product family
    Corrosion Resistant Equipment Stands Are Built To Last A Lifetime.

    Equipment stands are made with a 14 Gauge, Type 304 stainless steel top. Top has 2" turn down on 1 side and 2" retaining edges on 3 sides. Table top is reinforced with steel box channels for extra strength. Work stand includes a type 430 stainless steel lower shelf. Built with sturdy 1-5/8" diameter type 304 stainless steel legs. Legs include 1" adjustable metal feet. Welded construction provides extra strength and durability. Polished to a #4 mill finish. NSF® Listed.

    Click for more
  • Stainless Steel Adjustable Plate Shelf For Cutting Boards

    Stainless Steel Adjustable Plate Shelf For Cutting Boards
    See all 8 items in product family
    Stainless Steel Plate Shelves Provide Increased Storage For Equipment Stands With Cutting Boards (Sold Separately).

    This 18 Gauge Stainless Steel adjustable plate shelf measures 8"W. Shelf easily attaches to support arms of Maple Cutting Board (sold separately) to provide a storage shelf for small plates, bowls, supplies and more.

    NOTE: Plate shelf must be ordered with cutting board.

    Click for more
  • Advance Tabco Equipment Stands With Adjustable Undershelves

    Advance Tabco Equipment Stands With Adjustable Undershelves
    See all 8 items in product family
    Advance Tabco Equipment Stands With Adjustable Undershelves Provide Versatile Heavy Duty Commercial and Industrial Organization And Storage Solutions.

    Advance Tabco Equipment Stands With Adjustable Undershelves are made of are made of solid Galvanized or Stainless Steellegs and undershelves with Stainless Steel tops for long lasting durability and dependability. Sturdy stainless steel bulleted feet. Some models include built-in stainless steel pole utensil rack. Available in 24", 30", 36", 48", 60", 72", 84" and 96" widths and 24", 30" and 36" depths. 24" in height.

    Click for more
  • Stainless Steel Scale Equipment Stand

    Stainless Steel Scale Equipment Stand
    See all 1 items in product family
    Stainless Steel Scale Equipment Stand Is Used For Customers’ Scales In Produce And Bulk Food Departments.

    Stands are made from all-welded 16 gauge stainless steel. 16” x 22” work surface with two lower shelves for storage. 38” height with adjustable feet. NSF® Certified. Fully Assembled. Lifetime Rust-Free Limited Warranty.

    Click for more