Browse Trays

(3,425 items)

Narrow Your Results

Length Inches

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Diameter Inches

  • Less...
  • More...

Shape

  • Less...
  • More...

Material

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Serving Trays

    Serving Trays
    See all 30 items in product family
    Serving Trays Provide A Smooth Surface For Food Presentations In Restaurants, Catering Halls, Lounges And More.

    Serving Trays are available in a variety of shapes, sizes and materials to suit serving and food presentation needs in a variety of foodservice environments. Serving trays are available from several trusted brand names.

    Click for more
  • Round Serving Trays

    Round Serving Trays
    See all 34 items in product family
    Round Serving Trays Are Used For Bars, Banquet Halls, Dining Rooms And Other Foodservice Applications.

    Round Serving Trays are made of non-slip fiberglass, acrylic or stainless steel for long lasting use and dependability. Variety of styles, brands and shapes available to meet food serving requirements. Many feature non-skid surface gripping items placed upon tray. Dishwasher safe. Shape is Round. Color finishes are Black, Blue, Brown, Green, Orange, Pink, Stainless Steel and Tan. Dimensions, diameters and quantities vary per style and brand.

    Click for more
  • Oval Trays

    Oval Trays
    See all 11 items in product family
    Oval Trays Offers A Non-Skid Surface Providing Ease Of Holding Items When Serving.

    Oval Trays are made of non-slip fiberglass for long lasting use and dependability. Variety of styles, brands and shapes available to meet food service serving requirements. Unique surface grips item to prevent falling or sliding. Trays won’t warp or crack and can handle heavy weight loads. Used for bars, banquet halls or dining rooms. Dishwasher safe. Other serving and storage equipment also available. Shape is Oval. Color finishes are Black and Tan. Lengths, widths and quantities vary per style and brand.

    Click for more
  • Cambro Non-Slip Polytread® Rectangular Trays

    Cambro Non-Slip Polytread® Rectangular Trays
    See all 6 items in product family
    Rectangular Food and Beverage Trays Featuring “Dri-Stak” Separators for Fast Drying.

    Separators allow air to circulate freely over and under each tray to evaporate water quickly. These general purpose trays feature a non-skid surface to help reduce spills, breakage and messes. Surface is bonded directly onto polypropylene tray for secure handling. Available in 3 different sizes. Comes in brown or black finish. Sold in packs of twelve.

    Click for more
  • Cambro Non-Slip Polytread® Round Trays

    Cambro Non-Slip Polytread® Round Trays
    See all 6 items in product family
    Round Meal Service Trays Feature Non-Skid Surfaces to Prevent Spills, Breakage And Messes.

    This surface is bonded directly to polypropylene trays for secure handling. Trays use “dri-stak” technology for faster drying. Separators allow air to flow freely over and under the trays and evaporate water quickly. Available in 11”, 14” and 16” diameters. Brown or black finish. Sold in cases of 12 or 24.

    Click for more
  • Stainless Steel Serving Trays

    Stainless Steel Serving Trays
    See all 18 items in product family
    Stainless Steel Serving Trays Are Used For Any Buffet, Catering Or Tabletop Food Service Application.

    Stainless Steel Serving Trays are made of corrosion-resistant stainless steel for long lasting durability and dependability. Variety of styles, brands and shapes available to meet food serving requirements. Satin finished rim and mirror finished interior creates visual contrast to accentuate food product. Integral handles allow for safe carrying and comfort. Dishwasher safe. Shapes are Oval, Rectangular, Round, Square and Triangular. Color finish is Stainless Steel. Dimensions, diameters and quantities vary per style and brand.

    Click for more
  • Vollrath® Esquire™ Stainless Steel Fluted Trays

    Vollrath® Esquire™ Stainless Steel Fluted Trays
    See all 6 items in product family
    Vollrath® Esquire™ Stainless Steel Fluted Trays Provide An Elegant Fluted Design Offering Quality Workmanship And An Enhanced Presentation.

    Vollrath® Esquire™ Stainless Steel Fluted Trays are made of corrosion resistant, 18 gauge stainless steel for long lasting durability. Mirror finish with center embossing enhances style and minimizes noticeable wear. Food safe contact area eliminates pitting or discoloring. Dishwasher safe. NSF® certified. Shapes areOval, Round and Rectangle. Color finish isStainless Steel.Sizes vary per shape. Package quantities are3 and 6.

    Click for more
  • Vollrath® Elegant Reflections™ Serving Trays

    Vollrath® Elegant Reflections™ Serving Trays
    See all 17 items in product family
    Add Serving Convenience And A Touch Of Class To Your Buffet Table With These Vollrath® Elegant Reflections™ Serving Trays.

    Mirror finished heavy duty 18 gauge stainless steel is corrosion resistant. Trays feature a scalloped gadroon edge. Center embossing enhances style and minimizes noticeable wear. Food safe surface is easy to clean and maintain. Dishwasher safe. Sold individually. Silverplate Finish is available on all items. Silverplating provides extremely durable plating with an average life of 5 to 10 years. NSF® certified.

    Click for more
  • Vollrath® Odyssey™ Serving Trays

    Vollrath® Odyssey™ Serving Trays
    See all 7 items in product family
    Vollrath® Value Priced Odyssey™ Serving Trays Complement Casual Or Formal Banquet Applications.

    Used for catered events. Tough chrome plating provides long life. Mirror finish for an attractive appearance. Surface safe for direct food contact. Recommended cleaning with sponge, mild detergent and warm water; Handwash only.

    Click for more
  • Cork Lined Laminate Serving Trays & Liners

    Cork Lined Laminate Serving Trays & Liners
    See all 12 items in product family
    Cork Lined Laminate Serving Trays And Liners Help Keep Wet And Dry Plates And Glasses From Slipping.

    Cork Lined Laminate Serving Trays And Liners are made of plastic with slip-resistant molded-in laminate cork for long lasting durability and dependability. Variety of styles, brands and shapes available to meet food service serving requirements. Cork lining will not peel or warp. Additional liners (sold separately) can be easily placed in serving trays to ensure long life and slip resistance. Liners are self-adhesive for easy installation. Shapes are Oval, Rectangular and Round. Color finish is Brown. Dimensions, diameters and quantities vary per style and brand.

    Click for more
  • Cal-Mil Amenity Trays

    Cal-Mil Amenity Trays
    See all 3 items in product family
    Cal-Mil Amenity Trays Provide A Great Way Of Keeping Hotel Restroom Table Tops Organized And Free Of Clutter.

    Cal-Mil Amenity Trays are made with acrylic and polycarbonate for long lasting durability. Shampoos, conditioners, and bar soaps can be elegantly placed on this amenity tray to add stylish storage to decor. Easy-to-grip handles available on some models for efficient transport. Available styles include 2-Tier, Tray w/Shelves, Classic, Glass Green, and Oval Amenity Tray. Color finishes are Black, Clear, Granite Charcoal, and Natural. Dimensions vary per model.

    Click for more
  • Cal-Mil Room Service Trays

    Cal-Mil Room Service Trays
    See all 4 items in product family
    Cal-Mil Room Service Trays Feature A Sleek And Bold Design For Adding Style To Restaurants, Hotels And Residential Kitchens.

    Cal-Mil Room Service Trays are constructed of durable ABS plastic and bamboo for long lasting use and dependability. Trays feature a solid body that will impress guests and complement any decor. Its size offers ample room for storage and presentation of foods. Includes two built-in handles for easy transport. Available styles are Curved and Flat Room Service Trays. Color finishes are Black and Natural. Dimensions vary per model.

    Click for more
  • Cal-Mil Simulated Stone Serving Tray

    Cal-Mil Simulated Stone Serving Tray
    See all 11 items in product family
    Cal-Mil Simulated Stone Serving Trays Offer A Unique And Modern Stoned Style That Complements Any Food Decor In Hotels, Restaurants And Catered Events.

    Cal-Mil Simulated Stone Serving Trays feature the look and feel of real stone and the durability of lightweight acrylic. Trays provide high luster finish and polished edges for long lasting use. Solid body is break, scratch, stain, and fade resistant. Food safe surface is non-porous for easy cleaning. Non-skid silicone bumps on bottom available on some styles for easy pick up from table. Available styles are Ice X-Stone Tray, Oval Simulated Stone, Rectangle Serving, Rectangle Slate Serving/Display, Round Simulated Stone, Square Quarry Stone, and Square Slate Serving/Display Stone Tray. Color finishes are Black and Grey. Dimensions vary per model.

    Click for more
  • Cal-Mil Mirrored Severing Trays

    Cal-Mil Mirrored Severing Trays
    See all 12 items in product family
    Cal-Mil Mirrored Serving Trays Feature Scratch Resistant Mirror Tops For Elegant Foodservice Storage And Display.

    Cal-Mil Mirrored Serving Trays are made with heavy duty glass that creates a durable, easy to clean product for long lasting use. Mirror trays create dimension and add style to any food presentation and is suitable for any restaurant, hotel, or catered event. Includes slightly raised rim on some models to assist in spill containment. Available styles are 6-Piece Triangle Mirror Set, 24-Piece Round Mirror Kit, Moonique Multi-Level, Octagon, Oval, Rectangle, Round, Square, and Yin-Yang 2-Piece Set Mirror Trays. Color finishes are Mirror and Mirror w/Black Trim. Dimensions vary per model.

    Click for more
  • Carlisle Serving Trays

    Carlisle Serving Trays
    See all 8 items in product family
    Carlisle Serving Trays Are Used For Carrying Food And Beverages Safely And Efficiently.

    Carlisle Serving Trays are made of fiberglass, rubber polypropylene and San to provide long lasting durability. Break-resistant design provides greater reliability. Stacking design provides easy storage and portability. BPA-free for added safety and protection. Dishwasher-safe for enhanced versatility. Simple to clean. Dimensions and colors vary per model. Package quantities are 1, 6 or 12.

    Click for more
Featured Items