Browse Wire Shelving

(5,958 items)

Narrow Your Results

Width Inches

  • Less...
  • More...

Depth Inches

Height Inches

  • Less...
  • More...

Accessory Type

Brand

Our Price

Go

Recently Viewed

Categories

  • 74" High Nexel® Chrome Wire Shelving

    74
    See all 39 items in product family
    Nexel® Chrome Wire Shelving is Designed for Years of Heavy Duty Service

    Global's NSF Approved, exclusive Nexel® Chrome Wire Shelving Units feature a chip resistant electroplated nickel chrome surface. This lustrous high gloss finish provides an attractive look that’s used for retail display and is rugged for cost effective, long lasting storage. Features a 1 year limited warranty in dry applications.

    Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Nexel®’s patented truss reinforced shelves provide extra strength that outlasts the competition. Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align on numbered posts at 1" increments. Meets NSF standards. Easy assembly.
    Starter Shelving Unit includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts.
    Add-On Shelving Units allow unit expansion to make the most of your storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and 8 S-hooks to join units.
    Individual Shelves include snap-on sleeves and are available in 600 or 800 lb. capacities (depending on shelf width).

    Click for more
  • 54" High Nexel® Chrome Wire Shelving

    54
    See all 40 items in product family
    Nexel® Chrome Wire Shelving is Designed for Years of Heavy Duty Service

    Global's NSF Certified, exclusive Nexel® Chrome Wire Shelving Units feature a chip resistant electroplated nickel chrome surface. This lustrous high gloss finish provides an attractive look that’s used for retail display and is rugged for cost effective, long lasting storage. Features a 1 year limited warranty in dry applications.

    Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Nexel®’s patented truss reinforced shelves provide extra strength that outlasts the competition. Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align on numbered posts at 1" increments. Meets NSF standards. Easy assembly.
    Starter Shelving Unit includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts.
    Add-On Shelving Units allow unit expansion to make the most of your storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and 8 S-hooks to join units.
    Individual Shelves include snap-on sleeves and are available in 600 or 800 lb. capacities (depending on shelf width).

    Click for more
  • 63" High Nexel® Chrome Wire Shelving

    63
    See all 36 items in product family
    Nexel® Chrome Wire Shelving is Designed for Years of Heavy Duty Service

    Global's NSF Certified, exclusive Nexel® Chrome Wire Shelving Units feature a chip resistant electroplated nickel chrome surface. This lustrous high gloss finish provides an attractive look that’s used for retail display and is rugged for cost effective, long lasting storage. Features a 1 year limited warranty in dry applications.

    Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Nexel®’s patented truss reinforced shelves provide extra strength that outlasts the competition. Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align on numbered posts at 1" increments. Meets NSF standards. Easy assembly.
    Starter Shelving Unit includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts.
    Add-On Shelving Units allow unit expansion to make the most of your storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and 8 S-hooks to join units.
    Individual Shelves include snap-on sleeves and are available in 600 or 800 lb. capacities (depending on shelf width).

    Click for more
  • 86" High Nexel® Chrome Wire Shelving

    86
    See all 35 items in product family
    Nexel® Chrome Wire Shelving is Designed for Years of Heavy Duty Service

    Global's NSF Certified, exclusive Nexel® Chrome Wire Shelving Units feature a chip resistant electroplated nickel chrome surface. This lustrous high gloss finish provides an attractive look that’s used for retail display and is rugged for cost effective, long lasting storage. Features a 1 year limited warranty in dry applications.

    Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Nexel®’s patented truss reinforced shelves provide extra strength that outlasts the competition. Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align on numbered posts at 1" increments. Meets NSF standards. Easy assembly.
    Starter Shelving Unit includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts.
    Add-On Shelving Units allow unit expansion to make the most of your storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and 8 S-hooks to join units.
    Individual Shelves include snap-on sleeves and are available in 600 or 800 lb. capacities (depending on shelf width).

    Click for more
  • Media Stand - 3-Shelf Wire - Chrome

    Media Stand - 3-Shelf Wire - Chrome
    See all 9 items in product family
    These Media Stands are designed specifically for Flat Screen TVs.

    Includes three heavy duty, height adjustable Wire Shelves and four 1" dia. Posts with leveling feet. Open wire design permits more light and air circulation and resists dust build-up. Ideal for media components, retail display or long lasting storage. Shelves are adjustabel in 1" increments. Holds up to 600 lbs per shelf. No tools required; shelves are held in place with special designed friction clips. Avaialble in chip resistant, electroplated Nickel Chrome or baked on, Silver Epoxy coated finishes.

    Shop For Shelf Liners
    Shop For Cable Ties


    Click for more
  • Nexel® Medium Duty 36"W x 24"D Wire Shelving (400 Lbs cap) Chrome

    Nexel® Medium Duty 36
    See all 4 items in product family
    Nexel® Chrome (MD) Wire Shelving (400 lb cap).

    Global's NSF Certified, exclusive Nexel® Chrome (Medium Duty) Wire Shelving Units are ideal for lighter products when a lower capacity shelf is required. These units feature a chip resistant electroplated nickel chrome surface. This lustrous high gloss finish provides an attractive look that'’s used for retail display and is rugged for cost effective, long lasting storage. Features a 1 year limited warranty in dry applications.

    Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Nexel® shelving features patented truss reinforced shelves for added strength that outlasts the competition.  Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align on numbered posts at 1" increments. Meets NSF standards. Easy assembly.
    Each Unit includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts.
    Individual Shelves include snap-on sleeves and are available in 400 lbs capacity.
    Click for more
  • Nexel® Quick-Adjust Chrome Wire Shelving

    Nexel® Quick-Adjust Chrome Wire Shelving
    See all 40 items in product family
    Nexel® Chrome Wire Shelving That Adjusts in an Instant!

    Global’s unique patented quick adjust wire shelves utilize detachable suspension shelf collars on its middle shelves. Quick adjust wire shelves can be added or removed without disassembly or tools, simply lift off hooks and replace in seconds. Shelf collars easily attach to posts using plastic snap on sleeves for positive locking. Shelves adjust at 1” increments on numbered posts. NSF Certified Wire shelving benefits include minimal dust accumulation, excellent visibility and light, sprinkler and air penetration. Chrome plated finish. Nexel Shelving Units include 4 posts, 2 fixed 600 lb. capacity shelves for top and bottom levels, 2 quick adjust 400 lb. capacity shelves, plastic snap-on sleeves and 8 suspension hooks. Meets NSF standards.

    Click for more
  • Nexel® Corner (Triangle) Chrome Wire Shelving

    Nexel® Corner (Triangle) Chrome Wire Shelving
    See all 10 items in product family
    Nexel® Corner Chrome Wire Shelving is Designed for Years of Heavy Duty Service

    Global's NSF Approved exclusive Nexel® Corner Chrome Wire Shelving Units feature a chip resistant electroplated nickel chrome surface. This lustrous high gloss finish provides an attractive look that’s used for retail display and is rugged for cost effective, long lasting storage.

    Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Nexel®’s patented truss reinforced shelves provide extra strength that outlasts the competition. Wire shelves adjust without tools and align on numbered posts at 1" increments. Meets NSF standards. Easy assembly.
    All units include 3 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts.
    Individual Shelves include snap-on sleeves and 800 lb. capacities.
    Click for more
  • Wine Bottle Racks - Wire Shelving

    Wine Bottle Racks - Wire Shelving
    See all 8 items in product family
    Wine Bottle Rack - Wire Shelving

    Wine Bottle Racks are an attractive and safe way to display and store wine bottles. Each bottle is securely cradled by heavy gauge wire to prevent movement. Adjustable shelves allow storage of many different sizes of bottles. Our open wire construction permits air to circulate around the bottles for an even temperature. The 36" wide shelves accommodate 9 bottles and the 48" wide shelves accommodate 13 bottles. Posts include bottom Leveling Feet and top Post Caps. For added protection, place a 4" high ledge along the rear of the shelf. The electroplated nickel-chrome finish is durable, chip resistant and attractive for use in retail display. The use of 188735 Foot Plate is recommended for additional stability.
    Click for more
  • Nexel® Wire Shelf Baskets - Chrome

    Nexel® Wire Shelf Baskets - Chrome
    See all 4 items in product family
    Nexel® Wire Shelf Baskets are great for merchandising & retail displays and strong & durable enough to use for warehouse & back room storage.

    These heavy duty wire baskets assemble and lock into place with no tools required. Each basket holds up to 300 lbs capacity and the wire design helps reduce dust accumulation and allows air circulation of storage. These complete four basket units contain a high polished, chrome plated finish that allows for easy cleaning. Accessories include Dividers for separation of products and Casters for compete mobility.
    Click for more
  • Slant Chrome Wire Shelving

    Slant Chrome Wire Shelving
    See all 28 items in product family
    Slant Wire Shelving Provides The Perfect Storage Solution For Retail Display!

    Slant shelving provides maximum visibility while maintaining easy access to contents. Slant shelving allows contents to be loaded from the rear for first-in first-out rotation. Shelving is made with a chrome plated finish that is used for merchandise display and strong enough for warehouse inventory picking. 45 Degree Wire Shelves adjust at 1" increments utilizing numbered posts and plastic snap-on sleeves. Shelves have a retaining lip on front (18"D Units have a 4-1/4"H lip and 24"D Units have 5-1/2"H lip). Choose between 4-Shelf Units with 1,600 capacity or 5-Shelf Units with 2,000 lb. capacity.
    Mobile 4-Shelf Trucks offer 1,200 lb. capacity and move easily on 4 swivel casters; available with 2 optional brakes. 4-Shelf Trucks with Dolly Base have 1,600 lb. capacity and moves easily on a rugged dolly base with rubber wheels (2 rigid, 2 swivel).
    Accessorize with Optional Shelf Retainer/Dividers and Label Holders (sold separately).

    Click for more