Browse Air Conditioners

(799 items)

Narrow Your Results

Availability

Energy Star Certified

Energy Efficiency Rating (EER)

  • Less...
  • More...

Seasonal Energy Eff Rating -SEER

BTU Cooling

  • Less...
  • More...

BTU Heating

CFM High

  • Less...
  • More...

Brand

Price

Go

Recently Viewed

Categories

  • Wall Air Conditioners Cool Only

    Wall Air Conditioners Cool Only
    See all 26 items in product family
    Wall Air Conditioners Cool Only Are Used For Applications Including Residential, Commercial, Hospitality, And More.

    Wall air conditioners cool only are made of high quality materials for long lasting durability and dependability. Air conditioners provide ergonomic temperature control, minimize air leakage, and improve energy efficiency. Wall units minimize footprint for limited space locations with few windows. Auto-restart feature resumes operation after power outage restoration. Includes adjustable louvers for airflow directional control. Features digital display and timer controls for user convenience. R410A refrigerant for increased efficiency. Installation kit included for convenient assembly. Cooling square feet ranges from 330 to 800. BTU cooling ranges from 8000 to 14500. Voltages are 115 and 208/230. EER ranges from 9.3 to 10.7.

    Click for more
  • Wall Air Conditioners with Heat

    Wall Air Conditioners with Heat
    See all 15 items in product family
    Wall Air Conditioners With Heat Are Used For Applications Including Residential, Hospitality, Commercial, And More.

    Wall air conditioners with heat are made of high quality materials for long lasting durability and dependability. Air conditioners provide ergonomic temperature control, minimize air leakage, and improve energy efficiency. Dual functionality features heating and cooling capabilities for energy efficiency and application versatility. Wall units minimize footprint for limited space locations with few windows. Auto-restart feature resumes operation after power outage restoration. Includes adjustable louvers for airflow directional control. Features digital display and timer controls for user convenience. R410A refrigerant for increased efficiency. Installation kits included for convenient assembly. EER ranges from 9.3 to 9.8. Voltages are 115 and 208/230. BTU heating ranges from 3850 to 11200. BTU cooling ranges from 8000 to 14500. Dimensions vary per model.

    Click for more
  • Hazardous Location Air Conditioners

    Hazardous Location Air Conditioners
    See all 4 items in product family
    Hazardous Location Air Conditioners Are Engineered to Perform in the Harshest Conditions.

    Hazardgard meets T4 temperature classifications and is designed to cool laboratories, control rooms, living quarters, storage areas and other enclosures situated in hazardous locations; where specific volatile flammable liquids or gases are handled or used within enclosed containers or systems. Hazardgard comes with a sleeve that can be installed in a window or thru-the-wall, provided the wall depth meets specifications. Cooling square footages are 700, 1,000, and 1,400. BTU cool range from 14,500 - 24,000. Voltages are 230/208 or 240/220.. Energy efficiency ratings vary between 8.8 and 9.7.

    Features:
    • Hermetically sealed reciprocating compressor is cooled during the refrigeration cycle, which allows the unit to tolerate higher outdoor temperatures up to 130°F
    • Environmentally sealed on/off switch and gold plated contacts in thermostat for corrosion resistance
    • Solid-state control relays for compressor and fan operation
    • Larger, commercial grade, enclosed fan motor with hermetically sealed overload for arc-free operation. Totally enclosed to assure efficient operation under adverse electrical conditions
    • 22-gauge, G60 steel air conditioner cabinet is powder coated for corrosion protection and to withstand years of hard use
    • Coils coated for corrosion resistance
    • Diamonblue Advanced Corrosion Protection® on the outdoor coil protects the coil against deterioration and extends the life of the unit especially in coastal or corrosive environments.
    Click for more
  • Friedrich Commercial Grade Kuhl® Window / Wall Air Conditioners

    Friedrich Commercial Grade Kuhl® Window / Wall Air Conditioners
    See all 23 items in product family
    Friedrich Commercial Grade Kuhl® Window or Wall Air Conditioners

    Commercial-grade construction is standard on all Kuhl air conditioner units. Constructed of the highest quality materials and components, Kuhl delivers dependable operation in some of the harshest environments. Its fully enclosed fan motor seals out dirt and operates at a lower temperature than standard grade motors, effectively preventing overheating and therefore prolonging the life of the unit. Aluminum end plates prevent rusting while Duraguard paint, improved indoor and outdoor temperature monitoring, unique dual-stage air filtration, R-410A refrigerant and robust handles for quick removal and installation make Kuhl the only commercial window/thru-the-wall air solution on the market.

    Click for more