Browse Air Conditioners

(679 items)

Narrow Your Results

Availability

Free Shipping

Energy Star Certified

Energy Efficiency Rating (EER)

  • Less...
  • More...

BTU Cooling

  • Less...
  • More...

BTU Heating

  • Less...
  • More...

CFM High

  • Less...
  • More...

Brand

Price

Go

Recently Viewed

Categories

  • Wall Air Conditioners Cool Only

    Wall Air Conditioners Cool Only
    See all 25 items in product family
    Wall Air Conditioners Cool Only Provide Interior Cooling For Applications Including Residential, Commercial, Hospitality, and more.

    These air conditioners provide convenient, energy efficient temperature control while minimizing air leakage and energy costs for overall savings. The wall design reduces unit footprint for limited space environments with minimal windows. The auto-restart feature resumes operation after power outage restoration. Includes digital display and timer controls for operation convenience. Features adjustable louvers for airflow directional control. Installation kit included for convenient assembly. R410A refrigerant for increased efficiency. BTU cooling ranges from 8000 to 14000. Voltages are 115, 208/230, and 230. EER ranges from 9.4 to 10.7.

    Click for more
  • Wall Air Conditioners with Heat

    Wall Air Conditioners with Heat
    See all 18 items in product family
    Wall Air Conditioners With Heat Provide Convenient Climate Control For Applications Including Residential, Hospitality, Commercial, and more.

    Air conditioners provide ergonomic temperature control, minimize air leakage, and improve energy efficiency. The dual functionality features support heating and cooling capabilities for energy efficiency and application versatility. The auto-restart feature automatically resumes operation at previous setting once power is restored. Includes digital display and timer controls for easy operation and adjustable louvers for airflow directional control. Wall units minimize footprint for limited space locations with few windows. Environmentally friendly R410A refrigerant. Installation kits included for convenient assembly. BTU cooling ranges from 8000 to 15500. BTU heating ranges from 3850 to 11200. Voltages are 115, 208/230, and 230. EER ranges from 9.3 to 9.8. Dimensions vary per model.

    Click for more
  • Hazardous Location Air Conditioners

    Hazardous Location Air Conditioners
    See all 4 items in product family
    Hazardous Location Air Conditioners Provide Cooling Comfort in Harsh Conditions Including Laboratories, Storage Areas, Control Rooms, and more.

    These air conditioners are designed to cool areas where flammable liquids or gases are handled and stored within enclosed containers or systems. Units include a sleeve that may be installed in a window or through a wall. Cooling square foot options are 700, 1,000, and 1,400. BTU cooling ranges from 14,500 to 24,000. Voltages are 208/230 and 220/240. Energy efficiency ratings are 8.8, 9.0, and 9.7.

    Features:
    • Hermetically sealed reciprocating compressor is cooled during the refrigeration cycle, which allows the unit to tolerate higher outdoor temperatures up to 130°F
    • Environmentally sealed on/off switch and gold plated contacts in thermostat for corrosion resistance
    • Solid-state control relays for compressor and fan operation
    • Larger, commercial grade, enclosed fan motor with hermetically sealed overload for arc-free operation. Totally enclosed to assure efficient operation under adverse electrical conditions
    • 22-gauge, G60 steel air conditioner cabinet is powder coated for corrosion protection and to withstand years of hard use
    • Coils coated for corrosion resistance
    • Diamonblue Advanced Corrosion Protection® on the outdoor coil protects the coil against deterioration and extends the life of the unit especially in coastal or corrosive environments.
    Click for more
  • Friedrich Commercial Grade Kuhl® Window / Wall Air Conditioners

    Friedrich Commercial Grade Kuhl® Window / Wall Air Conditioners
    See all 23 items in product family
    Friedrich Commercial Grade Kuhl® Window / Wall Air Conditioners Provide Through Wall Climate Control For Offices, Laboratories, Retail Stores, and more.

    The fully enclosed fan motor seals out dirt and operates at a lower temperature than standard grade motors, effectively preventing overheating and therefore prolonging the life of the unit. The units improve indoor and outdoor temperature monitoring and include a dual-stage air filtration for improved air quality. The aluminum end plates prevent corrosion ensuring years of reliable performance. Features robust handles for quick removal and installation. Environmentally friendly R410A refrigerant. Cooling square feet ranges from 250 to 2700. Cooling BTUs range from 5800 to 36000. Heating BTUs range from 4000 to 22000. Voltages are 115, 208/230, and 230. EER ranges from 9 to 12.3. Dimensions vary per model.

    Click for more