Browse Air Conditioners

(796 items)

Narrow Your Results

Energy Star Certified

Seasonal Energy Eff Rating -SEER

BTU Cooling

  • Less...
  • More...

BTU Heating

Voltage

Zones

Brand

Price

Go

Recently Viewed

Categories

  • LG Multi F Multi-Zone Heat Pump Systems

    LG Multi F Multi-Zone Heat Pump Systems
    See all 17 items in product family
    LG Multi F Multi-Zone Heat Pump Systems Can Be Used On A Wide Range Of Building Applications For Schools, Hotels, Hospitals, Offices, Condominium, and Single-Family Residences.

    The LG Multi F inverter heat pump systems operate two to eight interior units that are typically mounted in separate rooms. Each indoor unit comes with its own remote control, allowing the customer to set the temperature individually in different rooms. These units are connected to a single exterior units. The interior units are available in a variety of styles, inculding Art Cool Gallery, Art Cool Mirror, Dual Zone, Max, Quad Zone, Tri-Zone, and Standard Wall Mount. Indoor or Outdoor Units available with Cooling BTUs ranging from 7,000 - 52,500 and Heating BTUs from 8,100 - 58,000. Voltages vary per model.

    Protective Covers for Line Sets are Available for Purchase by Clicking the Following Link here

    Installation Line Sets are Available for Purchase by Clicking the Following Link here

    Additional Copper Tubing is Available for Purchase if Needed by Clicking the Following Link here

    Click for more
  • Friedrich Multi-Zone Ductless Split Air Conditioners

    Friedrich Multi-Zone Ductless Split Air Conditioners
    See all 14 items in product family
    Friedrich Multi-Zone Ductless Split Air Conditioners are Incredibly quiet, sleek and energy-efficient, ductless split systems are the smart way to cool rooms without ductwork—even those without windows or exterior walls. The entire line utilizes Inverter Technology which allows systems to reach the desired temperature faster, maintain it more accurately, and reduce energy costs, which is especially beneficial in multizone systems where room temperature set points vary and some indoor units may be turned off in unoccupied rooms. SEER ratings up to 25.0. Friedrich's high efficiency multi zone heat pumps feature comfort and convenience all year round. In heating mode, these systems use approximately 1/4 of the energy required by electric heat.

    Protective Covers for Line Sets are Available for Purchase by Clicking the Following Link here

    Installation Line Sets are Available for Purchase by Clicking the Following Link here

    Additional Copper Tubing is Available for Purchase if Needed by Clicking the Following Link here

    Click for more