Browse Air Conditioners

(679 items)

Narrow Your Results

Availability

Energy Star Certified

Energy Efficiency Rating (EER)

  • Less...
  • More...

BTU Cooling

  • Less...
  • More...

BTU Heating

  • Less...
  • More...

Type

Voltage

Brand

Price

Go

Recently Viewed

Categories

  • Packaged Terminal Air Conditioners with Heat Pump

    Packaged Terminal Air Conditioners with Heat Pump
    See all 29 items in product family
    Packaged Terminal Air Conditioners With Heat Pump Provide Dual Heating and Cooling Functionality For Commercial, Residential, Hospitality, and Indoor Industrial Environments.

    These terminal air conditioners with heat pump offer optimal climate control for areas in need of sufficient temperature adjustability. Dual functionality features heating and cooling capabilities for energy efficiency and application versatility. Select units have a restart feature that automatically resumes operation at previous setting once power is restored. Sound reduction package minimizes resonance levels for quiet operation. Protective fin coating offers corrosion resistance and lasting durability. Cooling square feet ranges from 200 to 900. BTU cooling ranges from 7,000 to 15,000. BTU heating ranges from 6,000 to 17,000. Volts are 208/230 and 265. EER ranges from 9.6 to 13.3. Select units are UL listed. Additional specifications vary per model.

    Click for more
  • Packaged Terminal Air Conditioners with Electric Heat

    Packaged Terminal Air Conditioners with Electric Heat
    See all 29 items in product family
    Packaged Terminal Air Conditioners With Electric Heat Provide Cooling and Heating Versatility For Residential, Hospitality, Commercial, and Indoor Industrial Locations.

    These air conditioners with electric heat offer optimal temperature and climate control for areas in need of on-demand temperature changes. The dual functionality offers heating and cooling capabilities for energy efficiency and application versatility. Select units include a restart feature that automatically resumes operation at previous setting once power is restored. Certain models feature a white noise function capable of masking sound level changes. Includes a fin coating for corrosion resistance. Cooling square feet ranges from 200 to 900. Cooling BTUs range from 7000 to 15000. Heating BTUs range from 6200 to 17000. Voltages are 208/230 and 265. Dimensions vary per model.

    Click for more
  • PTAC Accessories

    PTAC Accessories
    See all 32 items in product family
    PTAC Accessories Support Convenient Air Conditioning Assembly, Mounting, and Installation For Applications Including Residential, Commercial, Hospitality, and more.

    These accessories are designed for new construction installations, renovations, upgrades, and replacement applications. Fully insulated sleeves allow wall mounting and are made of electro-galvanized steel that resists corrosion and oxidation. The replacement filters replace old, used filters to maintain high operating efficiency and reduce airflow contamination. Architecture grilles improve the appearance and d├ęcor in new construction installations. Thermostats allow convenient temperature control. Supports wall installation. Available styles include Decorative Subbase, Disconnect Switch, Electrical Subbase - 230V-20A - Black, Electrical Subbase - 230V-30A - Black, and more. Watts and dimensions vary per model. Please check local building codes and requirements prior to installation.

    Click for more