Browse Air Conditioners

(754 items)

Narrow Your Results

Availability

Energy Star Certified

Energy Efficiency Rating (EER)

  • Less...
  • More...

BTU Cooling

  • Less...
  • More...

BTU Heating

  • Less...
  • More...

CFM High

  • Less...
  • More...

Voltage

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Portable Air Conditioners

    Portable Air Conditioners
    See all 23 items in product family
    Portable Air Conditioners Provide Air Temperature Control For Applications Including Residential, Office, Commercial And More.

    Portable air conditioners are made of ABS plastic and metal for long lasting durability and dependability. Units allow portable air regulation, reliable cooling and increased comfort for basements, garages, shops and more. Select models can be adjusted for window installation. Includes casters for easy mobility and maneuverability. No assembly required. Optional modes include Cooling, Fan and Dehumidification. Available BTUs range from 7000 to 14,000. Cooling square feet range from 250 to 700. EER ranges from 8.4 to 14.29. Voltages are 115 and 120. Color finishes include Black, Black/Silver, Gray, Gray/White, Off White, Platinum, Silver, White and more. Dimensions vary per model.

    Click for more
  • Portable Air Conditioners With Heat

    Portable Air Conditioners With Heat
    See all 14 items in product family
    Portable Air Conditioners With Heat Improve Air Circulation For Poorly Ventilated Areas Including Basements, Offices, Garages And More.

    Portable air conditioners can be placed in a poorly ventilated area or easily moved from area to area as needed. Dual-function climate controls are cost effective, and versatile. They also maximize energy efficiency. PVC plastic construction gives you durable dependability. Remote control, digital display and timer controls allow operator control and convenience. Casters give you easy mobility. ETL and UL listed.

    • Reusable air filters reduce costs
    • Casters give you easy mobility
    • EER ranges from 8.86 to 11.8
    • Voltages are 115 and 120
    • Cooling square feet ranges from 250 ft - 700 ft
    • Cooling BTUs range from 9,000 to 14,000
    • Heating BTUs range from 4100 to 14,000
    • Color finishes are Black, Black/Silver, Gray, Off White, Platinum/Black and White
    • Dimensions vary per model


    Click for more