Browse Air Conditioners

(679 items)

Narrow Your Results

Availability

Energy Star Certified

Energy Efficiency Rating (EER)

  • Less...
  • More...

BTU Cooling

  • Less...
  • More...

BTU Heating

  • Less...
  • More...

CFM High

  • Less...
  • More...

Voltage

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Portable Air Conditioners

    Portable Air Conditioners
    See all 25 items in product family
    Portable Air Conditioners Provide Mobile Air Temperature Control For Applications Including Residential, Office, Commercial, and more.

    These units allow portable air regulation, reliable cooling, and increased comfort for basements, garages, shops, and more. Most air conditioner models feature casters for easy transport, maneuverability, and placement. The compact design minimizes unit footprint making it ideal for smaller environments. Optional window exhaust kit is available. Cooling BTUs range from 8000 to 14,000. Cooling square feet ranges from 300 to 700. EER ranges from 8.8 to 14.3. Voltages are 115 and 120. Dimensions vary per model.

    Click for more
  • Portable Air Conditioners With Heat

    Portable Air Conditioners With Heat
    See all 9 items in product family
    Portable Air Conditioners With Heat Improve Air Circulation For Poorly Ventilated Areas Including Basements, Offices, Garages, and more.

    These portable air conditioners are designed for easy transport to poorly ventilated areas or other areas as needed. The dual-function climate controls are versatile, cost effective, and maximize energy efficiency. The swivel wheels are designed to improve unit mobility and transport for easy positioning and placement in different areas. The ABS plastic construction provides impact and corrosion resistance for years of reliable service. Includes a remote control, digital display, and timer controls for convenient operator control. ETL and UL listed. Cooling BTUs are 12000, 13500, and 14000. Heating BTUs are 4100, 10700, 11000, 12000, and 13000. Cooling square feet options are 400, 500, 550, and 700. EER ranges from 8.9 to 11.7. Dimensions vary per model.

    Click for more