Browse Air Conditioners

(679 items)

Narrow Your Results

Availability

Energy Star Certified

Seasonal Energy Eff Rating -SEER

  • Less...
  • More...

BTU Cooling

  • Less...
  • More...

BTU Heating

  • Less...
  • More...

Cooling Square Feet

  • Less...
  • More...

CFM High

  • Less...
  • More...

Voltage

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Ductless Air Conditioners High Efficiency - Best Value

    Ductless Air Conditioners High Efficiency - Best Value
    See all 2 items in product family
    Ductless Air Conditioners High Efficiency - Best Value Provide Energy Efficient Cooling and Heating For Residential, Commercial, Hospitality, and Other Related Environments.

    These air conditioners feature a split design including an indoor evaporator unit and an outdoor condensing unit. The indoor unit includes an air inlet, front panel, air flow outlet with grille, and interior air filters to capture dirt, dust, and debris. The outdoor unit provides side and rear air inlets, outlets, and connection valves. Remote control allows convenient temperature adjustment and unit support. Installation kit included. Energy Star compliant. Cooling BTUs are 18,000 and 24,000. Heating BTUs are 18,000 and 25,000. CFM High options are 560 and 618. SEER options are 20.5 and 20.8. Must be installed by a licensed contractor. Global Units come with a 1 year in home service parts and labor warranty plus a 5 year sealed system warranty.

    Protective Covers for Line Sets are Available for Purchase by Clicking the Following Link here

    Additional Copper Tubing is Available for Purchase if Needed by Clicking the Following Link here

    Click for more
  • Fujitsu Halcyon Ductless Split Systems

    Fujitsu Halcyon Ductless Split Systems
    See all 3 items in product family
    Fujitsu Halcyon Ductless Split Systems With Heat Pumps Provide Ergonomic Climate Control For Residential, Commercial, Industrial, and Other Related Applications.

    These systems ensure whisper-quiet, energy-efficient heating and cooling for optimal comfort. The unit design requires no ductwork allowing flexible, room-by-room temperature control. Cooling BTUs are 9000, 12000, 18000, and 22000. Heating BTUs are 12000, 16000, 21600, and 27600. Voltage is 208/230. Dimensions vary per model.

    Protective Covers for Line Sets are Available for Purchase by Clicking the Following Link here

    Installation Line Sets are Available for Purchase by Clicking the Following Link here

    Additional Copper Tubing is Available for Purchase if Needed by Clicking the Following Link here

    Click for more
  • Friedrich Ductless Split Systems

    Friedrich Ductless Split Systems
    See all 5 items in product family
    Friedrich Ductless Split Systems With Heat Pumps Provide Ductless Air Conditioning For Residential, Commercial, Industrial, and Other Related Applications.

    These systems include an LCD remote for each indoor unit and 24 hour timer and sleep timer for operating convenience. The auto-restart feature automatically resumes operation at previous setting once power is restored. The automatic cooling, fan, and heating modes have four speeds and a continuous air sweep to ensure optimum performance. Auto-shut flaps close when unit is powered off for safety. Includes washable, reusable air filters and a removable front grille for maintenance ease. Features four transmitter codes to prevent unintentional interference with nearby units. BTU cooling ranges from 9000 to 33600. BTU heating ranges from 9800 to 34600. EER ranges from 8.2 to 12. SEER is available in 16 and 18. Cooling square feet ranges from 400 to 2700. Units are UL and AHRI approved. Other specifications vary per model.

    Protective Covers for Line Sets are Available for Purchase by Clicking the Following Link here

    Click for more
  • LG Single-Zone Duct-Free Split Systems

    LG Single-Zone Duct-Free Split Systems
    See all 35 items in product family
    LG Single-Zone Duct-Free Split Systems Provide Convenient Climate Control For Applications Including Residential, Hospitality, Commercial, and more.

    The system’s dual functionality features heating and cooling capabilities for energy efficiency and application versatility. The inverter compressor regulates temperature levels for optimal comfort and cost effectiveness. Filters are removable and washable without required tools allowing convenient servicing and maintenance. Includes wall controller and auto restart function for easy operation. Features a built-in condensate pump and dual-thermostat control. Vibration free design reduces resonance for quiet operation. Available styles Art Cool™ Mirror, Art Cool™ Premier, Ceiling Cassette, Concealed Duct - High Static, and more. Cooling ranges from 8500 to 48000. Heating ranges from 1200 to 56000. SEER ranges from 16.5 to 27.5. Dimensions vary per model.

    Protective Covers for Line Sets are Available for Purchase by Clicking the Following Link here

    Installation Line Sets are Available for Purchase by Clicking the Following Link here

    Additional Copper Tubing is Available for Purchase if Needed by Clicking the Following Link here

    Click for more
  • Pridiom® Ductless Split Air Conditioners

    Pridiom® Ductless Split Air Conditioners
    See all 5 items in product family
    Pridiom® Ductless Split Air Conditioners Support Cooling and Heating Environments Including Offices, Hotels, Resorts, and more.

    These air conditioners provide high energy efficiencies, as well as low ambient operating temperatures. Inverter heat pump technology adjusts output to maximize comfort while minimizing the energy cost. Units conserve energy by cooling or heating occupied locations. Includes remote control for convenient operation and temperature control. Cooling BTUs are 9,000, 12,000, 18,000 and 24,000. Heating BTUs range from 9,000 to 28,000. CFM high, voltage, and SEER vary per model. UL & CSA listed. Must be installed by a licensed contractor. Environmentally-friendly R410A refrigerant.

    Protective Covers for Line Sets are Available for Purchase by Clicking the Following Link here

    Click for more
  • Line Sets & Installation Kits For Mini-Split Units

    Line Sets & Installation Kits For Mini-Split Units
    See all 10 items in product family
    Line Sets & Installation Kits For Mini-Split Units Allow Convenient Air Conditioner Assembly and Installation For Residential, Commercial, Office, and Other Related Applications.

    These kits are designed to provide the necessary accessories to support the ergonomic installation of air conditioners in multiple environments. The copper construction provides corrosion resistance and reliability in harsh conditions. Units are available in various length options for application versatility. Available types are Installation Kit and Line Set. Liquid connection sizes are 1/4" and 3/8". Suction connection sizes are 3/8", 1/2", and 5/8".

    Click for more
  • Cover Guard Air Conditioning Line Set Protection

    Cover Guard Air Conditioning Line Set Protection
    See all 15 items in product family
    Cover Guard Air Conditioning Line Set Protection Covers Unsightly Wires, Pipes, or Tubes For Applications Including Industrial, Commercial, Residential, and more.

    These cover guards are made of high quality plastics for lasting durability and corrosion resistance. The line and wire pressure increases clamp fitting for additional reliability. Units are adjustable from 2" to 4" with other available parts for application versatility. Available styles include Adjustable Cover Guard 45 Degree Elbow, Adjustable Cover Guard 90 Degree Sweep, Adjustable Cover Guard Coupler, and more. Package quantities are 1, 6 and 12. Color finish is White. Dimensions vary per model.

    Click for more