Browse Air Curtains

(1,377 items)

Narrow Your Results

Door Width Inches

  • Less...
  • More...

Horsepower

Voltage

Decibels (DB)

Door Height Feet

Our Price

Go

Recently Viewed

Categories

  • Global Industrial RFD Series Industrial Air Curtains Up To 14 Feet

    Global Industrial RFD Series Industrial Air Curtains Up To 14 Feet
    See all 52 items in product family
    Global Industrial RFD Series Industrial Air Curtains Up To 14 Feet Provide Climate Control For Applications Including Industrial, Distribution, HVAC, And More.

    Global Industrial RFD Series industrial air curtains up to 14 feet are made of stainless steel for dependability and corrosion resistance. Air curtains support medium sized entryways including dock doors, warehouses, and more. Top and bottom access panels allow ergonomic inspection, maintenance, and service entry for motors or blowers without lowering unit. Directional air foil vane facilitates air stream deflection +/-20 degrees. Includes NEMA 12 control panel, galvanized fans, and high efficiency discharge plenum. Fully assembled and factory tested. Decibels are 66. HP is 1-1/2. Phase is 3. Voltages range from 208 to 575. ETL listed. Dimensions vary per model.

    Click for more
  • Global Industrial RSD Series Industrial Air Curtains Up To 17 Feet

    Global Industrial RSD Series Industrial Air Curtains Up To 17 Feet
    See all 84 items in product family
    Global Industrial RSD Series Industrial Air Curtains Up To 17 Feet Provide Climate Control For Applications Including Industrial, Distribution, HVAC, And More.

    Global Industrial RSD Series industrial air curtains up to 17 feet are made of stainless steel for dependability and corrosion resistance. Air curtains support large sized entryways including dock doors, warehouses, and more. Top and bottom access panels allow ergonomic inspection, maintenance, and service entry for motors or blowers without lowering unit. Direct drive avoids coupler and outboard bearing misalignment eliminating periodic belt replacement. Directional air foil vane facilitates air stream deflection +/-20 degrees. Includes NEMA 12 control panel with magnetic motor starter, overload relays, and control transformer. Features galvanized fans, high efficiency discharge plenum, and optional Hand/ Off/Auto switch. Units support up to 30 ft. wide openings. Decibels are 69. HP is 3. Phase is 3. Voltages range from 208 to 575. ETL listed. Dimensions vary per model.

    Click for more