Browse Air Purifiers

(262 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Dyson Pure Cool Link Air Purifier / Fans

    Dyson Pure Cool Link Air Purifier / Fans
    See all 3 items in product family
    Dyson Pure Cool Link Air Purifier / Fans Improve Air Quality, Circulation, and Speed for Applications Including Residential, Commercial, Maintenance, and more.

    Dyson Pure Cool Link air purifier / fans are made of plastic for durability and impact resistance. Fans remove 99.97% of allergens, pollutants, and ultrafine particles including pollen, bacteria, and pet dander. Air Multiplier™ technology and oscillating design provide long-range projection and circulation. Intelligent purification automatically monitors, reacts, and purifies to Dyson Link app. Voice activated feature supports Amazon Echo for user convenience. Includes remote control with 10 airflow settings. Features an integrated sleep timer for overnight purification. Types are Desk Fan/Purifier and Tower Fan/Purifier. Filter is 360° Glass HEPA EVO filter. CFMs are 707 and 868. Decibels are 63. Asthma & Allergy Friendly/Quiet Mark certified. Dimensions vary per model.

    Click for more
  • Commercial Air Scrubbers

    Commercial Air Scrubbers
    See all 7 items in product family
    Commercial Air Scrubbers Filter Out Harmful Organisms, Allergens, Construction Dust And More.

    Commercial Air Scrubbers use HEPA air filtration unit for optimum performance. The HEPA filter media has an efficiency rating of 99.97% against 0.3-micron oily aerosol particles. Commercial Air Scrubbers help restore indoor air quality in Commercial and light industrial settings, universities, schools, hospitality venues and healthcare environments by removing harmful allergens and mold spores - especially important for allergen-sensitive or immune-compromised areas or occupants.

    Click for more
  • HEPA Air Purifiers

    HEPA Air Purifiers
    See all 16 items in product family
    HEPA Air Purifiers Are Used For Applications Including Commercial, Residential, Hospitality, And More.

    HEPA air purifiers are made of high quality materials for long lasting durability and dependability. Purifiers are designed to reduce airborne contaminants including dust, pollen, pet dander, mold spores, and more. Compact design allows ergonomic transport and reduces footprint for storage ease. Filtration types are 5 Stage HEPA, HEPA, HEPA/Active Carbon, HEPA/Carbon, and True HEPA with Microbial Control. Square foot coverage ranges from 80 to 550. Color finishes are Black, Black/Silver, Silver, Designer White, Ice White, and White. Dimensions vary per model.

    Click for more
  • Negative Air Machines

    Negative Air Machines
    See all 8 items in product family
    Negative Air Machines Filter And Remove Airborne Particles For Applications Including Healthcare, Commercial, Industrial And More.

    Negative air machines are made of polyethylene for long lasting durability. Air machines filter and capture airborne particles inhibiting bacteria, mold and mildew growth. Units can be configured to ventilate or extract air. CFM high is 700, 1000 or 2000. CFM low is 200, 500 or 1000. Voltage is 115. Hertz are 60. Amps are 3, 5, 11 or 15. HPs are 1 or 2. Color finish is Burgundy. Dimensions vary per model.

    Click for more
  • E. L. Foust Air Purifiers

    E. L. Foust Air Purifiers
    See all 7 items in product family
    E. L. Foust Air Purifiers Neutralize Airborne Microorganisms For Commercial And Industrial Use.

    Foust air purifiers are all metal construction, use no adhesives, contain large beds of carbon, and have HEPA filters without any glue. They are specifically manufactured for people with multiple chemical sensitivities,(MCS), severe allergies, or asthma to remove chemicals, fumes, odors, and particles down to 0.1 microns in size from the air. They have performed well in independent lab tests and are used and recommended by allergists and environmental doctors nationwide. Since 1974, Foust Air Purifiers have been the units of choice of doctors and allergy sufferers. Great for use in the home, office, schools, or any place you need clean air. Units are made in North America. Heights range form 4" - 22". Widths range from 1-1/2" - 26". Available color finishes are Black/Gray, Beige and Stainless Steel. Recommended annual replacement if used 24/7. Purifiers available are designed for uses ranging from automobiles, to rooms, to office spaces, classrooms, and hospitals. Other specifications vary per style.

    Click for more
  • Jarden Air Purifiers

    Jarden Air Purifiers
    See all 1 items in product family
    Jarden Air Purifiers Remove 99% Of Airborn Particles For Clean Air In Residential And Commercial Environments.

    Air Purifiers have EPA-type filters that can remove airborne particles as small as 2 microns from air passing through the filter. Arm & Hammer® filter helps eliminate common household odors. Pre-filter is washable to extend the life of the HEPA-type filter and to provide long lasting durability. Three speed setting and optional ionizer assists in particle removal. Filter Reminder Dial provides user convenience. Recommended for rooms up with 180 sq. ft. and up to rooms with 418 sq. ft. Smoke CADR is 110, 116, and 270. Two HAPF30 filters included.

    Click for more
  • Complete Air Purification Systems

    Complete Air Purification Systems
    See all 2 items in product family
    Air Purifiers Help Prevent Illness, Reduce Fatigue And Headaches, And Decrease Dust And Cleaning Requirements.

    These purifiers use photo-catalytic titanium oxidation to clear the air of dust and allergens and help keep you healthy and comfortable. UVC lights activate a highly reactive and patented titanium dioxide catalyst that destroys toxic compounds by converting them into benign constituents such as water and carbon dioxide. Computerized control interface makes using these purifiers easy. Built-in service light tells you when it’s time to change the filter. Portable Purifier uses electronic sensors that constantly monitor air quality and automatically increase air performance to compensate for periods of high particle activity. Whole House Air Purifier is able to handle large volumes for air purification; including small homes. This air purifier is designed to work in conjunction with a home's HVAC system; not a stand-alone unit. 2 Year Limited Warranty.

    Click for more
  • SPT® Air Purifiers

    SPT® Air Purifiers
    See all 5 items in product family
    SPT® Air Purifiers Are Designed To Target and Remove Harmful Particles, Reduce Odor And Airborne Antagonists.

    SPT® Air Purifiers feature HEPA filter, carbon activated filter and ionizer for increased protection and reliability. 2-speed fan. Availlable types include Heavy Duty Air Cleaner used for areas up to 465 square feet. Features a four-stage filter assembly(activated carbon, HEPA, VOC and TiO2 with UV light) for added protection against harmful airborne particles. 4-speed fan for optimal performance. Designed to operate continuously for up to 2,000 hours. Casters for portability. Filter replacement indicator. Convenient filter access for easy replacement. HEPA Air Purifier With ION Flow Technology has an antibacterial pre-filter for superior protection against toxic airborne particles. Power consumption ranges from 0.24A-DC24V. Available colors are White, White/Pink, Transparent Blue/white, Black/White, Pearl/White, Violet/White, Royal Blue/White, Blue, Transparent Green/White and Black/White. Recommended room size and dimensions vary per model. ETL-certified.

    Click for more
  • Replacement Filters

    Replacement Filters
    See all 10 items in product family
    Replacement Filters Reduce Air Contaminants For Applications Including Residential, Commercial, Industrial And More.

    Replacement filters are made of high quality materials for long lasting durability and dependability. Units reduce and filter dust, mold spores, pet dander, pollen and more. Removes 99.97% of particles as small as 0.3 microns from passing through filter. Annual HEPA filter replacement recommended. Dimensions are 10"L x 2"W x 6-1/2"H.

    Click for more
  • MaxxAir™ Media Air Cleaners

    MaxxAir™ Media Air Cleaners
    See all 3 items in product family
    MaxxAir™ Flow Media Air Cleaner AF25165, 25" X 16" X 5", MERV 8

    The MaxxAir™ Air Cleaner Cabinet Air Filter is an easy and effective way to reduce dust and allergens in your home when properly installed within your HVAC system. The filter uses both a mechanical filtration as well as a factory installed magnetic charge to attract home allergens. An enhanced in-duct air filtration system will provide for better IAQ in your home. Pollutants inside your house are smaller than the eye can see, can be unhealthy, and adversely affect your heating and air conditioning system. This MaxxAir Flow system will provide a cleaner indoor environment without significantly reducing your system's airflow. Not only will this provide a healthier home environment, but as a result of a cleaner system you will experience savings on your energy costs! Rated for airflow up to 1400 CFM. 20 gauge galvanized steel. 3 universal cartridge sizes. Limited lifetime warranty.

    Click for more
  • La-1400 Series Commercial & Light Industrial HEPA & Media Air Purifiers

    La-1400 Series Commercial & Light Industrial HEPA & Media Air Purifiers
    See all 12 items in product family
    La-1400 Series Commercial & Light Industrial HEPA & Media Air Purifiers Combine Versatility, Efficiency And Contemporary Styling, and can be mounted in a wall or in the ceiling.

    La-1400 Series Commercial & Light Industrial HEPA & Media Air Purifiers are solidly manufactured for long lasting durability and dependability. Can be mounted in a number of ways to suit specific application needs for maximum efficiency. Includes eyebolts to hang unit from ceiling or wall mount kit. Measures 21-1/2"L x 17"W x 19"H overall. Available with Wood Grain, Black or White housing. Media Filter removes 98% of airborne particles as small as 5 microns. HEPA Filter offers 99.97% particle removal as small as 0.3 microns. 120 or 230 volts. 720 Watts.

    Click for more
  • M Series Duct Mount Air Purifier

    M Series Duct Mount Air Purifier
    See all 4 items in product family
    Duct Mounted Air Purifier Are In Duct Air Purifiers Used For Home Furnace Systems.

    Filtering system effortlessly removes pollutants from indoor air. Duct air purifier can be quickly mounted in any position and sized to a variety of duct openings. This cost effective air purifier requires no electricity and very low maintenance. Media filter removes 98% of airborne particles as small as 5 microns. Measures 19-1/2”W x 4-1/4”D x 16”H overall. Choose between Black or Silver housing.

    Click for more
  • M1 Series Duct Mount Air Purifier

    M1 Series Duct Mount Air Purifier
    See all 2 items in product family
    Duct Mounted Air Purifier Effortlessly Removes Pollutants From Indoor Air Making It Used For Home Furnace Systems.

    Duct mount air purifier can be quickly mounted in any position and sized to a variety of duct openings. This cost effective air purifier requires no electricity and very low maintenance. Media filter removes 98% of airborne particles as small as 5 microns. Measures 20-1/2”W x 4-1/4”D x 16”H overall. Choose between Black or Silver housing.

    Click for more
  • Excel Residential Media Air Purifiers

    Excel Residential Media Air Purifiers
    See all 6 items in product family
    Compact Media Air Purifiers Are Tabletop Air Purifiers Used For Rooms Up To 15’ x 15’.

    Excel air purifier removes 97% of airborne particles as small as .01 microns. Excel air purifier cleans indoor air throughout homes and offices using less than 75 watts of energy. Operates at 70-110 CFM with only 42-47dB sound level. Measures 17”L x 13”W x 8”H overall. 120 or 230V. Choose between Wood Grain, Black or White. Excel Z Purifier includes a replaceable media filter that removes 98% of particles as small as 5 microns.

    Click for more
  • Maxum Residential & Light Commercial Media Air Purifiers

    Maxum Residential & Light Commercial Media Air Purifiers
    See all 6 items in product family
    Maxum Media Air Purifiers Are Tabletop Air Purifiers Used For Rooms Up To 20’ x 20’.

    This air purifier removes 97% of airborne particles as small as .01 microns. Maxum air purifier cleans indoor air throughout homes and offices using less than 125 watts of energy. Operates at 210-275 CFM with only 49-54dB sound level. Measures 17”L x 13”W x 13-1/4”H overall. 120 or 230V. Choose between Wood Grain, Black or White. Maxum Z Purifier includes a replaceable media filter that removes 98% of particles as small as 5 microns.

    Click for more
  • Lafc Series Commercial HEPA & Media Air Purifiers

    Lafc Series Commercial HEPA & Media Air Purifiers
    See all 12 items in product family
    Lafc Series HEPA and Media Air Purifiers Are In Ceiling Air Purifiers Used For Use In Small Offices, Office Complexes, Bars And Labs.

    Lafc Series HEPA and Media Air Purifiers discreetly provides the best in air cleaning with contemporary styling and versatility. Centrifugal blowers allow 2 distinct cleaning modes for quiet and efficient operation. Includes aluminum pre-filter and carbon after filter. Hinged intake panel allows easy access to internal components for cleaning and maintenance. Louvered intake panel and louvered clean air delivery panel allow for variable yet smooth air flow. Measures 47-3/4”L x 23-3/4”W x 11”H overall. Choose between Black or White housing. Media Filter removes 98% of airborne particles as small as 5 microns. HEPA Filter offers 99.97% particle removal as small as 0.3 microns.

    Click for more