Browse Boilers, Furnaces, Hydronic Accessories

(1,338 items)

Narrow Your Results

Brand

  • Less...
  • More...

Price

Go
  • Embassy Panel-Track® Hot Water Baseboard Heaters

    Embassy Panel-Track® Hot Water Baseboard Heaters
    See all 18 items in product family
    Embassy Panel-Track® Hot Water Baseboard Heaters Heat Residential And Light Commercial Environments.

    Embassy Panel-Track® Hot Water Baseboard front enclosures and accessories are made out of 18 gauge steel with an electrostatically applied oven baked prime finish for long lasting durability. Backplates are 20 gauge preprinted steel. Heating elements allows easy end-to-end sweat connection. Hanger brackets with built-in copper return line offer extra strength and easy installation. End caps are made with a one piece design to prevent unsightly weld spots. Elements available include ¾”, 1” or 1 ¼” copper tube with aluminum fins, or 1 ¼” steel elements with steel fins. Connection sizes are ½” and ¾”. Variety of dimensions available. End caps sold separately.

    Click for more
  • Embassy System6™ High Capacity Hot Water Baseboard Heaters

    Embassy System6™ High Capacity Hot Water Baseboard Heaters
    See all 17 items in product family
    Embassy System6™ High Capacity Hot Water Baseboard Heaters Offer 6 Interchangeable Heating Elements In One Low Profile Enclosure!

    Used for any residential or light commercial application. Low profile is great for areas with limited space. 18 gauge steel front panel and heavy duty support brackets are used for heavy traffic areas including apartments, offices and building corridors. Copper/aluminum heating elements include an expanded end for easy sweat connections without coupling. White baked enamel finish. Fully modulating, snap-on damper for individual room control. Maximum operating pressure of element 175 PSI. Expansion cradles for noise-free operation. Heavy gauge support brackets for years of trouble-free use. Includes 3/4" Heating Elements; Additional Size Interchangeable Heating Elements sold separately. 18 Month Limited Warranty.

    Click for more
  • Hydronic Kickspace Heaters

    Hydronic Kickspace Heaters
    See all 7 items in product family
    Hydronic Kickspace Heaters Accommodate Efficient Alternatives For Traditional Baseboard Heaters.

    Hydronic kickspace heaters are designed to heat small areas in need of effective warm temperature comfort. Compact design enables use under kitchen cabinets, entranceways, mud rooms, and more. Enclosed galvanized steel housing provides lasting durability. Select models feature a thermostatic controlled motor with 2-speed fan operation for user convenience and versatility. Dimensions vary per model.

    Click for more
  • Slant/Fin® 30 Series Hydronic Baseboard Heaters

    Slant/Fin® 30 Series Hydronic Baseboard Heaters
    See all 7 items in product family
    Slant/Fin® 30 Series Hydronic Baseboard Heaters Are Made With High Quality Construction And Allow Easy Installation.

    Used for high quality installations in homes, apartments and light commercial applications. Strong, rust resistant Slant/Fin® 30 Series baseboard heaters have prime, cold rolled heavy gauge galvanized steel enclosure with white powder coat finish. Flared element tubes facilitate joining sections. 1-3/4" floor-to-floor cover opening promotes good air circulation for effective convection heating. Puts out 580 BTU/Linear ft. using 180°F water at 1 GPM. For use with hot water heating systems. Includes high strength, heavy gauge steel support brackets. No-noise, self-adjusting plastic expansion cradles eliminate metal-to-metal contact. Fully modulating, pivot mounted damper helps control individual room temperatures. High performance heating element with double bent aluminum fins. Measures 2-11/16"D x 7-7/8"H. Ships assembled. Optional accessories include: Hinged Right-Hand & Left-Hand End Caps, Snap-On Wall Trim, Splice Plates, 90° Inside & Outside Corners, 135° Inside Corners, 7” Filler Sleeves, and Dummy Enclosures are sold separately.

    Click for more
  • Slant/Fin® Multi/Pak® 80 Hydronic Baseboard Heaters

    Slant/Fin® Multi/Pak® 80 Hydronic Baseboard Heaters
    See all 7 items in product family
    Slant/Fin® Multi/Pak® 80 Hydronic Baseboard Heaters Provide Heavy Duty, High Output Baseboard Radiation For Hot Water Systems.

    Used for commercial and industrial buildings, apartment housing and custom homes. One-piece, rust resistant 22-gauge galvanized steel enclosure with 18 gauge cold rolled steel front cover helps reduce damage. Multi/Pak® 80 fits into hot water applications with higher flow rates and longer loop lengths. Rugged electro-galvanized, die-formed steel brackets support heating element and clamps front panel firmly in place. Polyethylene plastic cradles eliminate expansion noise. Airfoil damper offers fingertip room temperature control. End fins are made of aluminized steel for extra strength. White oven baked melamine polyester enamel finish. 3/4" Diameter copper tube element. Measures 3-1/2”D x 8-7/8”H. Ships assembled. Optional accessories include: Hinged Right-Hand & Left-Hand End Caps and 90° Inside Corners and are sold separately.

    Click for more
  • Hydronic Steel Baseboard Covers

    Hydronic Steel Baseboard Covers
    See all 17 items in product family
    Hydronic Baseboard Covers Are Ideal For Commercial Or Residential Installations.

    Hydronic Baseboard Covers are made of Baseboarders® 18 or 22 gauge steel and NeatHeat melt-proof (up to 460°F) for long lasting durability. Hot water baseboard covers can be snapped on over existing baseboards throughout entire property easily without specials tools. Rust proof construction ensures optimum performance over time. Available models include Wall Brackets, Premium End Caps (right side close/open and left side close/open), Zero Clearance Inside Corner, Outside Corner, Coupler, Baseboard Heater Covers and more. Dimensions vary per model. Steel and plastic models are not compatible.

    Click for more
  • Electric Hydronic Baseboard Heaters

    Electric Hydronic Baseboard Heaters
    See all 2 items in product family
    Electric Hydronic Baseboard Heaters are used in New Home Construction, Remodeling Or Room Addition Applications.

    Electric Hydronic Baseboard Heaters have a singular unit construction to make heating individual rooms or areas quick and easy. Mounting installation and electrical hookup is simple. No basement boiler needed. Eliminates the need for duct work, chimney, pump or plumbing. Available in 46" and 70" lengths and 240/208 voltages. Watts are 1000 or 1500. Finish is Navajo White.

    Click for more