Browse Boilers, Furnaces, Hydronic Accessories

(1,338 items)

Narrow Your Results

Free Shipping

Brand

  • Less...
  • More...

Price

Go
  • Slant/Fin® Intrepid Hot Water Oil-Fired Boilers

    Slant/Fin® Intrepid Hot Water Oil-Fired Boilers
    See all 4 items in product family
    Slant/Fin® Intrepid Hot Water Oil-Fired Boilers Are The Used Choice For Home Heating Comfort, Reliability And Energy Savings.

    Intrepid oil boilers provide up to 86% efficiency. Helps reduce fuel bills by 30% or more, while providing years of reliable service. Contoured shape of combustion chamber supports stable combustion. Cast-iron, wet base heat exchanger. Features a swing open and removable door to fit through standard doors and stairwells. Top cleaning and front-mount controls for easy service. Heavy duty jacket and housing with thick insulation. Metal push nipples expand and contract with the individual boiler section they connect to prevent leaks. Unobstructed flue passage creates more uniform heat transfer, minimizes draft loss and reduces soot build-up. Thermal pins turbulate flue gasses and increase heat transfer surface area. Must be installed by a licensed contractor. Limited Lifetime Warranty.

    Click for more
  • Navien Combi Gas Boilers

    Navien Combi Gas Boilers
    See all 3 items in product family
    Navien Combi Gas Boiler/Water Heaters Provide Energy Efficient Operation For Compact, Residential, and Commercial Areas In Need Of Heating Applications.

    Navien Combi Gas Boilers offer sufficient water heating comfort and enhance utilities. Tankless boilers allow real time hot water supply for a wide variety of usage. Encased stainless steel unit shelling allows lasting durability. Bright color finish offers high visibility and helps define contrast colored exhaust and intake sections. Check local and state building codes prior to unit installation. Unit must be installed by a licensed contractor. Spare parts included. ASME rated. Specifications vary per model.

    Click for more
  • Slant/Fin® Galaxy™ Gas Boilers

    Slant/Fin® Galaxy™ Gas Boilers
    See all 2 items in product family
    Slant/Fin® Galaxy™ Gas Boilers Are Used For Residential Or Commercial Heating Applications.

    Natural draft cast-iron boilers offer AFUE ratings up to 83.4%. Preassembled heat exchanger, base, flue connector, gas burners, gas orifices and manifold assembly. Combination gas valve includes manual shut-off, pressure regulator and pilot adjustment. Reliable natural draft boiler is made with a cast iron heat exchanger. Specially tapered thermal pins in the heat exchanger system are shaped to ensure optimal performance. The flue passage design and thermal pin pattern ensure uniform heat transfer, reducing thermal strain and providing long lasting durability and prologing life of the casting. Stainless steel burners are quiet, lightweight, and easy to install or remove. Automatic, motorized vent damper increases efficiency of boiler by reducing standby losses. Motor closes the chimney vent when the burner is off, fully opens it in anticipation of combustion. An interlock prevents burner operation as needed. Metal push nipples expand and contract with the individual boiler section they connect to prevent leaks. Base is made of heavy gauge aluminized steel. Must be installed by a licensed contractor. Limited Lifetime Warranty.

    Click for more
  • Slant/Fin® Sentry® Gas Boilers

    Slant/Fin® Sentry® Gas Boilers
    See all 5 items in product family
    Slant/Fin® Sentry® Gas Boilers Feature A Lower Profile To Make Installation Easy.

    These efficient gas boilers save up to 30% or more on fuel bills compared to a typical old boiler operating at 60% efficiency. Used for a wide variety of gas boiler requirements, as a replacement or for new installations. Fits into replacement sites with low chimney breeching or low overhead clearance. Ensures uniform heat transfer with less thermal strain and metal fatigue. Reliable natural draft boiler is made with a cast iron heat exchanger and built-in air separator. Utilizes stainless steel burners, gas orifices and manifold assembly. Metal push nipples expand and contract with the individual boiler section they connect to prevent leaks. AFUE up to 83% efficiency. Low profile boiler with integral draft hood fits sites with clearance as low as 38-1/2. Heavy duty electronic damper packaged maximizes efficiency. Made using an insulated, heavy gauge aluminized steel base with a pressure/temperature gauge and circulator pump. Includes rollout safety switch, drain cock, ASME rate pressure relief valve and pilot adjustment. CSA certified. Tested under US Department of Energy procedures. Must be installed by a licensed contractor. Check local codes and ordinances. Limited Lifetime Warranty.

    Click for more
  • Navien Condensing Boilers

    Navien Condensing Boilers
    See all 4 items in product family
    Navien Condensing Gas Boilers Provide Energy Efficient Operation for Residential or Commercial Heating Applications.

    Navien Condensing Gas Boilers offer sufficient heating comfort and enhance utilities. Condensing efficiency permits strong and consistent supply of hot water. Encased stainless steel unit shelling allows lasting durability. Bright color finish offers high visibility and helps define contrast colored exhaust and intake sections. Check local and state building codes prior to unit installation. Unit must be installed by a licensed contractor. Spare parts included. ASME rated. Specifications vary per model.

    Click for more
  • Slant/Fin® Intrepid Steam Oil-Fired Boilers

    Slant/Fin® Intrepid Steam Oil-Fired Boilers
    See all 4 items in product family
    Slant/Fin® Intrepid Steam Oil-Fired Boilers Are Designed For Comfort, Reliability And Energy Efficiency.

    Slant/Fin® Intrepid Steam Oil-Fired Boilers have a cast iron construction for long lasting durability and strength. Heavy duty jacket and housing have a thick insulation for increased efficiency. The contoured shape of the combustion chamber supports stable combustion and the unobstructed flue passage creates a more unified heat transfer, while minimizing draft loss and reducing soot build-up. Features a swing open and removable door to fit through standard doors and stairwells for easy mobility during installation. Metal push nipples expand and contract with the individual boiler section to prevent leaks. Thermal pins turbulate flue gasses and increase the heat transfer surface area. Steam boilers feature a 3 in. supply tapping to provide drier steam, ensuring quieter operation. Top cleaning and front-mount controls are designed for easy service. Choose from Steam Oil-Fired Burners or Packaged Steam Boilers With Tankless Heater for increased versatility. Dimensions and Input/Output vary per model. Must be installed by a licensed contractor. 10 Year Limited Warranty.

    Click for more
  • Burnham® MPO-IQ Oil Cast Iron Water Boilers

    Burnham® MPO-IQ Oil Cast Iron Water Boilers
    See all 4 items in product family
    Oil Cast Iron Water Boilers Are Used For HVAC Professionals, Contractors, Home Builders, Renovators And More.

    Oil Cast Iron Water Boilers are solidly manufactured for long lasting durability and dependability. Designed as optimal replacement boiler for homes with existing chimneys. Feature advanced 3-pass cast iron heat exchangers and insulated heavy-duty steel bases. Achieve 87% AFUE Energy Star rating for qualification for applicable federal, state and local tax credits and rebates. Boiler Control System allows for easy equipment of optional energy saving control package for additional reduction in fuel consumption. Include Beckett Burner and Taco circulator. Must be installed by a licensed contractor. Available in units delivering 69,000, 88,000, 112,000 and 145,000 high BTUs.

    Click for more
  • Burnham® ES2 Cast Iron Water Boilers

    Burnham® ES2 Cast Iron Water Boilers
    See all 3 items in product family
    Natural Gas Cast Iron Water Boilers Are Used For HVAC Professionals, Contractors, Home Builders, Renovators And More.

    Natural Gas Cast Iron Water Boilers are solidly manufactured for long lasting durability and dependability. Designed as optimal replacement boiler for homes with existing chimneys. Feature advanced cast iron heat exchangers and insulated heavy-duty steel bases. Achieve 85% AFUE Energy Star rating for qualification for applicable federal, state and local tax credits and rebates. Boiler Control System allows for easy equipment of optional energy saving control package for additional reduction in fuel consumption. Include Taco Circulators. Must be installed by a licensed contractor. Available in units delivering 105,000, 140,000 and 175,000 high BTUs.

    Click for more
  • Burnham® MegaSteam Oil Cast Iron Steam Boiler

    Burnham® MegaSteam Oil Cast Iron Steam Boiler
    See all 2 items in product family
    Oil Cast Iron Steam Boilers Are Used For HVAC Professionals, Contractors, Home Builders, Renovators And More.

    Oil Cast Iron Steam Boilers are solidly manufactured for long lasting durability and dependability. Designed specifically as a residential oil-fired steam boiler. 3-pass cast iron heat exchanger achieves 86% AFUE efficiency. Corrosion-resistant boilers are fully packaged with 3 inches of insulation in heavy duty powder-coated steel jackets. Include Beckett Burner and Hydrolevel Low Water Cut Off. Must be installed by a licensed contractor. Available in units delivering 69,000 or 95,000 high BTUs.

    Click for more
  • Triangle Tube Stainless Steel Wall Mounted Boilers

    Triangle Tube Stainless Steel Wall Mounted Boilers
    See all 4 items in product family
    Triangle Tube Stainless Steel Wall Mounted Boilers Are Used For Residential, Industrial And Commercial Applications.

    Triangle Tube Stainless Steel Wall Mounted Boilers have a stainless steel heat exchanger for long lasting durability and strength. Designed for high efficiency (up to 96%) and quiet operation. Includes higher water volume than competitive units and a digital display for easy reading. Boilers are fully modulating and offer the lowest possible emissions. PS60, 175, 250 and 399 include LP gas conversion orifice. Choose from Natural Gas, Liquid Propane and Natural Gas/Liquid Propane fuel types. Dimensions, BTU Input, vent size and warranties vary per model.

    Click for more
  • Waste Oil Fired Boilers

    Waste Oil Fired Boilers
    See all 2 items in product family
    Waste Oil Fired Boilers Are Used For Applications Including Commercial, Industrial, HVAC, And More.

    Waste oil fired boilers are made of high quality materials for long lasting durability and dependability. Boilers are designed for applications requiring efficient and responsive hydronic heating. Units accommodate forced hot water circulation for thermal shock minimization. Compact size permits multi-boiler modular installation for larger heating loads. Heavy duty swing door allows full heating surface access for inspection and maintenance. Circular water backed furnace design requires no refractory combustion chamber. Supply manifold allows ergonomic installation and control placement. BTU inputs are 250000 and 400000. BTU outputs are 212500 and 340000. Color finish is Red/Blue Powder Coat. UL listed/ASME tested. Dimensions vary per model.

    Click for more
  • Peerless WBV Series Oil-fired Water Boilers

    Peerless WBV Series Oil-fired Water Boilers
    See all 6 items in product family
    Oil-Fired Water Boilers Are Used For Use With Natural Draft Venting Systems.

    Oil-Fired Water Boilers are solidly manufactured for long lasting use, durability and dependability. Fully-packaged or knockdown boilers are designed for natural draft (chimney) venting systems. Include a full plate swing-out door and convertible rear to top flue outlet. Honeywell operating controls. Taco circulators are standard. Insulated enameled steel jacket reduces heat loss. Cast iron sections are assembled with steel push nipples and factory tested to assure a water tight seal. Note: Burner is sold separately. Must be installed by a licensed contractor. Check local and state building codes prior to installation. 3 or 4 Section boilers are available as Knockdown unit only, w/Circulator or w/Circulator and Tankless Coil. BTU high ratings are 126,000 or 180,000.

    Click for more