Browse Boilers, Furnaces, Hydronic Accessories

(1,347 items)

Narrow Your Results

Brand

  • Less...
  • More...

Price

Go
  • Williams Monterey Top-Vent Gravity Furnaces

    Williams Monterey Top-Vent Gravity Furnaces
    See all 6 items in product family
    Williams Monterey Top-Vent Gravity Furnaces Provide Efficient Low-Cost Heat.

    Williams Monterey Top-Vent Gravity Furnaces are solidly manufactured for long lasting durability and dependability. Widely used in schools, cabins, offices, shops and other applications where electricity is not available. Heating units mount against an outside wall or can be recessed between studs for space saving installation. Match-free pilot igniter, automatic thermostat and resettable vent-limit safety switch ensure safe operation. Input BTUs of 25,000 to 50,000. Fuel types of Natural Gas or Propane. Efficiency ratings of 69 to 71%. Thermal efficiencies of 71 to 77%. Dimensions vary per model.

    Click for more
  • Williams Forsaire Counterflow Furnaces

    Williams Forsaire Counterflow Furnaces
    See all 21 items in product family
    Williams Forsaire Counterflow Furnaces Are Widely Used In Garages, Offices, Schools, Cabins And Other Spaces.

    Williams Forsaire Counterflow Furnaces are solidly manufactured for long lasting durability and dependability. Counterflow blower system circulates warm air from ceiling to floor to eliminate hot or cold spots. Heating units mount against an outside wall or can be recessed between studs for space saving installation. Match-free pilot igniter, automatic thermostat and control valve ensure safe operation. Output BTUs of 28,000 to 49,200. Models are Top-Vent or Direct-Vent. Fuel types are Electric, Natural Gas or Propane. Available with Piezo or Electronic ignitions. Dimensions vary per model.

    Click for more
  • Miller® CMF Series Mobile Home Furnace

    Miller® CMF Series Mobile Home Furnace
    See all 3 items in product family
    Miller® CMF Series Furnaces Are Used For Manufactured Homes Recreational Vehicles, Park Models, Manufactured Buildings Modular Homes and Buildings in Tight Replacement Space.

    Miller® CMF Series Mobile Home Furnaces are made of steel for long lasting durability and dependability. CMF Series incorporates multi-speed blower and multifired burner. Multi-application fossil fuel heating appliance offers three-speed, custom fit and painted blower configuration for efficient, quiet operation at all firing rates. Titanium kilned process technology used in heat exchanger steel for extended life and durability. Re-sized auxiliary limit switch allows for reliable cycling. Oil or liquid propane/natural gas fuel types available. Input BTUs are 45,000, 72,000 and 80,000. Output BTUs are 42,750 and 64000, 68,400. Dimensions, fuel types and approvals vary per model. Must be installed by a licensed contractor. 1 Year Limited Warranty.

    Click for more
  • Williams Direct-Vent Gravity Furnaces

    Williams Direct-Vent Gravity Furnaces
    See all 6 items in product family
    Williams Direct-Vent Gravity Furnaces Require No Electricity To Provide Dependable Heat.

    Williams Direct-Vent Gravity Furnaces are solidly manufactured for long lasting durability and dependability. Widely used in Garages, Workshops and other spaces needing a primary or supplemental heat source. Units are easy to install and include all venting materials. Match-free pilot igniter, automatic thermostat and control valve ensure safe operation. Input BTUs of 14,000 to 30,000. Output BTUs of 10,200 to 21,800. Fuel types are Natural Gas or Propane. Dimensions vary per model.

    Click for more
  • Williams High-Efficiency Direct-Vent Furnaces

    Williams High-Efficiency Direct-Vent Furnaces
    See all 5 items in product family
    Williams High-Efficiency Direct-Vent Furnaces Mount Directly To Wall To Free Up Floor Space.

    Williams High-Efficiency Direct-Vent Furnaces are solidly manufactured for long lasting durability and dependability. Low-profile design is perfect for use in residential settings, offices or garages. Sealed combustion system is direct vented to outside to eliminate chance of gas fumes indoors. Air remains clean and comfortable. Fuel types of Natural Gas or Propane. Input BTUs of 7,400 to 29,000. Dimensions vary per model.

    Click for more
  • Winchester Mobile Home Electric Furnace

    Winchester Mobile Home Electric Furnace
    See all 5 items in product family
    Winchester Winchester Mobile Home Electric Furnace Are Used For Mobile Homes Or Facilities.

    Electric furnaces are made of fabricated metal for long lasting durability. Furnaces offer a 1/2 HP adjustable speed PSC standard blower motor to match 2 to 4 ton Air Conditioning and Heat Pump systems and ensure maximum comfort and efficiency. Available styles include Permanent Split Capacitor and X-13 Constant Torque. Electric heat kilowatts are 10, 12, 15 and 20. UL listed. 5 Year Limited Warranty. 240 Volt Operation. Measures 19-7/8" W x 33" H x 23-1/2" D.

    Click for more
  • Winchester Gas Furnaces

    Winchester Gas Furnaces
    See all 14 items in product family
    Winchester Gas Furnaces Are Used For Installation In Basements, Closets, Attics, Garages And For Commercial Applications.

    Winchester Gas Furnaces are solidly constructed for long lasting durability and dependability. Compact and versatile space-saving units can be installed in upflow or horizontal applications and can be easily converted for downflow applications. Ship natural gas ready and can also be easily converted to use propane gas with optional conversion kit (LP347). All units are factory assembled, wired and tested to assure safe, dependable and economical operation. Self-diagnostic control modules monitor operation. Choose from a wide selection of units that deliver from 32,000 to 115,000 BTU's. Single-Stage units have tubular aluminized steel heat exchangers for maximum resistance against corrosion and thermal fatigue and are air conditioning ready with an adjustable speed blower motor for maximum comfort. Adjustable-speed, maintenance-free direct drive blowers never need lubrication. May be installed as a single pipe system, using indoor air for combustion, or as a 2-pipe sealed combustion system, bringing in fresh outdoor air for combustion. Energy efficient Two-Stage models utilize two heat exchangers to maximize continuous flow of heated air to eliminate temperature swings while saving energy. Primary heat exchanger is made of tubular aluminized steel, while the secondary is made of stainless steel. Electronic hot surface igniters increase safety and efficiency. Two-stage gas valves. Two-stage inducer operation. Variable-speed ECM blower operation. May be vented through a side wall or roof using approved plastic combustion air and vent piping. All models come with standard 5-Year Limited Parts Warranty or extended 10-Year Limited Parts Warranty if registered online within 90 days of purchase for replacement or closing for new home construction.

    Click for more
  • Gas Floor Furnaces

    Gas Floor Furnaces
    See all 4 items in product family
    Gas Floor Furnaces Heat Large Areas Quietly And Efficiently.

    Gas Floor Furnaces are solidly manufactured for long lasting durability and dependability. Non-electric, match-free pilot light provides dependable continuous heat. No ductwork is required for this direct heat system to reduce installation costs. Widely used in remote areas or in remodels with limited space, floor furnaces install easily between floor joists to save space. BTUs from 32,500 to 65,000. Fuel types are Liquid Propane and Natural Gas. Inlet gas pressure and dimensions vary per model.

    Click for more
  • King Electric Furnaces

    King Electric Furnaces
    See all 3 items in product family
    King Electric Furnaces Are Used For Compact Residential Or Commercial Heating Applications.

    King Electric Furnaces are solidly manufactured of welded galvanized steel construction with almond baked enamel finish for long lasting durability and dependability. Quiet operation, compact units feature multi-positioning mounting that allow them fit into almost any space. Open-coil element, thermally protected efficient motor and dual inlet squirrel cage 3-speed blower. Horizontal or vertical mount. 60 amp disconnect protection. Available in 30-1/2 and 37-1/2 inch height, 1500, 2000 and 10,000 maximum watt units delivering respectively.

    Click for more
  • Wood & Coal Furnaces

    Wood & Coal Furnaces
    See all 2 items in product family
    Wood And Coal Furnaces Provide Optimal Heat And Efficacy In Workspaces And Small Commercial Or Residential Environments.

    Wood And Coal Furnaces are made of steel for long lasting durability. Available styles are US Stove Warm Air Multi-Fuel Furnace, 8500, 105000 BTU, US Stove Coal Furnace – High Efficiency Forced Air 1500 - 139000 BTU and US Stove Coal Furnace – High Efficiency Forced Air 1602R - 180000 BTU. Heating square footage is 2500 or 3000. Dimensions vary by model.

    Click for more
  • Coal Circulator Heaters

    Coal Circulator Heaters
    See all 1 items in product family
    High-Performance Stoves For Effective Circulation Of Heat.

    Please note that all installation materials are sold separately. US Stove Ashley Circulators feature TRI-AIR induction for greater efficiency and less creosote accumulation. Unique draft intake system burns coal safely and efficiently. Firebox is lined with firebrick for lasting durability. Cast iron gates with shakers ensure long life and complete combustion. US Stove Wonderluxe Circulators feature a non-catalytic operating system that is thermostatically controlled. Heats up to 1800 square feet with up to 8 hours of operation per fuel load. 3 Year limited warranty on the firebox, flue collar and 2 years on the bi-metal thermostat. Remainder of the unit is 1 year.

    Click for more
  • Wood Circulator Heaters

    Wood Circulator Heaters
    See all 1 items in product family
    Wood Circulator Heaters Are Used For Applications Including Residential, Hospitality, And More.

    Wood circulator heaters are made of steel for long lasting durability and dependability. Heaters allow safe and efficient heating for living rooms, lodges, cabins, and more. Units may be used as a cook stove or heating appliance for application versatility. Bi-metallic thermostat provides automatic comfort control without required electricity. Ash pan provides convenient maintenance and disposal. Includes heavy duty grates and firebrick lining for unit longevity and combustion efficiency. Features TRI-AIR induction for increased temperature, improved efficiency, and reduced creosote accumulation. Color finish is Black. UL listed and EPA certified. Dimensions are 32-1/4"W x 24-1/4"D x 33-1/2"H.

    Click for more
  • Wood Furnaces

    Wood Furnaces
    See all 2 items in product family
    Wood Furnaces Provide Safe and Efficient Heating for Cabins, Lodges, Hospitality Areas and more.

    Wood furnaces are made of steel for lasting durability and dependability. Dual heat outlets and CFM blowers allow easy installation and enhanced performance for even heating in enclosed spaces. Full length ash drawer provides convenient maintenance and disposal. Includes large glass door for fire visibility. Features adjustable intake. Add On Wood Furnace Blower pushes hot air through an 8 in. hot air outlet on top of the stove, to route through ducting systems into a specific area to heat up to 3,000 sq. ft. Color finishes are Red or Black. EPA certified. Dimensions vary per model.

    Click for more