Browse Evaporative Coolers & Swamp Coolers

(337 items)

Narrow Your Results

Availability

Free Shipping

CFM High

  • Less...
  • More...

Capacity Gallons

Drive Type

Amps

  • Less...
  • More...

Voltage

Horsepower

  • Less...
  • More...

Fan Diameter Inches

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Best Value Industrial Portable Evaporative Coolers

    Best Value Industrial Portable Evaporative Coolers
    See all 4 items in product family
    Best Value Industrial Portable Evaporative Coolers Produce Effective Cooling In Highly Humid Conditions.

    Best Value Industrial Portable Evaporative Coolers feature highly efficient housing to provide optimum performance and long lasting durability. Evaporative Air Coolers provide a low-cost, environmentally-friendly means of keeping spaces cool. Water and forced air are combined to reduce air temperatures by as much as 26°F. Coolers are made with a micro-computer programmed control panel with LCD display, and come with a convenient remote control. Built-in timer allows cooler to be programmed to turn on or shut off at preselected times.

    Purchase Replacement Parts to replace old, worn out parts, and accessories. here

    Click for more
  • PortACool Industrial Portable Evaporative Coolers

    PortACool Industrial Portable Evaporative Coolers
    See all 8 items in product family
    PortACool Industrial Portable Evaporative Coolers Provide Temperature Control for Applications Including Industrial, Commercial, Maintenance, and more.

    PortACool industrial portable evaporative coolers are made of molded plastic for durability and corrosion resistance. Units promote air cooling, circulation, and optimal temperature for sewers, warehouses, factories, and more. Coolers improve work conditions for increased productivity and comfort. Energy efficient motor and contoured blade design reduces cost, improves performance, and minimizes resonance. Includes internal tank, dual water fill connection, and drain valve. Features heavy duty swivel casters for ergonomic mobility and maneuverability. Fan diameters are 16", 24", 36", 48", and Centrifugal Air. HPs are 1/3, 1/2, 3/4, 1-1/18, 1.2, and 2-1/3. CFM high ranges from 2,000 to 28,500. Tank gallon capacities range from 10 to 75. Drive types are Belt Drive and Direct Drive. Cooling square feet range from 500 to 6250. ETL and UL listed. Dimensions vary per model.

    Keep workers safe and productive in hot environments: Comfort By The Numbers
    • You risk a 16% decrease in productivity at temperatures of 92° F and up
    • A 23% reduction in Reaction time occurs with 4% body fluid loss


    Purchase Replacement Parts to replace old, worn out parts, and accessories. here

    Replacement Media Pads are also available for purchase. here

    Click for more
  • Mobile Cooling Devices

    Mobile Cooling Devices
    See all 1 items in product family
    Industrial-Grade Portable Cooling Device Is Used For Warehouses, Loading Docks, Hangers, Schools, Construction Sites, Sports Facilities And More.

    Industrial-Grade Portable Cooling Device is solidly manufactured for long lasting durability and dependability. Consistent, targeted cooling covering nearly 3000 square feet. Used for partially-covered or outdoor areas. Delivers temperature reduction of up to 27 degrees. Rugged polycarbonate housing. Oscillating head increases coverage area. User-controlled fan and moisture level allows fine-tuning. 50 hours constant run time. Unique delivery system inhibits mold. Safe and economical. Recirculates water. Moves easily on 4 heavy-duty castors. Head nests inside tank to store easily. Measures 42 in. L x 29-1/2 in. W x 43 in. H.
    Brands Offered include Power Breezer
    Click for more
  • Portacool Jetstream™ Hazardous Evaporative Coolers

    Portacool Jetstream™ Hazardous Evaporative Coolers
    See all 2 items in product family
    These Portacool Jetstream™ Hazardous Evaporative Coolers are designed to cool areas where airborne gas or debris is potentially combustible, the Hazardous Location products are equipped with sealed switches, cords, motors and pumps to prevent sparking. Stay comfortable in any hot environment and keep yourself and your workers safe.

    Keep workers safe and productive in hot environments: Comfort By The Numbers
    • You risk a 16% decrease in productivity at temperatures of 92° F and up
    • A 23% reduction in Reaction time occurs with 4% body fluid loss


    Click for more
  • CoolTool™ Roll Around Evaporative Cooler

    CoolTool™ Roll Around Evaporative Cooler
    See all 1 items in product family
    CoolTool™ Roll-Around Evaporative Coolers Provide Efficient Portable Cooling For Indoor And Outdoor Applications.

    CoolTool™ Roll-Around Evaporative Coolers are made with a steel exterior and dual inlet build for easy maintenance. All coolers feature twin 360° multi-directional grilles for easy adjustments to airflow. Simple controls and quiet operation. Casters allow easy mobility. All Coolers are belt driven and come with a 115V 2-speed motor. All coolers hold approximately 9-1/2 gallons of water. Personal Coolers provide 4,600 cubic feet of air per minute. Mid-Size Coolers produce 3,600 CFM, and Multipurpose Coolers provide up to 3000 CFM. All coolers are UL listed.

    Click for more
  • Master Blaster Mobile Evaporative Coolers

    Master Blaster Mobile Evaporative Coolers
    See all 2 items in product family
    The Master Blaster is an industrial strength portable evaporative cooler designed to make cooling large areas easy.

    Master Blaster units come fully assembled and ready for use right out of the box. This cooler is intended to be used as a convenient roll-around spot cooler. It is designed to push more air and is perfect for cooling everything from large outdoor events to open work spaces. Ideal for factories, greenhouses, outdoor activities and under tent events like weddings, backyard parties as well as automotive workshops, garages and just about anywhere you need more cooling. No assembly requirement and ready for use right out of the box. Continuous fill capability available with included garden hose adapter for extended run time. Sturdy handles for easy mobility and heavy duty castors with 2 locking for firm placement. Ultra-quiet high speed performance great for gatherings, 2-speed motor with separate pump switch. All steel construction, welded steel fan panel with cross-frame support and exclusive PMI Peblar XT finish coating for durability. Die-stamped steel fan blades with durable epoxy coating for worry free operation. L10 life exceeding over 300,000 hours. Includes 8” rigid media for high efficiency cooling and 18.5ft power cord to skip cord extensions. Available in two sizes MB24 with 6,500 CFM, 1/2 HP, 2,400 sq. ft. coverage or MB36 with 10,000 CFM, 3/4 HP, 3,000 sq. ft. coverage. UL Listed. 5 Year Limited Warranty on Cabinet, 3 Years on Motor, 1 Year on components.

    Click for more