Browse Evaporative Coolers & Swamp Coolers

(320 items)

Narrow Your Results

Availability

Height Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Color

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Recently Viewed

Categories

  • Global Industrial Media Pads

    Global Industrial Media Pads
    See all 4 items in product family
    Global Media Pads Provide Cooling Efficiency for Global Brand Evaporative Coolers.

    Global Media Pads are made of kraft paper with high resin content for increased absorption, strength, and cooling efficiency. Media Pads are available for Global 20", 30", 36", and 48" Evaporative Coolers. Pads feature high tensile strength and high crush strength for lasting durability. Superior absorption capabilities ensure pads will keep cool for long periods of time. Dimensions vary per model.

    Click for more
  • KUUL® Pads

    KUUL® Pads
    See all 12 items in product family
    KUUL® Pads Provide Efficient Cooling For Evaporative Cooling Systems.

    KUUL® Pads are made using virgin Kraft paper with high resin content for increased absorption, strength, and cooling efficiency. Pads feature high tensile strength and high crush strength for lasting durability. Superior absorption capabilities ensure pads will keep cool for long periods of time. KUUL® Pads are available in a variety of sizes. Made in the USA.

    Click for more
  • CELdek® Evaporative Cooling Media

    CELdek® Evaporative Cooling Media
    See all 12 items in product family
    CELdek® Evaporative Cooling Media Offers Superior Performance.

    CELdek® pads use a specialty-grade paper with a proprietary resin that inhibits bacterial growth and decay for long service life. Maintains a healthy operating environment with reduced or eliminated odor issues. Engineered to provide maximum cooling and humidification with low pressure drop. Less costly to operate and offer years of reliable service. CELdek® is self-supporting, impregnated, and treated to give high absorbency and protection against decomposition through the effects of water and air. ISO9001:2008 certified.

    Click for more
  • CELdek® Evaporative Cooling Media with MI-T-edge

    CELdek® Evaporative Cooling Media with MI-T-edge
    See all 6 items in product family
    CELdek® Evaporative Cooling Media With MI-T-Edg Withstands Repeated Cleaning Without Damage to the Pad.

    CELdek® pads use a specialty-grade paper with a proprietary resin that inhibits bacterial growth and decay for long service life. MI-T-edg is a tough and resilient edge treatment applied to the air entering face of the pad. Maintains a healthy operating environment with reduced or eliminated odor issues. Engineered to provide maximum cooling and humidification with low pressure drop. Less costly to operate and offer years of reliable service. CELdek® is self-supporting, impregnated, and treated to give high absorbency and protection against decomposition through the effects of water and air. MI-T-edg is nonporous and quick drying to prevent algae and minerals from anchoring themselves into the pad. Protects pads from the damaging effects of severe weather and long term exposure to UV light. Protective edge coating extends the life of the pad over that of non-treated pads. Pads have 6, 7.5, 9, 12, and 18 lb. capacities. Dimensions vary. ISO9001:2008 certified.

    Click for more
  • CELdek® Evaporative Cooling Media Kits

    CELdek® Evaporative Cooling Media Kits
    See all 4 items in product family
    CELdek® Evaporative Cooling Media Kits Convert Your Systems Into CELdek® Media Systems To Offer Superior Performance.

    CELdek® Evaporative Cooling Media Kits include pads that use a specialty-grade paper with a proprietary resin that inhibits bacterial growth and decay for long service life. Maintains a healthy operating environment with reduced or eliminated odor issues. Engineered to provide maximum cooling and humidification with low pressure drop. Less costly to operate and offer years of reliable service. CELdek® is self-supporting, impregnated, and treated to give high absorbency and protection against decomposition through the effects of water and air. ISO9001:2008 certified.

    Click for more
  • Champion Cooler Evaporative Cooler Pads

    Champion Cooler Evaporative Cooler Pads
    See all 17 items in product family
    Champion Cooler Evaporative Cooler Pads Provide Air Temperature Control for Residential and Commercial Coolers.

    Champion cooler have a stitching design that eliminates pad sagging for improved cooling efficiency. Units accommodate various evaporative cooler media/pads. Installs easily. Construction materials include cellulose, aspen, and polyester. Sold in package quantities of 1, 3 and 4. Dimensions vary per model.

    Click for more