Browse Evaporative Coolers & Swamp Coolers

(314 items)

Narrow Your Results

CFM High

  • Less...
  • More...

Cooling Sq. Ft.

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Voltage

Capacity Gallons

  • Less...
  • More...

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Portable Evaporative Coolers

    Portable Evaporative Coolers
    See all 13 items in product family
    Portable Evaporative Coolers Are Used For Applications Including Residential, Commercial, Corporate, And More.

    Portable evaporative coolers Coolers provide energy efficient temperature and humidity control. Casters provide for easy mobility and maneuverability. Fan types are Fixed or Oscillating. CFM ranges from 150 to 8500. Gallon capacities range from 1.8 to 32.8. Cooling square feet ranges from 87.5 to 4700. ABS plastic and steel construction provides long lasting durability and corrosion resistance. UL listed and ETL approved. Dimensions vary per model.

    Click for more
  • Champion Cooler MasterCool® Whole-House Evaporative/ Swamp Coolers

    Champion Cooler MasterCool® Whole-House Evaporative/ Swamp Coolers
    See all 18 items in product family
    Champion Cooler MasterCool® Whole House Evaporative/ Swamp Coolers are Energy Saving and Environmentally Friendly.

    Champion Cooler MasterCool® Whole House Evaporative/ Swamp Coolers provide up to 75% energy savings over traditional air conditioning. Unique perforated air inlet screen provides the most powerful air flow in the industry. Thermoplastic water reservoir prevents corrosion. Heavy gauge galvanized steel cabinet has a corrosion resistant finish. Electrostatically treated housing offers weather and impact resistance. 2-speed motor. Types include Down Discharge, Side Discharge, and Up Discharge. Cooling square feet is 1,600 and 2,200 square feet. CFM highs are 5000 and 7000. Dimensions vary per model. UL listed. 1 Year Limited Warranty.

    Click for more
  • Brisa™ Window Evaporative/Swamp Cooler

    Brisa™ Window Evaporative/Swamp Cooler
    See all 6 items in product family
    Brisa™ Window Evaporative/Swamp Coolers Provide Efficient Cooling for Offices, Classrooms, Meeting Areas and more.

    Brisa™ Window Evaporative/Swamp Coolers provide an effective and economical alternative to air conditioning. Coolers operate at 115V with 2-Speed fan operation. Coolers are available with Direct Drive or Belt Drive. Available in 1/8, 1/4, 1/3 and 1/2 HP. Gallon capacities are 3, 8.5, 10, and 12.5. Dimensions vary per model.

    Click for more
  • Champion Cooler Window Evaporative/ Swamp Coolers

    Champion Cooler Window Evaporative/ Swamp Coolers
    See all 6 items in product family
    Champion Cooler Window Evaporative/ Swamp Coolers are an Environmentally Friendly Alternative to Traditional Air Conditioning.

    Champion Cooler Window Evaporative/ Swamp Coolers provide high efficiency performance, low maintenance, cost effectiveness and environmental responsibility. Heavy gauge galvanized steel cabinet provides rust and corrosion resistance. One-piece bottom pan is rust resistant and provides easy access. Tough polyester finish is impact resistant. Single phase, 2-speed motor is water resistant. Motor features thermal overload protecting and permanently lubricated bearings. Float valve controls water level. Drain pipe assembly allows connection to a water hose to drain the unit. Accepts 1/4" Water Line (not included) to supply water. Convertible grille allows horizontal or vertical installation. Includes house legs for leveling and extra support. Cools 600, 1200, and 1600 square feet. Coolers have 3.4, 7.3, and 9.4 gallon capacities. Remote control included. 115V. Duct openings and cabinet dimensions vary per model.

    Click for more