Browse Exhaust Fans & Ventilation

(2,404 items)

Narrow Your Results

Brand

Construction

Duct Size Inches

CFM High

  • Less...
  • More...

Voltage

Watts

  • Less...
  • More...

Speeds

Phase

Recently Viewed

Categories

  • Fantech Heat Recovery Ventilators

    Fantech Heat Recovery Ventilators
    See all 15 items in product family
    Fantech Heat Recovery Ventilators Provide Air Circulation And Exhaust For Applications Including Residential, Commercial, Industrial And More.

    Fantech heat recovery ventilators are made galvanized steel for long lasting durability and corrosion resistance. Ventilators allow air supply tempering, reduce HVAC system loads and provide preset defrost sequence. Type is Heat Recovery Ventilator. Available duct sizes are 4", 5", 6" and 8". Wattages range from 40 to 1320. Color is Off White. ETL listed. Dimensions very per model.

    Click for more
  • Fantech Energy Recovery Ventilators

    Fantech Energy Recovery Ventilators
    See all 3 items in product family
    Fantech Energy Recovery Ventilators Provide Air Circulation And Exhaust For Applications Including Residential, Commercial, Industrial And More.

    Fantech energy recovery ventilators are made from galvanized steel and an aluminum core for long lasting durability. Ventilators allow air supply tempering, reduce HVAC system loads and provide a preset defrost sequence. Duct sizes available are 4", 6" and 8". Watts range from 40 to 300. Dimensions very per model.

    Click for more
  • Panasonic Whisper Series Energy Recovery Ventilators

    Panasonic Whisper Series Energy Recovery Ventilators
    See all 1 items in product family
    "Panasonic Whisper Series Energy Recovery Ventilators Are Used For Applications Including Residential, Commercial, Industrial, And More.

    Panasonic Whisper Series energy recovery ventilators are made of steel and polypropylene for long lasting durability and dependability. Ventilators accommodate ceiling and wall mount applications including home offices, game rooms, family rooms, and more. Units are designed to exhaust stale air, moisture, and indoor pollutants while distributing clean, tempered, and external air. Meets airflow requirements for energy efficiency, reduces resonance, optimizes temperature, and lowers cost. Thermal-cutoff fuse minimizes overheating and motor failure. Low maintenance. Color finish is Silver/Black/White. UL listed. Dimensions are 20-3/4""L x 16-3/4""W x 9-1/2""H.

    "
    Click for more
Featured Items