Browse Exhaust Fans & Ventilation

(2,406 items)

Narrow Your Results

Availability

Free Shipping

CFM High

  • Less...
  • More...

Voltage

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Phase

Fan Diameter Inches

  • Less...
  • More...

Drive Type

Amps

  • Less...
  • More...

RPM High

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Heavy Duty Corrosion Resistant Exhaust Panel Fans

    Heavy Duty Corrosion Resistant Exhaust Panel Fans
    See all 24 items in product family
    Corrosion Resistant Panel Fans Serve As An Exhaust Fan Or Fresh Air Intake For Industrial and Agricultural Environments.

    Multifan Panel fans can be mounted in a wall in either horizontal or vertical position. Glass-filled, high impact polypropylene fan blades are powered by a wash down, severe duty ball bearing motor. Sealed motor is Class F insulated and features automatic thermal protection for low maintenance. Motor is housed in die cast aluminum and offers a labyrinth seal between housing and impeller guard to keep out moisture. Fan supports absorb sound and vibration for low noise operation. Vacuum formed, heavy duty fiberglass frame features corrosion resistant wire guards on motor side for safety. UL507 certified for outdoor use. C-UL recognized. 3 Year Limited Warranty.

    Click for more
  • Panel Fans

    Panel Fans
    See all 15 items in product family
    Panel Fans Provide Air Cooling, Circulation, and Pest Control For Multiple Environments Including Power Plants, Warehouses, Agricultural Facilities, and more.

    These fans are made of heavy duty steel for lasting durability in the harshest working conditions. The enclosed motors are designed to provide internal component protection ensuring lasting reliability with no required maintenance. The motors include automatic thermal overload protection and sealed ball bearings for fan longevity. Available drive types include Belt or Direct Drive. Fully assembled. UL listed. Dimensions and HP vary per model.

    Click for more
  • Fantech FADE Series Wall Axial Fan

    Fantech FADE Series Wall Axial Fan
    See all 10 items in product family
    Fantech FADE Series Wall Axial Fans Provide Heat Dissipation For Commercial And Industrial Applications.

    Fantech FADE Series Wall Axial Fans are made out of galvanized steel and galvanized aluminum for long lasting durability. 100% speed control provides adaptability. Shallow profile with no protruding motor creates easy installation. Fans are statically and dynamically balanced for vibration free operation and rated for continous duty to provide optimum performance. Horsepowers range from 1/16 to 1-1/4. CFMs range from 305 to 7857. Diameters are 8", 10", 12", 14", 16", 18", 20", 22", and 25". Lengths range from 8-1/16" to 25-1/2". Other dimensions vary per model. UL listed and AMCA certified.
    Click for more
  • Canarm XBL Series Belt Drive Wall Fans

    Canarm XBL Series Belt Drive Wall Fans
    See all 10 items in product family
    Canarm XBL Series Belt Drive Wall Fans Provide Economic Solutions for Commercial and Industrial Exhaust Applications such as Factories, Warehouses, Gymnasiums, Greenhouses, and more.

    Canarm XBL series fans are typically used for low pressure applications with little or no duct work. The XBL series is constructed for efficient, economical operation and are designed to be used primarily as exhaust fans. These fans are constructed of heavy gauge steel fan panel with deep spun orifice and flared venturi to maximize efficiency with durable baked on textured polyethylene powder coat finish. ODP motors are standard on all units. The XBL series accepts all “XB” series accessories, including Cabinets, Sleeves, Shutters and guards (Sold Separately).

    Click for more
  • Airmaster Low Pressure Industrial Duty Wall Fans

    Airmaster Low Pressure Industrial Duty Wall Fans
    See all 6 items in product family
    Airmaster Low Pressure Industrial Duty Wall Fans Are Used For Warehouses, Workshops, Laboratories And More.

    Airmaster Low Pressure Industrial Duty Wall Fans are made of steel for long lasting durability. Industrial duty fans with direct-drive explosion-proof motors and non-overloading propeller. Spark-resistant for added safety. Types are Single Phase Motor and Three-Phase Motor. Color is Gray. Sizes are 12 in., 16 in., 18 in. and 24 in.. CFMs are 970, 2,600, 2,950 and 5,100. HP is 1/4. RPMs are 1,140 and 1,725.

    Click for more