Browse Fans

(2,451 items)

Narrow Your Results

Availability

Free Shipping

Fan Diameter Inches

  • Less...
  • More...

Mount Type

Voltage

  • Less...
  • More...

CFM High

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Pedestal Fan - Oscillating Industrial

    Pedestal Fan - Oscillating Industrial
    See all 2 items in product family
    Global's Industrial Pedestal Fan Provides Optimum Cool Air Circulation for Warehouses, Factories, Offices, Industrial Kitchens, and more.

    This Oscillating Pedestal Fan has a 3-speed industrial motor powering three precision balanced metal fan blades. The 90° oscillating sweep and the pivot-action fan head allows vertical airflow adjustments for optimum cooling and air circulation in large areas like warehouses. Fixed head positioning feature allows air to be directed to one area. The large pedestal base adds stability and safety. Fans have wire safety guards. 18'L power cord makes it easy to position fan for maximum effectiveness. Tool free hand screw knob for height adjustments. 120V. Meets OSHA standards, UL listed. 1 Year Limited Warranty.

    Click for more
  • Pedestal Fan - Deluxe Industrial Oscillating

    Pedestal Fan - Deluxe Industrial Oscillating
    See all 3 items in product family
    Global's Deluxe Industrial Pedestal Fans are 30”" diameter Fans and feature a heavy-duty pedestal base and hand screw knob for easy, tool free height adjustments. This floor fan has a top of fan height adjustment from 60-81"H. Rugged 3-speed, 10000/8750/7300 CFM, 1/2 HP ball bearing motor uses PSC technology. Oscillating fan motion distributes airflow in a 90° sweep and allows fixed fan positioning.
    Includes:

    • The pivot-action fan head of these portable fans allow vertical airflow adjustments.
    • Guards safely enclose 3 aluminum blades that are precision balanced for optimum performance.
    • 18'’L SJT hard service type cord with 3-prong plug makes it easy to position fan for optimal effectiveness.
    • 120V. Meets OSHA standards, UL listed.
    • 1 Year Limited Warranty.

    Click for more
  • CD Premium Industrial Pedestal Fans

    CD Premium Industrial Pedestal Fans
    See all 5 items in product family
    CD Premium Industrial Pedestal Fans

    Continental Dynamics (CD) Pedestal fans feature a heavy-duty pedestal base and hand screw knob for easy, tool free height adjustments. Most Pedestal fan features highly efficient 2-speed Totally Enclosed (TEAO)Motors designed to better resist dust and debris for a dependable and longer lasting life. This feature makes the CD Premium line an ideal choice for a wide variety of commercial and industrial applications.

    CD Premium Pedestal fans include quiet metal fan blades that are balanced for optimum air distribution and enclosed in sturdy wire guards for safety. Units include pull chain control and 18'L, 3-conductor power cord.

    CD Premium Pedestal Fans come in both Oscillating and Non-Oscillating styles. Pivot-action fan head allows tilt angle adjustments. UL and cUL listed 120V.
    CD Premium Fans come with a 4 Year Limited Warranty Standard

    Click for more
  • Outdoor Rated Oscillating Industrial Pedestal Fans

    Outdoor Rated Oscillating Industrial Pedestal Fans
    See all 4 items in product family

    Global Industrial's Outdoor Rated Oscillating Pedestal Fans have a 2-speed Totally Enclosed Non-Ventilated (TENV) 3/10 HP motor, moisture rated IP24, powering three precision balanced Aluminum fan blades. Pedestal fan is height adjustable and comes with a 9.8' SJTW Type Plug. The large pedestal base adds stability and safety. Black Powder Coat Finish. ETL and cETL Listed. 1 Year Limited Warranty.Optional misting kits are available to convert into misting fans.

    Includes:

    • Pivot-action fan head that allows vertical airflow adjustments
    • Tool free hand screw knob for height adjustments
    • Oscillating pedestal fans include wire safety guards
    • 9.8'L power cord and a 3-conductor plug
    • 120V
    Click for more
  • TPI & CD Industrial Pedestal Fans

    TPI & CD Industrial Pedestal Fans
    See all 18 items in product family
    TPI And CD Industrial Pedestal Fans Provide Air Circulation And Cooling For Warehouses, Workshops, Dining Halls And More.

    TPI and CD Industrial Pedestal Fans provide versatility to suit any cooling needs. Fans feature an open air over ball bearing single phase motor for lasting durability and reliable performance. Pedestal fans are made with 3 quiet aluminum blades enclosed in chrome wire guards. Stable base supports tool-free height adjustments. Pivot-action fan head allows vertical tilt adjustments, making it simple to direct air. Features 2-speed pull chain operation. Includes 12' SJT-type 3-conductor power cord. Available in Oscillating and Non-Oscillating models in a variety of power levels.

    Click for more
  • MaxxAir™ Heavy Duty Pedestal Fans

    MaxxAir™ Heavy Duty Pedestal Fans
    See all 2 items in product family
    MaxxAir™ Heavy Duty Pedestal Fans Are Used For Commercial, Industrial And Agricultural Applications.

    MaxxAir™ Heavy Duty Pedestal Fans are solidly manufactured of all-metal construction with rust-resistant powder coat finish for long lasting durability and dependability. Heavy duty 3-speed thermally protected motors. Adjustable fan height. Fan head tilts 90°. OSHA compliant grille. Available in 22 inch diameter model with 6 foot power cord or heavier duty 30 inch diameter model with 9 foot power cord. Easy to assemble with household tools. UL and CUL Listed. Two Year Limited Warranty.

    Click for more
  • Heavy Duty Pedestal Fans

    Heavy Duty Pedestal Fans
    See all 10 items in product family
    Heavy Duty Pedestal Fans Provide Air Cooling And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Heavy Duty Pedestal fans are made of high quality materials for long lasting durability and dependability. Fans allow easy mobility for location versatility and storage. Optional oscillating feature increases range for large areas. Fan types are Non-Oscillating and Oscillating. Color finishes are Black, Silver and White. Fan diameters range from 16" to 40-3/8". CFM high ranges from 1100 to 12120. OSHA certified and ETL approved. Dimensions vary per model.

    Click for more
  • Hazardous Location Explosion Proof Industrial Pedestal Fans

    Hazardous Location Explosion Proof Industrial Pedestal Fans
    See all 8 items in product family
    Explosion Proof Pedestal Fans Are Used For Use In Hazardous Locations Such As Welding Shops, Paint Storage, Oil Refineries And More.

    These quality industrial fans include an enclosed permanently lubricated, PSC-type ball bearing motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. The pivot-action fan head of these pedestal fans allow vertical tilt angle adjustments. Pedestal pole easily adjusts center of fan from 52-82"H. Floor fans have a 27" diameter steel base for stability. Meets OSHA standards, UL listed. Includes a junction box for hard wiring. All 240V/480V models have a 3-phase motor. 277V Models have a single-phase motor and fully assembled fan head. Explosion Proof Models feature Class I and II protection for flammable and carbon dust environment protection. Available in 120V/240V with single-phase motor or 240V/480V, 3-phase motor. 1 Year Limited Warranty.

    Click for more
  • JetAire High Velocity Pedestal Fans

    JetAire High Velocity Pedestal Fans
    See all 6 items in product family
    These JetAire High Velocity Fans Offer High Concentrated Air Velocity At Distances Over 100’.

    JetAire High velocity fans are great for a wide selection of industrial, commercial and recreation applications including warehouses, factories, kitchens, offices, golf courses, athletic events and more! Motors are totally enclosed for safety. Fans are enclosed in polypropylene housing with wire safety guards. Pedestal fans include 3 metal fan blades. All metal components have powder coat finish. Fan head is yoke mounted to allow fan tilt for airflow adjustments. Available with or without Oscillation operation. Pedestal fans include large pedestal base for stability and 42”H pole. Meets OSHA requirements. 3 Year Limited Warranty.

    Click for more
  • Airmaster Pedestal Fans

    Airmaster Pedestal Fans
    See all 28 items in product family
    Airmaster Pedestal Fans Are Used For Use In Warehouses, Workshops, Gyms And More.

    Airmaster Pedestal Fans are made with a die cast aluminum or galvanized steel propellers for lasting durability. 15-foot three-conductor cord and plug. Avaialble in a variety of sizes and power levels. 3 or 5 -Year Limited Warranty.Available models are Oscillating and Non Oscillating

    Click for more
  • Decorative Pedestal & Floor Fans

    Decorative Pedestal & Floor Fans
    See all 3 items in product family
    Decorative Pedestal & Floor Fans Create Air Circulation In Residential Areas, Warehouses, Office Spaces, Churches And More.

    Decorative Pedestal & Floor Fans are made with wood legs and metal parts to provide long lasting durability. Fan heights range from 43-3/4" - 56-1/2". Fans have three-speed rotary switch for versatality and user comfort. Available styles include Arden Pedestal, Brown Leather FLoor, Darby Floor, Embrace Floor, Fir Bark Floor, Fleur De Lis Floor, Serene Floor, Sutter Floor and more. Color finishes include Antique White, Blue/Brown, Copper, Mahogany, Nickel, Oil-Rubbed Bronze, Tan/Brown, Wood Grain and more. Outdoor Rated Pedestal Fans are weather resistant and built to withstand years of outdoor use. Dimensions vary per model. UL certified. 120V.

    Click for more
  • 54" High Velocity Indoor Outdoor Pedestal Fans

    54
    See all 6 items in product family
    These Pedestal Fans Are Great For Outdoor Recreational & Agricultural Use Including Farms, Barns, Stadiums, Athletic Events, Golf Courses And More!

    High velocity pedestal fans keep grass and greens fresh and alive. Outdoor pedestal fans feature totally enclosed belt drive motors available in 3 HP or 5 HP Motors. 54” diameter fan has 5 balanced fan blades for superior air circulation. Steel drum housing encloses fan and features reinforced safety wire guards. Yoke mount allows fan tilt for airflow adjustments. Includes large pedestal base for stability. Fans are available with or without Oscillating Fan operation. 3 Year Limited Warranty.

    Click for more