Browse Air Filters

(1,332 items)

Narrow Your Results

Availability

Merv

  • Less...
  • More...

Nominal Width Inches

  • Less...
  • More...

Nominal Depth Inches

Nominal Height Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Global Industrial™ MERV 8 Standard Capacity Pleated Air Filters

    Global Industrial™ MERV 8 Standard Capacity Pleated Air Filters
    See all 13 items in product family
    Global Industrial™ MERV 8 Standard Capacity Pleated Air Filters Accommodate Air Ducts In Need Of Protection.

    Global Industrial™ MERV 8 standard capacity pleated air filters block out airborne particles to maintain a clean air environment. Moisture resistant construction prevents microbial growth. Units contain no metal for reduced landfill waste. Dimensions vary per model.

    Click for more
  • Purolator® Key Pleat™ Self-Supported Pleated Filters

    Purolator® Key Pleat™ Self-Supported Pleated Filters
    See all 47 items in product family
    Purolator® Key Pleat™ Self-Supported Pleated Filters Are Made With Structural Integrity To Endure Impact And Deformation.

    Used for standard applications with normal airflows of 500 FPM or lower and medium dust loading conditions. Durable, self-supporting synthetic media with die cut frame and interlocking corners for extra strength. Single-piece, beverage board die cut frame is reinforced with pleat stabilizer straps. Water repellent media pack adhesive sealant secures 100% synthetic, moisture resistant media. Moisture and damage resistant media is made with a blend of synthetic fibers formed into a rigid mat with frayed ends and high strength, enhanced dust holding capacity. Maximum operating temperature of 150°F. MERV 8 rating. UL listed.

    Click for more
  • Purolator® HI-E 40 Standard Capacity Medium Efficiency Pleated Air Filters

    Purolator® HI-E 40 Standard Capacity Medium Efficiency Pleated Air Filters
    See all 58 items in product family
    Purolator® Medium Efficiency Pleated Air Filters Withstand Flow Capacities Up To 625 FPM While Maximizing Dust Holding Capacity.

    These air filters have a double walled frame with diagonal supports bonded to pleats for added strength and durability. These air filters have a MERV 7 or MERV 8 rating. Filter elements are enclosed in a two-piece heavy duty, high wet strength beverage board frame. Filter media is a loft, non-woven pleated filter made with natural cotton and synthetic fibers. ASHRAE tested.

    Click for more
  • Koch Filter™ Extended Surface Pleated Panel Filters MERV 8

    Koch Filter™ Extended Surface Pleated Panel Filters MERV 8
    See all 121 items in product family
    Koch Filter™ Multi-Pleat XL8™ Extended Surface Pleated Panel Filters Are Used For Hospitals, Laboratories, Pharaceutical Plants, Commercial Office Buildings And Any System Where A Higher Degree Of Indoor Air Quality Is Desired.

    Koch Filter™ Multi-Pleat XL8™ Extended Surface Pleated Panel Filters are made with a blend of highly specialized fibers specifically for use in extended surface air filters. Low resistance air flow. Sturdy double wall frame design. Moisture resistant beverage board frame. High dust holding capacity. Mechanical MERV 8 media is not reliant on electrostatic charge for efficiency. Standard and High Capacity models are available in 1, 2, 4 and 6 inch depths, and various 10 to 25 inch widths and 10 to 30 inch heights.

    Click for more
  • Flanders PREpleat® LPD Panel Filters

    Flanders PREpleat® LPD Panel Filters
    See all 2 items in product family
    AAF Flanders’ PREpleat LPD filter is the lowest initial resistance MERV 8 pleated filter in the industry. Combined with its high DHC, the PREpleat LPD HC filter provides an extended life cycle and energy efficient performance. Typical Applications Include Commercial Buildings, Industrial, and Pharmaceutical applications.

    Features
    • Low resistance MERV 8 media, providing higher DHC than competitive high capacity filters.
    • Ecologically friendly frame components made from recyclable materials.
    • Expanded metal grid prevents media flutter while in operation.
    • Superior frame strength due to diagonal & horizontal support members, as well as wire-backed media.
    • Filter media pack is sealed to eliminate air bypass.


    Click for more
  • Filtration MFG MERV 8 Extended Surface Pleated Air Filters

    Filtration MFG MERV 8 Extended Surface Pleated Air Filters
    See all 49 items in product family
    Filtration MFG MERV 8 Extended Surface Pleated Air Filters

    The MERV 8 Extended Surface Pleats are designed to provide higher efficiency with less resistance to airflow than panel filters. Their design extends service life and reduces maintenance cost.

    The pleat's synthetic media is electrostatically charged, creating a force that attracts and holds particles. This provides for higher initial efficiency with reduced resistance to airflow. The media is thermally bonded, continuous hydrophobic polyolefin fibers that will not shed fibers or absorb moisture. No chemical binders are used during the manufacturing process.

    The rigid beverage board frame is coated with adhesive and the media bonded to the frame to prevent air bypass. The MERV 8 Extended Surface Pleats are MERV 8 rated according to ASHRAE 52.2 standards. MERV 8 Pleats are available in one, two and four inch depths.

    Features
    • Electrostatically charged synthetic media
    • Designed for longer service life
    • Up to 30% more efficient that typical fiberglass panel filters
    • High dust hold capacity
    • Moisture resistant
    • Does not promote microbial growth
    • Protects expensive HVAC equipment from effects of dirty air
    • Available in one, two and four inch sizes


    Click for more
  • Filtration MFG MERV 8 High Capacity Extended Surface Pleated Air Filters

    Filtration MFG MERV 8 High Capacity Extended Surface Pleated Air Filters
    See all 44 items in product family
    Filtration MFG MERV 8 High Capacity Extended Surface Pleated Air Filters

    The MERV 8 High Capacity Extended Surface Pleats are designed to provide higher efficiency with less resistance to airflow than panel filters. Their design extends service life and reduces maintenance cost. The MERV 8 High Capacity Extended Surface Pleats contain more pleats per square foot than standard MERV 8 Pleats. The controlled pleat spacing maximizes surface area and dust holding capacity.

    The pleat's synthetic media is electrostatically charged, creating a force that attracts and holds particles. This provides for higher initial efficiency with reduced resistance to airflow. The media is thermally bonded, continuous hydrophobic polyolefin fibers that will not shed fibers or absorb moisture. No chemical binders are used during the manufacturing process.

    The rigid beverage board frame is coated with adhesive and the media bonded to the frame to prevent air bypass. The MERV 8 High Capacity Extended Surface Pleats are MERV 8 rated according to ASHRAE 52.2 standards. MERV 8 High Capacity Extended Surface Pleats are available in one, two and four inch depths.

    Features
    • Electrostatically charged synthetic media
    • Designed for longer service life
    • Up to 30% more efficient that typical fiberglass panel filters
    • High dust hold capacity
    • Moisture resistant
    • Does not promote microbial growth
    • Protects expensive HVAC equipment from effects of dirty air
    • Available in one, two and four inch sizes


    Click for more
  • Purolator® Key-Pleat Self Supported High Capacity Pleated Filters

    Purolator® Key-Pleat Self Supported High Capacity Pleated Filters
    See all 24 items in product family
    Purolator® Key Pleat™ Self-Supported High Capacity Pleated Filters Are Made With Structural Integrity To Endure Impact And Deformation.

    Used for standard applications with normal airflows of 500 FPM or lower and medium dust loading conditions. Durable, self-supporting synthetic media with die cut frame and interlocking corners for extra strength. Single-piece, beverage board die cut frame is reinforced with pleat stabilizer straps. Water repellent media pack adhesive sealant secures 100% synthetic, moisture resistant media. Moisture and damage resistant media is made with a blend of synthetic fibers formed into a rigid mat with frayed ends and high strength, enhanced dust holding capacity. Maximum operating temperature of 150°F. MERV 8 rating. UL listed.

    Click for more
  • Purolator® Hi-E 40™ High Temperature Filters

    Purolator® Hi-E 40™ High Temperature Filters
    See all 5 items in product family
    Purolator® Hi-E 40™ High Temperature Filters Are Medium Efficiency Pleated Filters For Use In Systems Involving Elevated Operating Temperatures.

    Filter media is 1/4" thick high density ultra-fine fiberglass reinforced by a woven fiberglass mesh. Wedge shaped pleats are formed and supported using corrosion resistant, electro-galvanized expanded steel. Filter media is bonded to the expanded metal to prevent media sagging. 500°F operating temperature. Perimeter frame is made of 24 gauge aluminized steel. Pleated element is supported downstream by a 24 gauge expanded aluminized steel face guard. MERV 8 rated. Meets ASHRAE test standards. Class 1 UL listed.

    Click for more
  • Koch Filter™ Extended Surface Pleated Panel Filters MERV 11

    Koch Filter™ Extended Surface Pleated Panel Filters MERV 11
    See all 60 items in product family
    Koch Filter™ Multi-Pleat XL11™ Extended Surface Pleated Panel Filters Are Used For Hospitals, Laboratories, Pharaceutical Plants, Commercial Office Buildings And Any System Where A Higher Degree Of Clean Air Is Required.

    Koch Filter™ Multi-Pleat XL11™ Extended Surface Pleated Panel Filters are made with a dual-layered 100% synthetic media specifically for use in extended surface air filters. Low pressure drop. Superior efficiency. High dust holding capacity. Moisture-resistant double-walled frame. Pleats are bonded to frame for consistant media utilization. MERV 11 rated filters are available in 1, 2 and 4 inch depths, 10, 12, 14, 15, 18, 18, 20 and 24 inch widths and 20, 24 and 25 inch heights.

    Click for more
  • Filtration MFG MERV 11 Extended Surface Pleated Air Filters

    Filtration MFG MERV 11 Extended Surface Pleated Air Filters
    See all 47 items in product family
    Filtration MFG MERV 11 Extended Surface Pleated Air Filters

    The MERV 11 Extended Surface Pleats are designed to provide higher efficiency with less resistance to airflow than panel filters. Their design extends service life and reduces maintenance cost.

    The pleat's synthetic media is electrostatically charged, creating a force that attracts and holds particles. This provides for higher initial efficiency with reduced resistance to airflow. The media is thermally bonded, continuous hydrophobic polyolefin fibers that will not shed fibers or absorb moisture. No chemical binders are used during the manufacturing process.

    The rigid beverage board frame is coated with adhesive and the media bonded to the frame to prevent air bypass. The MERV 11 Extended Surface Pleats are MERV 11 rated according to ASHRAE 52.2 standards. The MERV 11 Extended Surface Pleats are available in one, two and four inch depths.

    Features
    • Electrostatically charged synthetic media
    • Designed for longer service life
    • Up to 30% more efficient that typical fiberglass panel filters
    • High dust hold capacity
    • Moisture resistant
    • Does not promote microbial growth
    • Protects expensive HVAC equipment from effects of dirty air
    • Available in one, two and four inch sizes


    Click for more
  • Purolator® PAF 11™ Filters

    Purolator® PAF 11™ Filters
    See all 17 items in product family
    Purolator® PAF 11™ Filters Are Medium Efficiency, Self-Supported, Extended Surface Pleated Air Filters.

    Used for system applications requiring high efficiency, non-shedding filtration media. Can be used as pre-filtration for hospitals, health care facilities, food processing plants, telecommunications, pharmaceuticals and more. Synthetic media is made of continuous hydrophobic fibers that do not absorb moisture. Fibers are thermally bonded to capture small particulates. Corrosion resistant expanded metal grid supports media. Two-piece high wet-strength beverage board frame. Double wall frame with integral corner flaps will not rack, warp or leak. MERV 11 rated. ASHRAE tested. Class 2 UL listed.

    Click for more
  • Filtration MFG MERV 13 Extended Surface Pleated Air Filters

    Filtration MFG MERV 13 Extended Surface Pleated Air Filters
    See all 29 items in product family
    Filtration MFG MERV 13 Extended Surface Pleated Air Filters

    The MERV 13 Extended Surface Pleats are a cost effective means of upgrading the air quality, while maintaining low pressure drop and long service life. It meets “LEED" standards for the Green Building Council’s latest LEED MERV 13 Indoor Air Quality requirements for occupant health. The MERV 13 Extended Surface Pleats offers all the benefits of the pre-filter and final filter in one compact design. It’s a simple, easy upgrade for existing equipment. The high capacity design increases service life, minimizes maintenance and disposal cost.

    The MERV 13 Extended Surface Pleats synthetic media is electrostatically charged, creating a force that attracts and holds particles. This provides for higher initial efficiency with reduced resistance to airflow. The media is thermally bonded, continuous hydrophobic polyolefin fibers that will not shed fibers or absorb moisture. No chemical binders are used during the manufacturing process.

    The rigid beverage board frame is coated with adhesive and the media bonded to the frame to prevent air bypass. The MERV 13 Extended Surface Pleats are MERV 13 rated according to ASHRAE 52.2 standards. The MERV 13 Extended Surface Pleats are available in one, two and four inch depths.

    Features
    • Electrostatically charged synthetic media
    • Designed for longer service life
    • Up to 30% more efficient that typical fiberglass panel filters
    • High dust hold capacity
    • Moisture resistant
    • Does not promote microbial growth
    • Protects expensive HVAC equipment from effects of dirty air
    • Available in one, two and four inch sizes


    Click for more
  • Koch Filter™ Multi-Pleat Green MERV 13 Pleated Panel Filters

    Koch Filter™ Multi-Pleat Green MERV 13 Pleated Panel Filters
    See all 24 items in product family
    Koch Filter™ Multi-Pleat™ Green MERV 13 Pleated Panel Filters Are Used For Hospitals, Laboratories, Pharaceutical Plants, Commercial Office Buildings And Any System Where A Higher Degree Of Clean Air Is Required.

    Koch Filter™ Multi-Pleat Green MERV 13 Pleated Panel Filters are made of a specialized blend of electrostatically-charged synthetic fibers for reduced pressure drop and higher efficiencies compared to other media. Moisture-resistant double-walled frame. Pleats are bonded to frame for consistant media utilization. Available in 1, 2 and 4 inch depths, 10, 12, 14, 15, 18, 18, 20 and 24 inch widths and 20, 24 and 25 inch heights.

    Click for more
  • Purolator® Puro-Green Pleated Filters

    Purolator® Puro-Green Pleated Filters
    See all 15 items in product family
    Purolator® Puro-Green Pleated Filters Feature A MERV 13 Efficiency Rating To Meet LEED Green Building Requirements.

    Used for any building with better indoor air quality is desired; including commercial properties, universities, school systems and government institutions. Moisture resistant, heavy duty beverage board frame stands up to tough environments. Die cut pattern. Two-piece frame with double wall thickness includes integral die cut cross members for extra strength. Will not rack, warp or bend. 100% synthetic media with galvanized steel support grid retains shape and is corrosion resistant. Water repellent adhesive. Measures 2" thick. Easy to install with low initial resistance for low energy consumption. Meets ASHRAE standards. Meets LEED Green Building criteria for certification.

    Click for more
  • Koch™ Filter OdorKleen ES Carbon Pleated Filters

    Koch™ Filter OdorKleen ES Carbon Pleated Filters
    See all 25 items in product family
    Koch™ Filter OdorKleen ES Carbon Pleated Filters Are Designed For Clean Air Purifying In Hospitals, Commercial Offices, and more.

    Koch™ filter odorkleen ES carbon pleated filters remove odors and certain vapors. Rugged, rustproof expanded metal grid offers added surface protection. Units are adaptably framed for a variety of applications. Dimensions vary per model.

    Click for more
  • Filtration Manufacturing Charcoal Pleated Filters

    Filtration Manufacturing Charcoal Pleated Filters
    See all 37 items in product family
    Filtration Manufacturing Charcoal Pleated Filters Are Designed For The Removal Of Fumes, Odors and Pollutants.

    Filtration Manufacturing Charcoal Pleated Filters are made with a moisture-resistant double-walled beverage board for long lasting durability. Features a pleated media design to increase the amount of carbon available in panel for optimal filtering capability. Includes a fine carbon powder that is bonded to a lofted polyester media for increased reliability. Media is bonded to 30 gauge galvanized steel for extra strength and support. Filter creates millions of square feet of adsorption surface area to trap noxious gases for added safety. Odor Sanitizer filters fit into existing filter housings so fume and odor control is available without costly retro-fitting or expensive housings and fans for ease of use.

    Click for more
  • Purolator® Antimicrobial Pleated Filters

    Purolator® Antimicrobial Pleated Filters
    See all 23 items in product family
    Purolator® Antimicrobial Pleated Filters Inhibit The Growth Of Micro-Organism Like Bacteria, Fungi, Mold Spores And Other Airborne Contaminates.

    Moisture resistant filters ensure long life and improved indoor air quality for an extended period of time. Reduces growth of mold and mildew. Antimicrobial agent effectively controls bacteria and fungus. EPA approved.

    Click for more
  • Purolator® Serva-Cell® MP4 Mini-Pleated Filters

    Purolator® Serva-Cell® MP4 Mini-Pleated Filters
    See all 6 items in product family
    Purolator® Serva-Cell® Mini-Pleated Filters Offer The Benefits Of High Efficiency Filtration Performance, Lightweight Materials, And Industrial Strength.

    The high performance and low cost of these mini-pleated filters makes it an excellent choice for installation in healthcare, commercial, pharmaceutical, educational, industrial plants, and manufacturing applications. Their box filter eliminates the need for retainers and special external wire media supports. A high surface area to depth ratio provides the maximum effective filter media in areas of minimum in-line duct space.

    Click for more
  • Honeywell Media Replacement Filters

    Honeywell Media Replacement Filters
    See all 2 items in product family
    Honeywell Replacement Filters Deliver The Highest Levels Of Filtration And Efficiency Available.

    Combines high efficiency with low pressure drop. For use with Honeywell Air Cleaners. Honeywell Air Clears are designed to improve indoor air quality by capturing up to 98% of airborne particles from the air that passes through the filter. Sold in package quantity.

    Click for more
  • Koch Filter™ Multi Pleat High Temperature Oven Filter

    Koch Filter™ Multi Pleat High Temperature Oven Filter
    See all 12 items in product family
    Koch™ Multi-Pleat High Temperature Oven Filters Are Used For Environments Of Up To 500°F (260°C).

    Koch™ High Temperature Oven Filters are constructed of an extended surface glass microfiber for long lasting durability. The microfiber filter is bonded to the entire interior surface of the aluminized steel frame to eliminate air bypass. The radial design of the pleats allows for maximum usage. Applications include aerospace, automotive manufacturing and the automotive aftermarket in the use of paint spray booths, baking systems, drying ovens or any system where elevated operating temperatures require specialized air filtration. Provides atmospheric efficiencies of 35% to 40% based on ASHRAE Test Standards 52.1-1999 and 52.2-2007. MERV ratings include 8, 11 and 14. Measurements vary. Color is Yellow.

    Click for more
  • Koch Filter™ Air Cleaner Replacement Filters

    Koch Filter™ Air Cleaner Replacement Filters
    See all 10 items in product family
    Koch Filter™ Air Cleaner Replacement Filters Are Used For Use In Residential Or Commercial Air Filtration Systems.

    Koch Filter™ Air Cleaner Replacement Filters are made for lasting durability and reliability. Effective in high humidity. Provides maximum dust holding capacity. Gasketing prevents dust from bypassing the filter. Sturdy rust resistant frame. Replacements for Trion Airbear, Honeywell F-Series and Aprilaire Space Guard media. MERV 8 and 10 rated filters are available in 3, 4, 5 or 6 inch depths, 16 and 20 inch widths and 20 and 25 inch heights.

    Click for more