Browse Air Filters

(1,333 items)

Narrow Your Results

Availability

Brand

Price

Go

Recently Viewed

Categories

  • Purolator® Serva-Cell® 2VS Mini Pleat Filters

    Purolator® Serva-Cell® 2VS Mini Pleat Filters
    See all 9 items in product family
    Purolator® Serva-Cell® 2VS Mini Pleat Filters Are Used For Applications Currently Using Rigid Cell Style Extended Surface Filters.

    Purolator® Serva-Cell® 2VS Mini Pleat Filters are made of all plastic construction with a 100% synthetic media for long lasting durability. Use as a replacement for corrugated separator style or supported pleat style rigids. Fully incinerable and moisture and chemical resistant with a 3/4" header. Low in resistance, light weight and rated U.L. Class 1. ASHRAE 52.1 rating is 65%. Available series are 65%, 85% and 95%. MERVS are 11,13 and 14. Package quantity is 1. Sizes vary per type.

    Click for more
  • Koch Filter™ Minipleat Filter

    Koch Filter™ Minipleat Filter
    See all 38 items in product family
    Koch Filter™ Minipleat Filters Provide More Filter Paper In Standard Frame Sizes For Extended Filter Life And Energy Savings.

    Koch Filter™ Minipleat Filters are made with MERV 11, 12, 13, 14 and 15 rated filters and Microfiberglass or Synthetic media for long lasting reliability. Minipleat design offers higher air flow rates and dust holding capacity than deep-pleat corrugated separators. DuroMax 2V and 4V filters have durable plastic frames designed for 12" depths in HVAC units. MicroMax units include galvanized metal framing designed for compact, 4" depths. Dimensions vary per model.

    Click for more