Browse Air Filters

(2,542 items)

Narrow Your Results

Availability

Type

  • Less...
  • More...

Merv

  • Less...
  • More...

Nominal Width Inches

  • Less...
  • More...

Nominal Depth Inches

  • Less...
  • More...

Nominal Height Inches

  • Less...
  • More...

Brand

Price

Go

Recently Viewed

Categories

  • Koch Filter™ Extended Surface Pleated Panel Filters MERV 8

    Koch Filter™ Extended Surface Pleated Panel Filters MERV 8
    See all 121 items in product family
    Koch Filter™ Multi-Pleat XL8™ Extended Surface Pleated Panel Filters Are Used For Hospitals, Laboratories, Pharaceutical Plants, Commercial Office Buildings And Any System Where A Higher Degree Of Indoor Air Quality Is Desired.

    Koch Filter™ Multi-Pleat XL8™ Extended Surface Pleated Panel Filters are made with a blend of highly specialized fibers specifically for use in extended surface air filters. Low resistance air flow. Sturdy double wall frame design. Moisture resistant beverage board frame. High dust holding capacity. Mechanical MERV 8 media is not reliant on electrostatic charge for efficiency. Standard and High Capacity models are available in 1, 2, 4 and 6 inch depths, and various 10 to 25 inch widths and 10 to 30 inch heights.

    Click for more
  • Koch Filter™ Air Cleaner Replacement Filters

    Koch Filter™ Air Cleaner Replacement Filters
    See all 10 items in product family
    Koch Filter™ Air Cleaner Replacement Filters Are Used For Use In Residential Or Commercial Air Filtration Systems.

    Koch Filter™ Air Cleaner Replacement Filters are made for lasting durability and reliability. Effective in high humidity. Provides maximum dust holding capacity. Gasketing prevents dust from bypassing the filter. Sturdy rust resistant frame. Replacements for Trion Airbear, Honeywell F-Series and Aprilaire Space Guard media. MERV 8 and 10 rated filters are available in 3, 4, 5 or 6 inch depths, 16 and 20 inch widths and 20 and 25 inch heights.

    Click for more
  • Koch Filter™ Extended Surface Pleated Panel Filters MERV 11

    Koch Filter™ Extended Surface Pleated Panel Filters MERV 11
    See all 60 items in product family
    Koch Filter™ Multi-Pleat XL11™ Extended Surface Pleated Panel Filters Are Used For Hospitals, Laboratories, Pharaceutical Plants, Commercial Office Buildings And Any System Where A Higher Degree Of Clean Air Is Required.

    Koch Filter™ Multi-Pleat XL11™ Extended Surface Pleated Panel Filters are made with a dual-layered 100% synthetic media specifically for use in extended surface air filters. Low pressure drop. Superior efficiency. High dust holding capacity. Moisture-resistant double-walled frame. Pleats are bonded to frame for consistant media utilization. MERV 11 rated filters are available in 1, 2 and 4 inch depths, 10, 12, 14, 15, 18, 18, 20 and 24 inch widths and 20, 24 and 25 inch heights.

    Click for more
  • Koch Filter™ HEPA Filters

    Koch Filter™ HEPA Filters
    See all 27 items in product family
    Koch Filter™ HEPA Filters Are Used For Use In Hopitals, Laboratories And Other Super Clean Environments.

    Koch Filter™HEPA Filters are solidly constructed for long lasting durability and reliability. MERV 14 and 15 rated filters will stop particles as small as 0.3 microns in size. Made of Utrafine Glass Fiber Paper and sturdy Particle Board or Galvanized Steel cell sides. Are furnished with one gasket. Available in 5/8, 5-7/8 and 11-1/2 inch depths and various heights and widths. 99.97% and 99.99% HEPA rating.

    Click for more
  • Koch Filter™ Multi-Cell Rigid Air Filters

    Koch Filter™ Multi-Cell Rigid Air Filters
    See all 52 items in product family
    Koch Filter™ Multi-Cell™ Rigid Air Filters Are Used For Hospitals, Manufacturing Plants, Automotive Plants, Office Buildings, Universities, Pharmaceutical Laboratories And Other Commercial And Industrial Applications With Variable Air Volume.

    Koch Filter™ Multi-Cell Rigid Air Filters are made of glass fiber media enclosed with durable Particle Board or Galvanized Steel frames for long lasting reliability. Feature corrogated aluminum separators and secure media-to-frame sealant. Designed for systems with variable-air-volume applications where changes in airflow might render a non-rigid filter ineffective. Offered in multiple frame and header options. MERV 11, 13 and 14 7 rated filters are available in 6 or 12 inch depths, 12, 20, 24, 25 and 30 inch widths and 12, 16, 18, 24 and 30 inch heights.

    Click for more
  • Koch Filter™ Multi-Flo Rigid Air Filters

    Koch Filter™ Multi-Flo Rigid Air Filters
    See all 33 items in product family
    Koch Filter™ Multi-Flo™ Rigid Air Filters Are Used For Hospitals, Manufacturing Plants, Automotive Plants, Office Buildings, Universities, Pharmaceutical Laboratories And Other Commercial And Industrial Applications With Variable Air Volume.

    Koch Filter™ Multi-Flo Rigid Air Filters are made of High Performance Synthetic or Mircrofiberglass media enclosed with rigid Galvanized Steel frames for long lasting reliability. Feature durable plastic internal supports and secure media-to-frame sealant. Designed for systems with variable-air-volume applications where changes in airflow might render a non-rigid filter ineffective. Reduces energy cost. MERV 11, 13 and 14 7 rated filters are available in 6 or 12 inch depths, 20 and 24 inch widths and 12, 20 and 24 inch heights.

    Click for more
  • Koch Filter™ Minipleat Filter

    Koch Filter™ Minipleat Filter
    See all 39 items in product family
    Koch Filter™ Minipleat Filters Provide More Filter Paper In Standard Frame Sizes For Extended Filter Life And Energy Savings.

    Koch Filter™ Minipleat Filters are made with MERV 11, 12, 13, 14 and 15 rated filters and Microfiberglass or Synthetic media for long lasting reliability. Minipleat design offers higher air flow rates and dust holding capacity than deep-pleat corrugated separators. DuroMax 2V and 4V filters have durable plastic frames designed for 12" depths in HVAC units. MicroMax units include galvanized metal framing designed for compact, 4" depths. Dimensions vary per model.

    Click for more
  • Koch Filter™ Disposable Fiberglass Filters

    Koch Filter™ Disposable Fiberglass Filters
    See all 56 items in product family
    Koch Filter™ Disposable Fiberglass Filters Improve Air Quality For Light-to-Medium Duty Applications Including Industrial, Commercial, Residential, and more.

    The fiberglass media construction is made of high grade glass fibers with a non-migrating adhesive for enhanced filter performance. The thermoplastic sealant bonds the filter media to the upstream and downstream sides of the filter frame to eliminate air bypass. The heavy-duty, one-piece frame and interlocking miter corners improve filter strength and durability for years of reliable service. Environmentally friendly and installs easily. Package quantity is 12. Dimensions vary per model.

    Click for more
  • Koch Filter™ Disposable Polyester Filters

    Koch Filter™ Disposable Polyester Filters
    See all 56 items in product family
    Koch Filter™ Disposable Polyester Filters Improve Air Quality For Light-to-Medium Duty Applications Including Industrial, Commercial, Residential, and more.

    The disposable polyester media is dual-layered for high performance environments where synthetic filter media is required. The thermoplastic sealant bonds the filter media to the upstream and downstream sides of the filter frame to eliminate air bypass. The heavy-duty, one-piece frame and interlocking miter corners improve filter strength and durability for years of reliable service. Environmentally friendly and installs easily. Package quantity is 12. Dimensions vary per model.

    Click for more
  • Koch Filter™ Multi-Pleat Green MERV 13 Pleated Panel Filters

    Koch Filter™ Multi-Pleat Green MERV 13 Pleated Panel Filters
    See all 24 items in product family
    Koch Filter™ Multi-Pleat™ Green MERV 13 Pleated Panel Filters Are Used For Hospitals, Laboratories, Pharaceutical Plants, Commercial Office Buildings And Any System Where A Higher Degree Of Clean Air Is Required.

    Koch Filter™ Multi-Pleat Green MERV 13 Pleated Panel Filters are made of a specialized blend of electrostatically-charged synthetic fibers for reduced pressure drop and higher efficiencies compared to other media. Moisture-resistant double-walled frame. Pleats are bonded to frame for consistant media utilization. Available in 1, 2 and 4 inch depths, 10, 12, 14, 15, 18, 18, 20 and 24 inch widths and 20, 24 and 25 inch heights.

    Click for more
  • Koch Filter™ Permanent Metal Washable Filters

    Koch Filter™ Permanent Metal Washable Filters
    See all 17 items in product family
    Koch Filter™ Permanent Metal Washable Filters Are Used For Residential Or Commercial Applications.

    Koch Filter™ Permanent Metal Washable Filters are made of crimped wire and expanded metal cloth enclosed with durable Steel or Aluminum frames for long lasting reliability. Completely washable with hose or soapy water. MERV 7 rated filters are available in 1, 2 or 4 inch depths, 16, 20 and 24 inch widths and 20, 24 and 25 inch heights.

    Click for more
  • Koch Filter™ Multi Pleat High Temperature Oven Filter

    Koch Filter™ Multi Pleat High Temperature Oven Filter
    See all 12 items in product family
    Koch™ Multi-Pleat High Temperature Oven Filters Are Used For Environments Of Up To 500°F (260°C).

    Koch™ High Temperature Oven Filters are constructed of an extended surface glass microfiber for long lasting durability. The microfiber filter is bonded to the entire interior surface of the aluminized steel frame to eliminate air bypass. The radial design of the pleats allows for maximum usage. Applications include aerospace, automotive manufacturing and the automotive aftermarket in the use of paint spray booths, baking systems, drying ovens or any system where elevated operating temperatures require specialized air filtration. Provides atmospheric efficiencies of 35% to 40% based on ASHRAE Test Standards 52.1-1999 and 52.2-2007. MERV ratings include 8, 11 and 14. Measurements vary. Color is Yellow.

    Click for more
  • Koch Filter™ Dust Collector Cartridges

    Koch Filter™ Dust Collector Cartridges
    See all 11 items in product family
    Koch Filter™ Dust Collector Cartridges Provide High Efficiency Filtering For Pulse Jet Dust Collectors.

    Koch Filter™ Dust Collector Cartridges are constructed of lightweight, high flow spun bond polyester or blended cellulose and synthetic fiber paper for long lasting durability. This proprietary media combines high capacity and strength with moisture resistance for optimal efficiency. The cartridges also have cake release characteristics. Applications include battery recycling, dry chemical processing, laser cutting, metal grinding, mining, welding, grain dust, paper dust, textiles, tobacco manufacturing, woodworking and more. MERV ratings are 11 and 12. Dimensions vary. Color finish is White.

    Click for more
  • Koch Filter™ Multi-Sak Extended Surface Bag Filters

    Koch Filter™ Multi-Sak Extended Surface Bag Filters
    See all 42 items in product family
    Koch Filter™ Multi-Sak™ Extended Surface Bag Filters Are Used For Hospitals, Manufacturing Plants, Automotive Plants, Office Buildings, Universities, Pharmaceutical Laboratories and Sports Arenas.

    Koch Filter™ Multi-Sak Extended Surface Bag Filters are of aeordynamic pocket design, made of High Performance Synthetic or Mircrofiberglass media. Roll formed galvanized steel headers with aluminum supports. Designed for most medium to high efficiency commercial or industrial air filtration systems. Capable of operating in systems with rated face velocities of 500 CFM to 3000 CFM. MERV 11, 13 and 14 7 rated filters are available in 15, 18, 22, 24, 30, 33 and 36 inch depths, 12, 20 and 24 inch widths and 20 and 24 inch heights.

    Click for more
  • Koch Filter™ SprayStop NESHAP 3 Stage System

    Koch Filter™ SprayStop NESHAP 3 Stage System
    See all 17 items in product family
    Koch Filter™ Paint Booth Overspray Filters And Collectors Are Used For Automotive Manufacturing And Aftermarket, Furniture Manufacturing, Appliance Manufacturing, Aerospace Industries, Contract Coaters And Other Commercial And Industrial Applications.

    Koch Filter™ Paint Booth Overspray Filters And Collectors are made for long lasting durability and dependability. Various types available to provide filtering and protection from commercial and industrial paint overspray. Allow for changing pipeline direction by 45 degrees.MaxiGrid Polyester Panel Air Filter is an economical, 3-ply, UL Class 1 panel filter with self sealing design and durable steel internal support wire. Individual panels or link panels for front access holding frames or side-access housings. Used for high moisture application. SprayStop High and Super High Capacity Paint Booth Overspray Collectors are designed for applications where longer filter service life, stack protection and emissions control are desired. E-Pak 3 or 5 Pocket Paint Booth Exhaust Final Filters are designed for applications where the removal of overspray particulate, especially chromates, must adhere to NESHAP* Test Method 319 for Aerospace painting and de-painting operations. Collectors are available by panel or roll. Dimensions vary. MERV ratings available are 7, 11 and 15. Colors are White and Green.

    Click for more
  • Koch™ Filter OdorKleen ES Carbon Pleated Filters

    Koch™ Filter OdorKleen ES Carbon Pleated Filters
    See all 25 items in product family
    Koch™ Filter OdorKleen ES Carbon Pleated Filters Are Designed For Clean Air Purifying In Hospitals, Commercial Offices, and more.

    Koch™ filter odorkleen ES carbon pleated filters remove odors and certain vapors. Rugged, rustproof expanded metal grid offers added surface protection. Units are adaptably framed for a variety of applications. Dimensions vary per model.

    Click for more
Featured Items