Browse Heaters

(5,092 items)

Narrow Your Results

Availability

BTU High

Coverage Square Feet

Fuel Type

  • Less...
  • More...

Fuel Tank Capacity (GAL)

  • Less...
  • More...

Ignition Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Kerosene Heaters Forced Air

    Kerosene Heaters Forced Air
    See all 10 items in product family
    Kerosene Heaters Forced Air Provide Mobile High Heat Output For External Applications Including Construction, Commercial, Industrial And More.

    Kerosene heaters forced air is made of steel for long lasting durability and dependability. Square foot coverage ranges from 1200 to 13,500. Runtime hours range from 3.5 to 14. Tank gallon capacities range from 4 to 50. BTU high ranges from 50,000 to 650,000. Color finishes are Black, Black/Yellow, Dark Gray/Black and Gray. UL and CSA listed. Dimensions vary per model.

    Click for more
  • Direct Fired Heaters Dual Fuel

    Direct Fired Heaters Dual Fuel
    See all 12 items in product family
    Direct Fired Heaters Dual Fuel Provide Mobile High Heat Output for Applications Including Construction, Commercial, Industrial, and more.

    Direct fired heaters dual fuel are made of steel and sheet metal for durability. Air flow switch ensures safe fuel shutdown if combustion air is interrupted. Flame safeguard control allows safe combustion monitoring for unit and user safety. Double layered combustion chambers provide quiet operation and low surface temperatures. Dual fuel capability provides fuel and application versatility. Hi limit switch protects heater from over-firing. Fuel types are Multi and LP/NG. CFMs range from 650 to 16,000. BTU highs range from 100,000 to 3,500,000. CSA certified. Dimensions vary per model.

    Click for more
  • Indirect Fired Heaters Oil Series

    Indirect Fired Heaters Oil Series
    See all 5 items in product family
    Indirect Fired Heaters Oil Series Provide Mobile High Heat Output For Applications Including Construction, Commercial, Industrial, And More.

    Indirect fired heaters oil series are made of powder coat steel for long lasting durability and corrosion resistance. High pressure operation and four-loop exhaust gas system provides higher unit efficiency. Large fuel tank with cap gauge provides extended run times for temporary or long heat requirements. Dual fuel capability provides fuel and application versatility. Low power consumption. Fuel type is Multi. CFMs range from 1020 to 3250. BTU highs range from 110,000 to 412,000. Color finish is White. CSA certified. Dimensions vary per model.

    Click for more
  • Propane Heaters Forced Air

    Propane Heaters Forced Air
    See all 14 items in product family
    Propane Heaters Forced Air Provide Heat Control for Internal and External Environments Including Industrial, Manufacturing, Storage, and more.

    Propane heaters forced air are made of high quality materials for long lasting durability. Adjustable heat angle offers directional control for location versatility. Overheat auto shut off ensures unit, jobsite, and personnel safety. Easy carry handle allows convenient heater mobility and transport. Coverage ranges from 825 to 7,000 sq. ft. BTUs range from 40,000 to 400,000. Dimensions vary per model.

    Click for more
  • Indirect Fired Heaters Gas Series

    Indirect Fired Heaters Gas Series
    See all 11 items in product family
    Indirect Fired Heaters Gas Series Provide Mobile Indoor Heating For Applications Including Commercial, Industrial, Residential, And More.

    Indirect fired heaters gas series are made of steel for long lasting durability and dependability. High pressure operation and four-loop exhaust gas system provides higher unit efficiency. Includes pneumatic wheels for convenient mobility and transport. Dual fuel capability provides fuel and application versatility. Optional remote thermostat available. Fuel type is Multi. CFMs range from 800 to 6,475. BTU highs range from 112,141 to 1,000,000. Available color finishes are Blue and White. CSA certified. Dimensions vary per model.

    Click for more
  • Radiant Heaters

    Radiant Heaters
    See all 17 items in product family
    Radiant Heaters Provide Heating for Workshops, Construction Sites, Garages, and more.

    Radiant heaters are made of steel for strength and durability. Integrated tip over switch automatically shuts off flame for fire prevention and safety. Includes wind resistant burner system, corrosion resistant emitter guard, rear safety guard, and high efficiency reflector for heater and user stability. Features shut-off valve and variable heat control valve for unit protection and operation control. Proper ventilation required during operation. Tank not included. Available fuels are Kerosene, Multi, Natural Gas, and Propane. BTUs range from 15,000 to 250,000. Dimensions vary per model.

    Click for more
  • Natural Gas Forced Air Heater

    Natural Gas Forced Air Heater
    See all 3 items in product family
    Portable Natural Gas Forced Air Heaters Are Used For Homes, Basements, Garages, Cabins And Other Heating Applications.

    Portable Natural Gas Forced Air Heaters provide safe, supplemental heating options, heating areas up to 3500 square feet. Thermostat provides easy comfort control. Adjustable height controls insure heat when and when its needed. Heaters feature a direct discharge spark (interrupted) ignition systems, Direct Discharge Spark, Interrupted, Overheat Auto-Shut-off Protection, Adjustable Heat Angle, Easy Lift Carrying Handle, and Easy Gas Hose Hookup. CSA certified. One year limited warranty.

    Click for more
  • Greenhouse Heaters

    Greenhouse Heaters
    See all 3 items in product family
    Greenhouse Heaters Are Used in Various Agricultural Applications Including Farms, Stables, and more.

    Greenhouse heaters are made of sheet metal for long lasting durability. Units accommodate both heating and CO2 enrichment for application versatility. Stainless steel hanging bolts allow ergonomic installation. Standard NG to LP conversion kit included. Includes automatic ignition, air flow switch, gas pressure switch, overheat monitoring, CO monitor, and on-board diagnostics for safety. Features a local thermostat hook up or may be managed by computer controlled systems. Optional features include a delayed ignition relay, CO2 generator, moisture resistance starter, and remote failure alarm. BTUs are 250,000 and 400,000. Fuel type is NG/LP. Coverages are 6250 and 10,000 sq. ft. CSA and CE certified. Dimensions vary per model.

    Click for more
  • Convection Heaters

    Convection Heaters
    See all 7 items in product family
    Portable Convection Heaters Provide Powerful Instant Heat With No Electricity Required.

    Durable, heavy duty 2-piece burn chamber. Operates using a standard propane cylinders (not included). Auto-shut off feature shuts off unit if flame is extinguished. Includes Piezo start ignitor, 10¬íL hose and regulator. Offers 360° heat radius and variable heat output control. Inner wind shield for added safety. CSA approved. Not for use in residential living areas or in inadequately ventilated areas. Proper ventilation required during operation.
    Click for more
  • Portable Propane Heaters

    Portable Propane Heaters
    See all 5 items in product family
    Portable Propane Heaters Provide Mobile Heating for Workshops, Farms, Construction Sites, and more.

    Portable propane heaters are made of high quality materials for strength and durability. Integrated oxygen depletion sensor turns heater off in unsafe oxygen levels for safe indoor use and emergency heating. Tip over switch automatically shuts off flame for fire prevention and safety. Some models feature an integrated Piezo-ignition and swivel regulator for easy propane tank attachment. Ships assembled with no electricity or batteries required. Tank not included. Heat coverages are 200, 250, 400, 450, and 600. BTUs are 9000, 10000, and 18000. CSA approved. Dimensions vary per model.

    Click for more
  • Indoor Kerosene Heaters

    Indoor Kerosene Heaters
    See all 2 items in product family
    Indoor Kerosene Heaters Are Used For Homes, Basements, Garages, Cabins And Other Small Heating Applications.

    Indoor Kerosene Heaters are solidly manufactured for long lasting durability and dependability. The Dyna-Glo Delux brand offers various type and design units that provide safe, supplemental heating options. No electricity required. Selected features include Mechanical Tip Shut-Off Assemblies, Push Button Electric Ignitions, Run-Time Fuel Gauges, One Touch Extinguish Systems, Convenient Handles and more. 10000 to 23000 BTU heaters provide 500 to 1000 square feet of coverage with from 8 to 13 hour run times. 1 and 1.9 gallon tank capacities. Replacement wicks sold separately.

    Click for more
  • Make Up Air Heaters Concealed Flame

    Make Up Air Heaters Concealed Flame
    See all 1 items in product family
    Make Up Air Heaters Concealed Flame Provide Mobile High Heat Output For Applications Including Construction, Commercial, Industrial, And More.

    Make up air heaters concealed flame are made of steel for long lasting durability and dependability. Air flow switch ensures safe fuel shutdown if combustion air is interrupted. Flame safeguard control allows safe combustion monitoring for unit and user safety. Double layered combustion chambers provide quiet operation and low surface temperatures. Dual fuel capability provides fuel and application versatility. Hi limit switch protects heater from over-firing. Fuel type is Multi. CFMs are 6000 and 7000. BTU highs range from 400,000 to 1,200,000. Available color finishes are Blue and White. CSA certified. Dimensions vary per model.

    Click for more