Browse Heaters

(4,775 items)

Recently Viewed

Categories

  • Radiant & Fan Forced Portable Heaters

    Radiant & Fan Forced Portable Heaters
    See all 21 items in product family
    Radiant and Fan Forced Portable Heaters Allow Temperature Control for Applications Including Residential, Commercial, Industrial, and more.

    Radiant and fan forced portable heaters are made of high quality materials for long lasting dependability. Heaters provide portable temperature control for offices, garages, basements, and more. Lightweight and compact design allows ergonomic handling, transport, and storage for application and location versatility. Some models feature tip-over guards, internal overheat thermostats, tubular steel heating elements, and safety mesh protection screens for unit and operator safety. Ceiling and wall mounted models available. BTUs range from 3412 to 19,200. Wattages range from 1000 to 5600. Voltages are 120, 240, and 240/208. UL and ETL approved. Dimensions vary per model.

    Click for more
  • Space Heaters

    Space Heaters
    See all 32 items in product family
    Space Heaters Provide Interior Heat for Applications Including Residential, Commercial, Industrial, and more.

    Space heaters are made of high quality materials for long lasting dependability. Lightweight, compact design allows convenient mobility and storage. Units provide a safe alternative to gas or wood burning heaters. Low surface temperature and tip over switch ensures unit and operator safety. Wattages range from 750 to 2000. CSA, ETL, and UL approved. Dimensions vary per model.

    Click for more
  • Radiant Heating Panels

    Radiant Heating Panels
    See all 7 items in product family
    Radiant Heating Panels and Baseboard Heaters Help Raise Room Temperature and Keep Legs and Feet Warm.

    Radiant Heating Panels and Baseboard Heaters provide gentle radiant heat where needed and are a highly efficient, safe alternative to space heaters. Available styles include Panel w/Non Marring Feet and Bracket, Radiant Heat w/ built in Stand, and Portable Baseboard Heater. Wattages are 170, 1000, and 1500. 1-5 year warranty depending on model. Dimensions vary per model.

    Click for more
  • Oil Filled Radiator Heaters

    Oil Filled Radiator Heaters
    See all 6 items in product family
    Oil Filled Radiator Heaters Provide Efficient Heat in a Convenient, Portable Body.

    Oil Filled Radiator Heaters are used in offices, classrooms, waiting areas and other indoor environments to provide spot heating as needed. Watts are 1200 and 1500. Available colors are white or black. BTUs and dimensions vary per model.

    Click for more
  • Indoor Kerosene Heaters

    Indoor Kerosene Heaters
    See all 2 items in product family
    Indoor Kerosene Heaters Are Used For Homes, Basements, Garages, Cabins And Other Small Heating Applications.

    Indoor Kerosene Heaters are solidly manufactured for long lasting durability and dependability. The Dyna-Glo Delux brand offers various type and design units that provide safe, supplemental heating options. No electricity required. Selected features include Mechanical Tip Shut-Off Assemblies, Push Button Electric Ignitions, Run-Time Fuel Gauges, One Touch Extinguish Systems, Convenient Handles and more. 10000 to 23000 BTU heaters provide 500 to 1000 square feet of coverage with from 8 to 13 hour run times. 1 and 1.9 gallon tank capacities. Replacement wicks sold separately.

    Click for more
  • Portable Propane Heaters

    Portable Propane Heaters
    See all 5 items in product family
    Portable Propane Heaters Provide Mobile Heating for Workshops, Farms, Construction Sites, and more.

    Portable propane heaters are made of high quality materials for strength and durability. Integrated oxygen depletion sensor turns heater off in unsafe oxygen levels for safe indoor use and emergency heating. Tip over switch automatically shuts off flame for fire prevention and safety. Some models feature an integrated Piezo-ignition and swivel regulator for easy propane tank attachment. Ships assembled with no electricity or batteries required. Tank not included. Heat coverages are 200, 250, 400, 450, and 600. BTUs are 9000, 10000, and 18000. CSA approved. Dimensions vary per model.

    Click for more
  • Radiant Heaters

    Radiant Heaters
    See all 17 items in product family
    Radiant Heaters Provide Heating for Workshops, Construction Sites, Garages, and more.

    Radiant heaters are made of steel for strength and durability. Integrated tip over switch automatically shuts off flame for fire prevention and safety. Includes wind resistant burner system, corrosion resistant emitter guard, rear safety guard, and high efficiency reflector for heater and user stability. Features shut-off valve and variable heat control valve for unit protection and operation control. Proper ventilation required during operation. Tank not included. Available fuels are Kerosene, Multi, Natural Gas, and Propane. BTUs range from 15,000 to 250,000. Dimensions vary per model.

    Click for more
  • Cabinet Heaters

    Cabinet Heaters
    See all 1 items in product family
    Cabinet Heaters Provide Heat To Hotel Lobbies, Restaurants And Residential Environments.

    Cabinet Heaters are made of plastic injecting molding in metal casting or wood for lasting durability. Freestanding units provide safe, consistent heat. Built-in fans provide even heat distribution.
    Click for more
  • Toasty Toes Deluxe Ergonomic Heated Footrest

    Toasty Toes Deluxe Ergonomic Heated Footrest
    See all 1 items in product family
    Toasty Toes Ergonomic Heated Footrest

    Ergonomic heated footrest provides warmth and relief to tired and cold feet. Portable and compact, Toasty Toes fits anywhere - under desks or in front of your favorite chair. Helps promote circulation to feet. Three setting switch for adjustable heat. No hazards of tipping or overheating, draws only 90 watts, about the same as a light bulb. May also be used as a radiant heat panel. 110 volts ETL Listed. 12" x 18" surface.

    Click for more
  • Heated Floor Mats

    Heated Floor Mats
    See all 2 items in product family
    Thermostatically Heated Floor Mats Provide Uniform Radiant Heat and Cushioning From Cold, Hard Floors.

    Heated Floor Mats are made of waterproof rubber for long lasting durability. Used for many work environments such as factories, warehouses, food service and workshops. 110 volts. 1/4" thick. Sizes are 14 in W x 21" L or 16 in. W x 36" L. Color is Black. Indoor use only. 6'L cord.

    Click for more